Copper Patch Cables

     

Shop By



     
Products: (  4,251 - 4,300 of 5,842  )
Show previous page
86
1 Pagination Pages Ellipsis 85 86 87 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Grey
    Mfr # OR-MC603-08
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 9 FT, Brown
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 9 FT, Brown
    Mfr # OR-MC5E09-01
    Compare
  • Patch Cable Cat 5e, 5 FT, Black
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 5 FT, Black
    Mfr # CAX-C5E-BK-BT-5FT
    Compare
  • Cat 5e Patch Cord, Booted, 5 ft. White
    BLF Corporation
    Cat 5e Patch Cord, Booted, 5 ft. White
    Mfr # BL505E-WH
    Compare
  • Non-Booted Patch Cord Cat 5e, 10 FT, Yellow
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 10 FT, Yellow
    Mfr # OR-560-115-010
    Compare
  • NetKey® Patch Cord Cat 5e, 7 ft, Black
    Panduit
    NetKey® Patch Cord Cat 5e, 7 ft, Black
    Mfr # NK5EPC7BLY
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Purple
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Purple
    Mfr # CAT6-10-PUB
    Compare
  • Non-Booted Patch Cord Cat 5e, 1 FT, Black
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 1 FT, Black
    Mfr # OR-560-135-001
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 5 FT, Yellow
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 5 FT, Yellow
    Mfr # UTP6ASD5YL
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 16 FT, Green
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 16 FT, Green
    Mfr # 6AS10-16G
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 7 FT, Blue
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 7 FT, Blue
    Mfr # OR-566-110-007
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, White
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, White
    Mfr # OR-MC601-09
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 1 FT, Red
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 1 FT, Red
    Mfr # CAT6-01RDB
    Compare
  • Copper Patch Cables, 4 ft., Yellow, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 4 ft., Yellow, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-115-004
    Compare
  • Hosiwell Cat 6 Patch Cable, 5 FT, Blue
    Cable Exchange (CommScope)
    Hosiwell Cat 6 Patch Cable, 5 FT, Blue
    Mfr # CAX-C6-HOS-BL-5FT
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 15 ft., Blue
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 15 ft., Blue
    Mfr # 6AS10-15L
    Compare
  • Copper Patch Cables,  35 ft., Blue, RJ-45, Cat 5e
    Ortronics (Legrand)
    Copper Patch Cables, 35 ft., Blue, RJ-45, Cat 5e
    Mfr # OR-MC5E35-06
    Compare
  • Copper Patch Cables, Purple, Cat 5e
    C Enterprises
    Copper Patch Cables, Purple, Cat 5e
    Mfr # GREL17-1P-.5M
    Compare
  • Copper Patch Cables, 25 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 25 ft., Blue, Cat 6
    Mfr # GREL17-2U-25F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 15 ft., White, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 15 ft., White, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843052-7
    Compare
  • eXtreme° High Flex HD6 Patch Cable, 7 ft., Yellow
    Leviton
    eXtreme° High Flex HD6 Patch Cable, 7 ft., Yellow
    Mfr # 6H460-7Y
    Compare
  • Copper Patch Cables, T568A, 10 ft., Violet (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 10 ft., Violet (Cable), Cat 5e
    Mfr # UTPCH10VLY
    Compare
  • TX6™ PLUS UTP Patch Cords, 1 FT, Grey
    Panduit
    TX6™ PLUS UTP Patch Cords, 1 FT, Grey
    Mfr # UTPSP1GYY
    Compare
  • Cat 6 Slim Patch Cable, 7 FT, Grey
    Allen Tel
    Cat 6 Slim Patch Cable, 7 FT, Grey
    Mfr # AT1607-GY-SLIM
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Yellow, 25 PK
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 6 FT, Yellow, 25 PK
    Mfr # UTP28SP6YL-Q
    Compare
  • Copper Patch Cables, 3 ft., Blue, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 3 ft., Blue, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BU-03-1
    Compare
  • Copper Patch Cables, 4 ft., Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 4 ft., Yellow, Cat 6
    Mfr # OLG20PYEC-004
    Compare
  • Copper Patch Cables, 10 ft., Black, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Black, Shielded, RJ-45, Cat 6
    Mfr # GBE-C6-BK-BT-10FT
    Compare
  • Optilink Copper Patch Cables, 12 ft, White, Cat 6
    Lynn Electronics
    Optilink Copper Patch Cables, 12 ft, White, Cat 6
    Mfr # OLG20CWHW-012
    Compare
  • Cat 6 Patch Cable, 2 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 2 FT, Blue
    Mfr # AT1602-BU
    Compare
  • Cat 6 Patch Cable, 5 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 5 FT, Blue
    Mfr # AT1605-BU
    Compare
  • Cat 5e Patch Cable, 100 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Blue
    Mfr # AT15100EV-BU
    Compare
  • Cat 5e Patch Cable, 50 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 50 FT, Yellow
    Mfr # AT1550EV-YL
    Compare
  • Cat 6A 10Gb Patch Cable, 5 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 5 FT, Black
    Mfr # ATG1005-BK
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Violet
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Violet
    Mfr # UTPSP7VLY
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    Mfr # CPC3312-08F004
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    Mfr # CPC3312-0BF003
    Compare
  • DuraPort® Industrial Patch Cords, 15 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 15 FT, Black
    Mfr # D6721-15E
    Compare