Copper Patch Cables

     

Shop By



     
Products: (  4,201 - 4,250 of 5,842  )
Show previous page
85
1 Pagination Pages Ellipsis 84 85 86 Pagination Pages Ellipsis 117
Show next page
:
:
  • 25 Pair Cable Assembly-One Female Connector, 20 FT
    Allen Tel
    25 Pair Cable Assembly-One Female Connector, 20 FT
    Mfr # 25-3-CX-20-GY
    Compare
  • Cat 5e Patch Cable, 2 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 2 FT, Black
    Mfr # AT1502EV-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, White
    Mfr # ATG1003-WH
    Compare
  • Cat 5e Crossover Cable, 5 FT
    Allen Tel
    Cat 5e Crossover Cable, 5 FT
    Mfr # AT1505-REC
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 3 FT, Blue
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 3 FT, Blue
    Mfr # OR-570-110-003
    Compare
  • MC6 UTP Modular Cord, 10 FT, Blue
    Siemon
    MC6 UTP Modular Cord, 10 FT, Blue
    Mfr # MC6-10-06
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 4 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 4 FT, Yellow
    Mfr # 62460-4Y
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 12 FT, Red
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 12 FT, Red
    Mfr # HC5ER12
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 10 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 10 FT, Yellow
    Mfr # OR-MC5E10-04
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 15 FT, Light Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 15 FT, Light Blue
    Mfr # CPCSSX2-02F015
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 10 FT, Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 10 FT, Blue
    Mfr # CPC3312-0ZF010
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 25 FT, Yellow
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 25 FT, Yellow
    Mfr # CAT6-25-YEB
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 14 FT, Black
    Mfr # ECAT5-4PR-14-BK
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 15 FT, Blue
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 15 FT, Blue
    Mfr # HC6B15
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Grey
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Grey
    Mfr # ECAT5-4PR-05-GYB
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 14 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 14 FT, Purple
    Mfr # CPC3312-0BF014
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 50 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 50 FT, Light Blue
    Mfr # CPC3312-02F050
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Yellow
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Yellow
    Mfr # CPC3312-09F003
    Compare
  • Uniprise® Category 6 Patch Cords, 3 FT, Grey
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 3 FT, Grey
    Mfr # UC1BBB2-0CF003
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 3 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 3 FT, Orange
    Mfr # OR-576-140-003
    Compare
  • Cat 6  Patch Cord, Molded Boot, 5 ft. Yellow
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 5 ft. Yellow
    Mfr # BL605-YL-MB
    Compare
  • Patch Cable Cat 5e, 2 FT, Yellow
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 2 FT, Yellow
    Mfr # CAX-C5E-YL-BT-2FT
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 4 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 4 FT, Yellow
    Mfr # UTP28SP4YL
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 1 FT, Green
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 1 FT, Green
    Mfr # OR-576-120-001
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Black
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Black
    Mfr # UTP28SP10BL
    Compare
  • 10GX® Patch Cord, Bonded-Pair, 7 FT, White
    Belden
    10GX® Patch Cord, Bonded-Pair, 7 FT, White
    Mfr # CA21109007
    Compare
  • Patch Cable Cat 5e, 14 FT, Black
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 14 FT, Black
    Mfr # CAX-C5E-BLA-BT-14FT
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 6 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 6 FT, Black
    Mfr # C601100006
    Compare
  • Clarity® 6A Modular Patch Cord, 9 FT, Black
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 9 FT, Black
    Mfr # OR-MC6A09-00
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 5 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 5 FT, Yellow
    Mfr # OR-EZC605Q50-04
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 14 FT, Orange
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 14 FT, Orange
    Mfr # CAT6-14-ORB
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Grey
    Mfr # OR-MC601-08
    Compare
  • Clarity® 6A Modular Patch Cord, 3 FT, Black
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 3 FT, Black
    Mfr # OR-MC6A03-00
    Compare
  • Clarity® 6A Modular Patch Cord, 16 FT, Green
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 16 FT, Green
    Mfr # OR-MC6A15-05
    Compare
  • MC6 UTP Modular Cord, 10 FT, Grey
    Siemon
    MC6 UTP Modular Cord, 10 FT, Grey
    Mfr # MC6-10-04
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 10 FT, White
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 10 FT, White
    Mfr # C601109010
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Red
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Red
    Mfr # ECAT5-4PR-05-RDB
    Compare