Copper Patch Cables

     

Shop By



     
Products: (  4,101 - 4,150 of 5,819  )
Show previous page
83
1 Pagination Pages Ellipsis 82 83 84 Pagination Pages Ellipsis 117
Show next page
:
:
  • Value Series™ Cat 6 Booted Patch Cord, 40 FT, Blue
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 40 FT, Blue
    Mfr # OR-541-110-040
    Compare
  • Copper Patch Cables,  1 ft., Orange, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 1 ft., Orange, Cat 5e
    Mfr # OR-560-140-001
    Compare
  • Cable, 15 ft, Green, Cat 6
    Netsource
    Cable, 15 ft, Green, Cat 6
    Mfr # GB-TEAS6PGN15
    Compare
  • Copper Patch Cables, 15 ft., Red, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 15 ft., Red, RJ-45, Cat 6
    Mfr # QCR5R5RKBX-15F
    Compare
  • Copper Patch Cables, 25 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 25 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0025
    Compare
  • Copper Patch Cables, 50 ft., RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 50 ft., RJ-45, Cat 6
    Mfr # R45-12MM9U3-50F
    Compare
  • Patch Cable, 75 ft, Blue, Cat 5e
    Major Custom Cable
    Patch Cable, 75 ft, Blue, Cat 5e
    Mfr # CC5E.B.075F
    Compare
  • Copper Patch Cables, 1 ft., Green, RJ-45, Cat 6A
    Hubbell Premise Wiring
    Copper Patch Cables, 1 ft., Green, RJ-45, Cat 6A
    Mfr # HC6AGN01
    Compare
  • Copper Patch Cables, 35 ft., Black, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 35 ft., Black, Cat 6
    Mfr # OR-31352
    Compare
  • Copper Patch Cables, 5 ft., Orange (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., Orange (Cable), Shielded, Cat 6A
    Mfr # UTP28X5OR
    Compare
  • Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Mfr # IC6-8A-10-B01P
    Compare
  • OR-SPCA605-08
    Ortronics (Legrand)
    OR-SPCA605-08
    Mfr # OR-SPCA605-08
    Compare
  • Copper Patch Cables, 15 ft., Yellow (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 15 ft., Yellow (Cable), Shielded, Cat 6A
    Mfr # UTP28X15YL
    Compare
  • Patch Cable, 50 ft, Blue, Cat 6
    Netsource
    Patch Cable, 50 ft, Blue, Cat 6
    Mfr # PCC6B-BL-50
    Compare
  • Copper Patch Cables,  12 ft., Green, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 12 ft., Green, RJ-45, Cat 6
    Mfr # MC6-12-07-28
    Compare
  • Cat 6  Patch Cord, Molded Boot, 3 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 3 ft. Black
    Mfr # BL603-BK-MB
    Compare
  • MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Siemon
    MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Mfr # MC6-15-05-003
    Compare
  • Cat 5e Patch Cord, Booted, 14 ft. Black
    BLF Corporation
    Cat 5e Patch Cord, Booted, 14 ft. Black
    Mfr # BL514E-BK
    Compare
  • Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Mfr # OR-560-100-007
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Grey
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 5 FT, Grey
    Mfr # OR-566-100-005
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Mfr # HC6W05P
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Orange
    Mfr # OR-MC605-03
    Compare
  • MC6 UTP Modular Cord, 7 FT, Grey
    Siemon
    MC6 UTP Modular Cord, 7 FT, Grey
    Mfr # MC6-07-04
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-07F005
    Compare
  • Copper Patch Cables, 2 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Green, Cat 5e
    Mfr # GREL17-1G-2M
    Compare
  • Copper Patch Cables,  2 ft., Purple, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 2 ft., Purple, RJ-45, Cat 6
    Mfr # OR-MC602-07
    Compare
  • Copper Patch Cables, 1 ft., Grey, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Grey, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01-GR
    Compare
  • Copper Patch Cables, 7 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 7 ft., Blue, Cat 6
    Mfr # GREL17-2U-7F
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Mfr # CAT-6-20-BL
    Compare
  • Copper Patch Cables, 16 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 16 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP16BU
    Compare
  • Copper Patch Cables, 7 ft., Yellow, 8 Position Modular Plug, Cat 5e
    Leviton
    Copper Patch Cables, 7 ft., Yellow, 8 Position Modular Plug, Cat 5e
    Mfr # 5G460-7Y
    Compare
  • 6H460-20S
    Leviton
    6H460-20S
    Mfr # 6H460-20S
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Red
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Red
    Mfr # UTP28SP9RD
    Compare
  • Copper Patch Cables, 35 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 35 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-35F
    Compare
  • C501107003
    Belden
    C501107003
    Mfr # C501107003
    Compare
  • Copper Patch Cables, 25 ft., Shielded, RJ-48C
    C Enterprises
    Copper Patch Cables, 25 ft., Shielded, RJ-48C
    Mfr # XPGE1-14-25F
    Compare
  • Patch Cable, 3 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, White, Cat 6
    Mfr # CC6.W.003F
    Compare
  • Copper Patch Cables, 30 ft., Red, Cat 6
    Lynn Electronics
    Copper Patch Cables, 30 ft., Red, Cat 6
    Mfr # OLG20PRDC-030
    Compare
  • Copper Patch Cables,  10 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-10-06-28
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 35 ft., Blue (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 35 ft., Blue (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-35-06
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., White (Jacket), Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., White (Jacket), Cat 6A
    Mfr # ZM6A-03-02B
    Compare