Copper Patch Cables

     

Shop By



     
Products: (  4,051 - 4,100 of 5,842  )
Show previous page
82
1 Pagination Pages Ellipsis 81 82 83 Pagination Pages Ellipsis 117
Show next page
:
:
  • Patch Cable, 7 ft, Blue, Cat 6
    Netsource
    Patch Cable, 7 ft, Blue, Cat 6
    Mfr # IMS6B-BL-7
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, 3 FT, Red
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, 3 FT, Red
    Mfr # 6D460-3R
    Compare
  • Patch Cable, 40 ft, Red, Cat 6
    Netsource
    Patch Cable, 40 ft, Red, Cat 6
    Mfr # PCC6B-RD-40
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-04F035
    Compare
  • Patch Cable, 5 ft, Blue, Cat 6
    Netsource
    Patch Cable, 5 ft, Blue, Cat 6
    Mfr # PCC6B-BL-5
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 50 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 50 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3382-0CF050
    Compare
  • Copper Patch Cables, T568A, 4 ft., Black (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 4 ft., Black (Cable), Cat 5e
    Mfr # UTP28CH4BL
    Compare
  • Copper Patch Cables, 35 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 35 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP35BU
    Compare
  • Copper Patch Cables, 1 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Purple, Cat 6
    Mfr # OLG20PPUC-001
    Compare
  • Patch Cable, 40 ft, White, Cat 6
    Netsource
    Patch Cable, 40 ft, White, Cat 6
    Mfr # PCC6B-WH-40
    Compare
  • Copper Patch Cables, 25 ft, Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft, Yellow, Cat 6
    Mfr # CAT6PL25-YE
    Compare
  • Copper Patch Cables, 7 ft., Red, Cat 6
    C Enterprises
    Copper Patch Cables, 7 ft., Red, Cat 6
    Mfr # XMAYO1-CSR-7F
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Grey (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Grey (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S07-04
    Compare
  • Cat 6 Patch Cable, 20 FT, Black
    Allen Tel
    Cat 6 Patch Cable, 20 FT, Black
    Mfr # AT1620-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 100 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 100 FT, White
    Mfr # ATG10100-WH
    Compare
  • Cat 5e Patch Cable, 5 FT, Green
    Allen Tel
    Cat 5e Patch Cable, 5 FT, Green
    Mfr # AT1505EV-GN
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 5 ft., Orange
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 5 ft., Orange
    Mfr # 6AS10-5O
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 3 FT, Red
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 3 FT, Red
    Mfr # OR-576-130-003
    Compare
  • Patch Cable Cat 5e, 14 FT, Green
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 14 FT, Green
    Mfr # CAX-C5E-GRN-BT-14FT
    Compare
  • TX6A-28™UTP Patch Cords Cat 6a, 10 ft, Off White
    Panduit
    TX6A-28™UTP Patch Cords Cat 6a, 10 ft, Off White
    Mfr # UTP28X10
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Yellow
    Mfr # HC6Y10
    Compare
  • MC6 UTP Modular Cord, 15 FT, White
    Siemon
    MC6 UTP Modular Cord, 15 FT, White
    Mfr # MC6-15-02
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 5 ft., Violet
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 5 ft., Violet
    Mfr # 6AS10-5V
    Compare
  • Copper Patch Cables, 28 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 28 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-28Y
    Compare
  • Patch Cable, 25 ft, Blue, Cat 6
    Major Custom Cable
    Patch Cable, 25 ft, Blue, Cat 6
    Mfr # CC6.B.025F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-01F025
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6ARFVB-BL07F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-08F001
    Compare
  • Copper Patch Cables, 10 ft., Violet (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 10 ft., Violet (Cable), Cat 6
    Mfr # UTP28SP10VL
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 49.21 ft., Grey, Shielded, 1 per Package pk, MRJ-21 Plug to MRJ-21 Plug
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 49.21 ft., Grey, Shielded, 1 per Package pk, MRJ-21 Plug to MRJ-21 Plug
    Mfr # TMRJ-1SURG-SS015M
    Compare
  • Copper Patch Cables, 5 ft., Shielded, RJ-21 Male to Female, Cat 5e
    C Enterprises
    Copper Patch Cables, 5 ft., Shielded, RJ-21 Male to Female, Cat 5e
    Mfr # T5FAMK-5F
    Compare
  • Copper Patch Cables, 25 ft., Red (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 25 ft., Red (Cable), Cat 6A
    Mfr # UTP6ASD25RDF/N
    Compare
  • Cat 5e Patch Cord, 2-Pair, 7 ft.
    Allen Tel
    Cat 5e Patch Cord, 2-Pair, 7 ft.
    Mfr # AT35520-07
    Compare
  • Cat 5e Bootles Patch Cable, 3 FT, Black
    C Enterprises
    Cat 5e Bootles Patch Cable, 3 FT, Black
    Mfr # QER5R5K-3F
    Compare
  • Copper Patch Cables, 100 ft., RJ-48 to Pigtail
    C Enterprises
    Copper Patch Cables, 100 ft., RJ-48 to Pigtail
    Mfr # XPGE1-7-100F
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 16 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 16 FT, White
    Mfr # CPC3312-08F016
    Compare
  • Copper Patch Cables, 40 ft., White, Cat 6
    Lynn Electronics
    Copper Patch Cables, 40 ft., White, Cat 6
    Mfr # OLG20PWHC-040
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 100 ft., Blue, Non Shielded, 1 per Package pk, RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 100 ft., Blue, Non Shielded, 1 per Package pk, RJ-45
    Mfr # CPC3482-0ZF100
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6ARFVB-BL14F
    Compare
  • Copper Patch Cables,  10 ft., White, 100 per Package pk, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., White, 100 per Package pk, RJ-45, Cat 5e
    Mfr # MC5-10-02B
    Compare