Copper Patch Cables

     

Shop By



     
Products: (  4,001 - 4,050 of 5,842  )
Show previous page
81
1 Pagination Pages Ellipsis 80 81 82 Pagination Pages Ellipsis 117
Show next page
:
:
  • OR-MCS605-08
    Ortronics (Legrand)
    OR-MCS605-08
    Mfr # OR-MCS605-08
    Compare
  • Copper Patch Cables, T568A, 25 ft., Green (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 25 ft., Green (Cable), Cat 5e
    Mfr # UTPCH25GRY
    Compare
  • Cat 5e Snagless Patch Cord, 3 FT, Pink
    Quiktron (Legrand)
    Cat 5e Snagless Patch Cord, 3 FT, Pink
    Mfr # OR-00494
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Blue, Non Shielded, 4-Pair Plug to RJ-45 Plug
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Blue, Non Shielded, 4-Pair Plug to RJ-45 Plug
    Mfr # TP6TB-BL10
    Compare
  • Copper Patch Cables,  5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-05-09NB
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S03-08
    Compare
  • Cat 5e Patch Cable, 100 FT, Orange
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Orange
    Mfr # AT15100EV-OR
    Compare
  • Cat 5e Patch Cable, 18 FT, White
    Allen Tel
    Cat 5e Patch Cable, 18 FT, White
    Mfr # AT1518EV-WH
    Compare
  • 25 Pair Cable Assembly-One Male Plug, 200 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plug, 200 FT
    Mfr # 25-3-PX-200-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Red
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Red
    Mfr # ATG1003-RD
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, White
    Mfr # ATG1020-WH
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, Blue, 15 FT
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, Blue, 15 FT
    Mfr # 6D460-15L
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, Red
    Mfr # OR-MC605-02
    Compare
  • TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Off White
    Panduit
    TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Off White
    Mfr # UTP28X5
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Orange
    Mfr # OR-MC610-03
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 3 FT, Grey
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 3 FT, Grey
    Mfr # C601108003
    Compare
  • Copper Patch Cables, 10 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Blue, Cat 6
    Mfr # 6110-010
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-08F002
    Compare
  • Copper Patch Cables, 10 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 10 ft., Green, Cat 5e
    Mfr # GREL17-1G-10M
    Compare
  • Copper Patch Cables, 17 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 17 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-17F
    Compare
  • Copper Patch Cables,  18 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 18 ft., White, RJ-45, Cat 6
    Mfr # MC6-18-02
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 10 FT, Red
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 10 FT, Red
    Mfr # UTPCH10RDY
    Compare
  • NEXTSPEED® Category 6A Patch Cords, 1 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, 1 FT, White
    Mfr # HC6AW01
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Green
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Green
    Mfr # CPC6642-04F010
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 35 FT, Green
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 35 FT, Green
    Mfr # OR-576-120-035
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 4 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 4 FT, Off White
    Mfr # UTP28SP4
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Grey
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Grey
    Mfr # UTP28SP3GY
    Compare
  • Copper Patch Cables, 5 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 5 ft., Black, Cat 6
    Mfr # 6120-005
    Compare
  • Copper Patch Cables, 6 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 6 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-6F
    Compare
  • Copper Patch Cables,  15 ft., Red, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., Red, Cat 5e
    Mfr # OR-570-130-015
    Compare
  • Copper Patch Cables, 30 ft., Yellow (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 30 ft., Yellow (Cable), Cat 6
    Mfr # UTP28SP30YL
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Lilac, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Lilac, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-0BF001
    Compare
  • Copper Patch Cables, 25 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Purple, Cat 6
    Mfr # OLG20PPUC-025
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCLLP2-09F007
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Orange (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S05-09
    Compare
  • Copper Patch Cables,  1 ft., Red, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 1 ft., Red, Cat 5e
    Mfr # OR-560-130-001
    Compare
  • Copper Patch Cables, 6 ft., Yellow, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 6 ft., Yellow, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-YELLOW-CLRFT-6FT
    Compare
  • Cat 5e Crossover Cable, 10 FT
    Allen Tel
    Cat 5e Crossover Cable, 10 FT
    Mfr # AT1510-REC
    Compare