Copper Patch Cables

     

Shop By



     
Products: (  3,901 - 3,950 of 5,842  )
Show previous page
79
1 Pagination Pages Ellipsis 78 79 80 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Brown
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Brown
    Mfr # OR-MC5E03-01
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Purple
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Purple
    Mfr # OR-MC607-07
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, Grey
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, Grey
    Mfr # UC1BBB2-0CF007
    Compare
  • Cat 5e Patch Cord, Booted, 7 ft. Black
    BLF Corporation
    Cat 5e Patch Cord, Booted, 7 ft. Black
    Mfr # BL507E-BK
    Compare
  • Copper Patch Cables, 5 ft., White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., White (Cable), Cat 6A
    Mfr # UTP6A5
    Compare
  • Copper Patch Cables, 1 ft., Red, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Red, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01RD
    Compare
  • Copper Patch Cables, T568A, 25 ft., Yellow (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 25 ft., Yellow (Cable), Cat 5e
    Mfr # UTPCH25YLY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-08F010
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 50 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 50 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-07F050
    Compare
  • Copper Patch Cables, T568A, 16.4 ft., Black (Boot), Grey (Cable), Shielded, Cat 5e
    Panduit
    Copper Patch Cables, T568A, 16.4 ft., Black (Boot), Grey (Cable), Shielded, Cat 5e
    Mfr # STPCH5MBBL
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Red
    Mfr # OR-MC640-02
    Compare
  • MC 5e UTP Modular Cords, 15 FT, White, Red Boot
    Siemon
    MC 5e UTP Modular Cords, 15 FT, White, Red Boot
    Mfr # MC5-15-0203
    Compare
  • Copper Patch Cables,  7 ft., Yellow, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 7 ft., Yellow, RJ-45, Cat 6
    Mfr # MC6-07-05-28
    Compare
  • Copper Patch Cables, 12 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 12 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0012
    Compare
  • Copper Patch Cables, 14 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 14 ft., Orange (Cable), Cat 6
    Mfr # UTPSP14ORY
    Compare
  • Copper Patch Cables, 10 ft., Green, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 10 ft., Green, RJ-45, Cat 5
    Mfr # ECAT5-4PR-10-GN
    Compare
  • Copper Patch Cables, 6 ft., Off White (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 6 ft., Off White (Cable), Cat 6
    Mfr # UTPSP6Y
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-08F005
    Compare
  • Copper Patch Cables, 10 ft., Blue, 8 Position Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 10 ft., Blue, 8 Position Modular Plug, Cat 6A
    Mfr # 6210G-10L
    Compare
  • Copper Patch Cables, 50 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 50 ft., Blue, Cat 6
    Mfr # XMAYO1-CSU-50F
    Compare
  • Copper Patch Cables, 8 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 8 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Mfr # UTP28SP8YL-Q
    Compare
  • Copper Patch Cables, 10 ft., Grey, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Grey, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-GY-10-B
    Compare
  • Copper Patch Cables, 43 ft., Blue, Red, Cat 6
    Leviton
    Copper Patch Cables, 43 ft., Blue, Red, Cat 6
    Mfr # CT-U6R06L043FCRA06N-CRA06N-CB03
    Compare
  • Copper Patch Cables, 3 ft., White, Cat 6A
    Zero Connect
    Copper Patch Cables, 3 ft., White, Cat 6A
    Mfr # S6A160-003
    Compare
  • Copper Patch Cables,  1 ft., Violet, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Violet, RJ-45, Cat 6
    Mfr # MC6-01-08
    Compare
  • Cat 5e Patch Cable, 100 FT, Green
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Green
    Mfr # AT15100EV-GN
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 5 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 5 FT, White
    Mfr # HC5EW05
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Red
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 20 FT, Red
    Mfr # CPC3312-07F020
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, Green
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, Green
    Mfr # CPC6642-04F007
    Compare
  • Cat 6 Patch Cord, Booted, 7 ft. Yellow
    BLF Corporation
    Cat 6 Patch Cord, Booted, 7 ft. Yellow
    Mfr # BL607-YL
    Compare
  • TX6™ PLUS UTP Patch Cords, 25 FT, Off White
    Panduit
    TX6™ PLUS UTP Patch Cords, 25 FT, Off White
    Mfr # UTPSP25Y
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 7 FT, Blue
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 7 FT, Blue
    Mfr # HC5EB07
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 25 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 25 FT, Yellow
    Mfr # UTP28SP25YL
    Compare
  • Copper Patch Cables, 3 ft., Grey, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 3 ft., Grey, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-03-GY
    Compare
  • Copper Patch Cables,  14 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 14 ft., White, RJ-45, Cat 6
    Mfr # MC6-14-02
    Compare
  • Patch Cable, 7 ft, Red, Cat 6
    Major Custom Cable
    Patch Cable, 7 ft, Red, Cat 6
    Mfr # CC6.R.007F
    Compare
  • 6H460-10O
    Leviton
    6H460-10O
    Mfr # 6H460-10O
    Compare
  • Patch Cable, 30 ft, Red, Cat 6
    Netsource
    Patch Cable, 30 ft, Red, Cat 6
    Mfr # PCC6B-RD-30
    Compare
  • Copper Patch Cables, 6 ft., Off White (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 6 ft., Off White (Cable), Shielded, Cat 6A
    Mfr # UTP28X6
    Compare