Copper Patch Cables

     

Shop By



     
Products: (  3,701 - 3,750 of 5,842  )
Show previous page
75
1 Pagination Pages Ellipsis 74 75 76 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 5e Patch Cable, 2 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 2 FT, Black
    Mfr # AT1502EV-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, White
    Mfr # ATG1003-WH
    Compare
  • Cat 5e Crossover Cable, 5 FT
    Allen Tel
    Cat 5e Crossover Cable, 5 FT
    Mfr # AT1505-REC
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 4 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 4 FT, Yellow
    Mfr # 62460-4Y
    Compare
  • Copper Patch Cables,  10 ft., White (Cord), Yellow (Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., White (Cord), Yellow (Boot), RJ-45, Cat 5e
    Mfr # MC5-10-02-05
    Compare
  • ISTPHCH0.6MTL
    Panduit
    ISTPHCH0.6MTL
    Mfr # ISTPHCH0.6MTL
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Orange (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Orange (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-03-09
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 1 ft., White (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 1 ft., White (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-01-02
    Compare
  • Copper Patch Cables, 25 ft., Blue, Cat 5e
    Zero Connect
    Copper Patch Cables, 25 ft., Blue, Cat 5e
    Mfr # 5110-025
    Compare
  • Copper Patch Cables, 5 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 5 ft., White, Cat 6
    Mfr # 6060-005
    Compare
  • Copper Patch Cables, 2 ft., Yellow, Cat 6
    Zero Connect
    Copper Patch Cables, 2 ft., Yellow, Cat 6
    Mfr # 6030-002
    Compare
  • Copper Patch Cables,  10 ft., Yellow (Cord, Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., Yellow (Cord, Boot), RJ-45, Cat 5e
    Mfr # MC5-10-0505
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 15 FT, Green
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 15 FT, Green
    Mfr # OR-566-120-015
    Compare
  • Copper Patch Cables, 15 ft., Blue, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 15 ft., Blue, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6MBTS-BL-15FT
    Compare
  • Copper Patch Cables, 10 ft., Black, Cat 6A
    Zero Connect
    Copper Patch Cables, 10 ft., Black, Cat 6A
    Mfr # 6A120-010
    Compare
  • Cat 6a Network Patch Cable, 10 ft. L, Black
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 10 ft. L, Black
    Mfr # OR-576-A35-010BBY
    Compare
  • 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 150 FT
    Allen Tel
    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 150 FT
    Mfr # 25-3-PC-150-GY
    Compare
  • 25 Pair Cable Assembly-One Male Plugs 180° Style, 5 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plugs 180° Style, 5 FT
    Mfr # 25-3-PX-5-180
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Blue
    Mfr # ECAT5-4PR-14-BLB
    Compare
  • Cat 5e Patch Cable, 7 FT, Red
    Allen Tel
    Cat 5e Patch Cable, 7 FT, Red
    Mfr # AT1507EV-RD
    Compare
  • Cat 5e Patch Cable, 3 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 3 FT, Blue
    Mfr # AT1503EV-BU
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 20 ft., Grey
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 20 ft., Grey
    Mfr # 6AS10-20S
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 3 FT, Yellow
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 3 FT, Yellow
    Mfr # CPC6642-09F003
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Light Blue
    Mfr # CPC3312-02F012
    Compare
  • Cat 5e Patch Cord, Booted,3 ft. Yellow
    BLF Corporation
    Cat 5e Patch Cord, Booted,3 ft. Yellow
    Mfr # BL503E-YL
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 14 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 14 FT, White
    Mfr # OR-576-125-014
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 FT, Green
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 8 FT, Green
    Mfr # UTP28SP8GR
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 15 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 15 FT, Blue
    Mfr # UTPCH15BUY
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Green
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Green
    Mfr # OR-MC610-05
    Compare
  • MC6 UTP Modular Cord, 25 FT, Green
    Siemon
    MC6 UTP Modular Cord, 25 FT, Green
    Mfr # MC6-25-07
    Compare
  • Patch Cable Cat 5e, 1 FT, Orange
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 1 FT, Orange
    Mfr # CAX-C5E-OR-BT-1FT
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Black
    Mfr # OR-MC607-00
    Compare
  • Patch Cable, .5 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, .5 ft, White, Cat 6
    Mfr # CC6.W.0.5F
    Compare
  • Copper Patch Cables, 6 ft., Black (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 6 ft., Black (Cable), Shielded, Cat 6A
    Mfr # UTP28X6BL
    Compare
  • Copper Patch Cables,  10 ft., Red, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Red, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-10-03NB
    Compare
  • Copper Patch Cables, 3 ft., Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 3 ft., Blue, Cat 6
    Mfr # GHS2001BL-003
    Compare
  • Copper Patch Cables, 3 ft., Black, Cat 6A
    Zero Connect
    Copper Patch Cables, 3 ft., Black, Cat 6A
    Mfr # S6A120-003
    Compare
  • Copper Patch Cables, 7 ft., Red, Cat 5e
    Zero Connect
    Copper Patch Cables, 7 ft., Red, Cat 5e
    Mfr # 5180-007
    Compare
  • Copper Patch Cables, 50 ft, Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft, Blue, Cat 6
    Mfr # CAT6PL-50-BL
    Compare