Copper Patch Cables

     

Shop By



     
Products: (  3,551 - 3,600 of 5,842  )
Show previous page
72
1 Pagination Pages Ellipsis 71 72 73 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 5e Patch Cable, 4 FT, White
    Allen Tel
    Cat 5e Patch Cable, 4 FT, White
    Mfr # AT1504EV-WH
    Compare
  • GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Leviton
    GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Mfr # 5G460-20S
    Compare
  • Copper Patch Cables, 12 ft., Off White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 12 ft., Off White (Cable), Cat 6A
    Mfr # UTP6ASD12
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Mfr # OR-MC620-02
    Compare
  • Copper Patch Cables, 2 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Orange, Cat 5e
    Mfr # GREL17-1O-2M
    Compare
  • Cat 5e Patch Cable, 30 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 30 FT, Blue
    Mfr # AT1530EV-BU
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Mfr # HC6OR10
    Compare
  • Cat 6 Snagless Patch Cord, 10 FT, Red
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 10 FT, Red
    Mfr # OR-27183
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 15 FT, Blue
    Mfr # UTP6A15BU
    Compare
  • Copper Patch Cables,  8 ft., Green, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 8 ft., Green, RJ-45, Cat 6
    Mfr # OR-MC608-05
    Compare
  • Copper Patch Cables, 10 ft., Black, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Black, Cat 6
    Mfr # CAX-C6-HOS-BK-10FT
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 30 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 30 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-07F030
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Purple
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Purple
    Mfr # CAT6-03-PUB
    Compare
  • Copper Patch Cables, 3 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., Black, Cat 6
    Mfr # 6120-003
    Compare
  • RJ45 Patch Cord, category 6A, Green, 1 ft
    CommScope
    RJ45 Patch Cord, category 6A, Green, 1 ft
    Mfr # 6645-2-845-01
    Compare
  • Copper Patch Cables, Grey, RJ-45, Cat 5e
    C Enterprises
    Copper Patch Cables, Grey, RJ-45, Cat 5e
    Mfr # QER5R5-6I
    Compare
  • Copper Patch Cables,  17 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 17 ft., Red, RJ-45, Cat 6
    Mfr # MC6-17-03-003
    Compare
  • Copper Patch Cables, 1 ft., White, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., White, Cat 6
    Mfr # OLG20PWHC-001
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CO155D2-0ZF005
    Compare
  • Copper Patch Cables, 5 ft., Black, Cat 5e
    Zero Connect
    Copper Patch Cables, 5 ft., Black, Cat 5e
    Mfr # 5120-005
    Compare
  • 4.3 Male to 4.3 Male Jumper With Weatherproofing System, 12 ft. L
    JMA Wireless
    4.3 Male to 4.3 Male Jumper With Weatherproofing System, 12 ft. L
    Mfr # L4MW4MW-12-12
    Compare
  • Cat 5e Patch Cable, 18 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 18 FT, Black
    Mfr # AT1518EV-BK
    Compare
  • Cat 5e Patch Cable, 7 FT, White
    Allen Tel
    Cat 5e Patch Cable, 7 FT, White
    Mfr # AT1507EV-WH
    Compare
  • Cat 6 Patch Cable, 18 FT, White
    Allen Tel
    Cat 6 Patch Cable, 18 FT, White
    Mfr # AT1618-WH
    Compare
  • Cat 6 Patch Cable, 100 FT, Black
    Allen Tel
    Cat 6 Patch Cable, 100 FT, Black
    Mfr # AT16100-BK
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 25 FT, Green
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 25 FT, Green
    Mfr # ECAT5-4PR-25-GRB
    Compare
  • TX6™ PLUS UTP Patch Cords, 3 M (9.84 FT), Red
    Panduit
    TX6™ PLUS UTP Patch Cords, 3 M (9.84 FT), Red
    Mfr # UTPSP3MRDY
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 7 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 7 ft. Blue
    Mfr # BL507E-BU-MB
    Compare
  • Copper Patch Cables, T568A, 6 ft., Blue (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 6 ft., Blue (Cable), Cat 5e
    Mfr # UTP28CH6BU
    Compare
  • Copper Patch Cables, T568A, 5 ft., Orange (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 5 ft., Orange (Cable), Cat 5e
    Mfr # UTPCH5ORY
    Compare
  • Copper Patch Cables, 14 ft., Green (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 14 ft., Green (Cable), Cat 6
    Mfr # UTP28SP14GR
    Compare
  • Patch Cable, 10 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, 10 ft, White, Cat 6
    Mfr # CC6.W.010F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 9 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 9 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-08F009
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-06F007
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 3 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 3 FT, Black
    Mfr # C601100003
    Compare
  • Copper Patch Cables, 3 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3 ft., White, RJ-45, Cat 6
    Mfr # IC6-8A-03-B02PD
    Compare
  • Copper Patch Cables,  18 ft., Blue, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 18 ft., Blue, RJ-45, Cat 6
    Mfr # OR-MC618-06
    Compare
  • Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6
    Mfr # XMEDT1-1U-5F
    Compare