Copper Patch Cables

     

Shop By



     
Products: (  3,451 - 3,500 of 5,819  )
Show previous page
70
1 Pagination Pages Ellipsis 69 70 71 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-10-BK
    Compare
  • Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    Mfr # QTR5R5GCBSSDZ-5F
    Compare
  • Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 3  ft., Red
    Lynn Electronics
    Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 3 ft., Red
    Mfr # ECAT5SH-03-RDB
    Compare
  • Cat 6 Slim Patch Cable, 10 FT, Green
    Allen Tel
    Cat 6 Slim Patch Cable, 10 FT, Green
    Mfr # AT1610-GN-SLIM
    Compare
  • Copper Patch Cables,  10 ft., Yellow, RJ-45, Cat 6
    Belden
    Copper Patch Cables, 10 ft., Yellow, RJ-45, Cat 6
    Mfr # CA21104010
    Compare
  • Copper Patch Cables, 25 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Orange, Cat 6
    Mfr # OLG20PORC-025
    Compare
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Orange
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Orange
    Mfr # HCL6AOR07
    Compare
  • Cat 6a Network Patch Cable, 14 ft. L, Yellow
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 14 ft. L, Yellow
    Mfr # OR-576-A15-014BBY
    Compare
  • Cat 5e Patch Cable, 25 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 25 FT, Black
    Mfr # AT1525EV-BK
    Compare
  • Cat 5e 110 Patch Cable, 15 FT
    Allen Tel
    Cat 5e 110 Patch Cable, 15 FT
    Mfr # GB110PC4-15
    Compare
  • Cat 6 Patch Cable, 14 FT, Green
    Allen Tel
    Cat 6 Patch Cable, 14 FT, Green
    Mfr # AT1614-GN
    Compare
  • Cat 6A 10Gb Patch Cable, 15 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 15 FT, Grey
    Mfr # ATG1015-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 15 FT, Purple
    Allen Tel
    Cat 6A 10Gb Patch Cable, 15 FT, Purple
    Mfr # ATG1015-P
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 10 FT, Blue
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 10 FT, Blue
    Mfr # OR-576-110-010
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Off White
    Mfr # UTP28SP30
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Red
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Red
    Mfr # ECAT5-4PR-03-RDB
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Black
    Mfr # ECAT5-4PR-14-BKB
    Compare
  • Uniprise® Category 6 Patch Cords, 25 FT, Blue
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 25 FT, Blue
    Mfr # UC1BBB2-0ZF025
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, White
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, White
    Mfr # UC1BBB2-08F007
    Compare
  • Non-Booted Patch Cord Cat 5e, 2 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 2 FT, Grey
    Mfr # OR-560-100-002
    Compare
  • Patch Cable Cat 5e, 2 FT, Green
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 2 FT, Green
    Mfr # CAX-C5E-GN-BT-2FT
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Yellow
    Mfr # UTP28SP7YL
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 50 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 50 FT, Orange
    Mfr # OR-570-140-050
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 14 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 14 FT, Yellow
    Mfr # OR-570-115-014
    Compare
  • MC6 UTP Modular Cords, Pack of 100, 3 ft., White
    Siemon
    MC6 UTP Modular Cords, Pack of 100, 3 ft., White
    Mfr # MC6-03-02B
    Compare
  • System 6 IC, Single-Ended, Plenum Modular Cord, 50 FT, Blue
    Siemon
    System 6 IC, Single-Ended, Plenum Modular Cord, 50 FT, Blue
    Mfr # IC6-8A-50-B06PD
    Compare
  • Cat 6  Patch Cord, Molded Boot, 14 ft. White
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 14 ft. White
    Mfr # BL614-WH-MB
    Compare
  • Clarity® 6A Modular Patch Cord, 8 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 8 FT, Yellow
    Mfr # OR-MC6A08-04
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Green
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Green
    Mfr # OR-MC607-05
    Compare
  • MC6 UTP Modular Cord, 5 FT, Green
    Siemon
    MC6 UTP Modular Cord, 5 FT, Green
    Mfr # MC6-05-07
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 14 FT, Blue
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 14 FT, Blue
    Mfr # OR-566-110-014
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 5 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 5 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-YL05F
    Compare
  • Cat 6 Snagless Patch Cord, 5 FT, Blue
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 5 FT, Blue
    Mfr # OR-31341
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., Black (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., Black (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-10-01
    Compare
  • Copper Patch Cables,  1 ft., Black, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 1 ft., Black, 8 Position Modular Plug, Cat 6
    Mfr # 62460-1E
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6A
    Hubbell Premise Wiring
    Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6A
    Mfr # HC6AB20
    Compare
  • Patch Cable, 25 ft, Green, Cat 6
    Major Custom Cable
    Patch Cable, 25 ft, Green, Cat 6
    Mfr # CC6.G.025F
    Compare
  • Copper Patch Cables, 15 ft., Orange, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 15 ft., Orange, RJ-45, Cat 5e
    Mfr # HC6OR15
    Compare