Copper Patch Cables

     

Shop By



     
Products: (  3,401 - 3,450 of 5,819  )
Show previous page
69
1 Pagination Pages Ellipsis 68 69 70 Pagination Pages Ellipsis 117
Show next page
:
:
  • Patch Cable, 1 ft, Green, Cat 6
    Major Custom Cable
    Patch Cable, 1 ft, Green, Cat 6
    Mfr # CC6.G.001F
    Compare
  • Copper Patch Cables, 7 ft., Black, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 7 ft., Black, 8 Position Modular Plug, HD6
    Mfr # 6H460-7E
    Compare
  • Copper Patch Cables, 47 ft., Red, Cat 6
    Leviton
    Copper Patch Cables, 47 ft., Red, Cat 6
    Mfr # CT-U6R06L047F-CRA06N-CRA06N-CB03W
    Compare
  • Copper Patch Cables, 10 ft., Blue (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Blue (Cable), Shielded, Cat 6A
    Mfr # STP6X10BL
    Compare
  • Copper Patch Cables, 1 ft., Orange (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 1 ft., Orange (Cable), Shielded, Cat 6A
    Mfr # UTP28X1OR
    Compare
  • Copper Patch Cables, 5 ft., Yellow, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 5 ft., Yellow, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-YL-BT-5FT
    Compare
  • Copper Patch Cables, 30 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 30 ft., Blue, Cat 6
    Mfr # XCOM-520U-30F
    Compare
  • Copper Patch Cables,  12 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 12 ft., Red, RJ-45, Cat 6
    Mfr # MC6-12-03
    Compare
  • Cat 6 Patch Cable, 1 FT, Yellow
    Allen Tel
    Cat 6 Patch Cable, 1 FT, Yellow
    Mfr # AT1601-YL
    Compare
  • Cat 6 Patch Cable, 5 FT, Yellow
    Allen Tel
    Cat 6 Patch Cable, 5 FT, Yellow
    Mfr # AT1605-YL
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Dark Grey
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Dark Grey
    Mfr # CPC3312-03F007
    Compare
  • Cat 5e Patch Cable, 14 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 14 FT, Black
    Mfr # AT1514EV-BK
    Compare
  • Cat 5e Patch Cable, 15 FT, White
    Allen Tel
    Cat 5e Patch Cable, 15 FT, White
    Mfr # AT1515EV-WH
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Red
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Red
    Mfr # CPC3312-07F015
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Purple
    Mfr # CPC3312-0BF006
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 25 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 25 FT, Off White
    Mfr # UTP28SP25
    Compare
  • NEXTSPEED® Category 6A Patch Cords, 5 FT, Green
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, 5 FT, Green
    Mfr # HC6AGN05
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 14 FT, Black
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 14 FT, Black
    Mfr # CAT6-14-BKB
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 40 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 40 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S40-06
    Compare
  • Copper Patch Cables,  15 ft., White, 100 per Package pk, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 15 ft., White, 100 per Package pk, RJ-45, Cat 5e
    Mfr # MC5-15-02B
    Compare
  • Copper Patch Cables, T568A, 25 ft., Green (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 25 ft., Green (Cable), Cat 5e
    Mfr # UTPCH25GRY
    Compare
  • Z-MAX™ 6a Modular Cords, 10 FT, Black
    Siemon
    Z-MAX™ 6a Modular Cords, 10 FT, Black
    Mfr # ZM6A-10-01B
    Compare
  • Cat 5e Snagless Patch Cord, 3 FT, Pink
    Quiktron (Legrand)
    Cat 5e Snagless Patch Cord, 3 FT, Pink
    Mfr # OR-00494
    Compare
  • OR-MCS605-08
    Ortronics (Legrand)
    OR-MCS605-08
    Mfr # OR-MCS605-08
    Compare
  • Copper Patch Cables, 10 ft., Red (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Red (Cable), Shielded, Cat 6A
    Mfr # UTP28X10RD
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Blue, Non Shielded, 4-Pair Plug to RJ-45 Plug
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Blue, Non Shielded, 4-Pair Plug to RJ-45 Plug
    Mfr # TP6TB-BL10
    Compare
  • Copper Patch Cables,  5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-05-09NB
    Compare
  • Copper Patch Cables,  12 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 12 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-12-06-28
    Compare
  • Patch Cable, 3 ft, Black, Cat 6
    Netsource
    Patch Cable, 3 ft, Black, Cat 6
    Mfr # PCC6B-BK-3
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S03-08
    Compare
  • Cat 6 Patch Cable, 1 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 1 FT, Blue
    Mfr # AT1601-BU
    Compare
  • Cat 6 Patch Cable, 18 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 18 FT, Red
    Mfr # AT1618-RD
    Compare
  • 25 Pair Cable Assembly-Two Female Connectors, 150 FT
    Allen Tel
    25 Pair Cable Assembly-Two Female Connectors, 150 FT
    Mfr # 25-3-CC-150-GY
    Compare
  • Cat 5e Patch Cable, 2 FT, Red
    Allen Tel
    Cat 5e Patch Cable, 2 FT, Red
    Mfr # AT1502EV-RD
    Compare
  • Cat 6A 10Gb Patch Cable, 7 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 7 FT, Black
    Mfr # ATG1007-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 15 FT, Blue
    Allen Tel
    Cat 6A 10Gb Patch Cable, 15 FT, Blue
    Mfr # ATG1015-BU
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 15 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 15 FT, Blue
    Mfr # OR-MC615-06
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 3 FT, Black
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 3 FT, Black
    Mfr # UTPCH3BLY
    Compare
  • Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red
    CommScope Systimax
    Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red
    Mfr # CPC3313-07F025
    Compare