Copper Patch Cables

     

Shop By



     
Products: (  3,351 - 3,400 of 5,842  )
Show previous page
68
1 Pagination Pages Ellipsis 67 68 69 Pagination Pages Ellipsis 117
Show next page
:
:
  • CAT6+ Patch Cord, Bonded-Pair, 20 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 20 FT, Black
    Mfr # C601100020
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Orange
    Mfr # OR-MC5E07-03
    Compare
  • Cat 6 Patch Cable, 14 FT, White
    Allen Tel
    Cat 6 Patch Cable, 14 FT, White
    Mfr # AT1614-WH
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Light Blue
    Mfr # CPC3312-02F003
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 30 FT, Light Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 30 FT, Light Blue
    Mfr # CPCSSX2-02F030
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Light Blue
    Mfr # CPC3312-02F006
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 9 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 9 FT, Black
    Mfr # OR-MC609-00
    Compare
  • Copper Patch Cables, 5 ft., Clear (Boot), Green (Cable), Cat 6
    Panduit
    Copper Patch Cables, 5 ft., Clear (Boot), Green (Cable), Cat 6
    Mfr # NK6PC5GRY
    Compare
  • Copper Patch Cables, 10 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., White, Cat 6
    Mfr # 6160-010
    Compare
  • Copper Patch Cables, 25 ft., Orange, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Orange, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-25-OR
    Compare
  • Copper Patch Cables, 5 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-05-YE
    Compare
  • Copper Patch Cables, 20 ft., White, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 20 ft., White, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-20W
    Compare
  • Copper Patch Cables, 6 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 6 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-6F
    Compare
  • Copper Patch Cables, 8 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 8 ft., Orange, Cat 5e
    Mfr # GREL17-1O-8M
    Compare
  • Keystone Jack, Green, Cat 6
    Lynn Electronics
    Keystone Jack, Green, Cat 6
    Mfr # 1-KJC6-GR
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-03F010
    Compare
  • Copper Patch Cables,  10 ft., Yellow, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Yellow, RJ-45, Cat 6
    Mfr # BP6-10-05
    Compare
  • Copper Patch Cables, 6 ft., Pink, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 6 ft., Pink, Cat 6
    Mfr # OR-04258
    Compare
  • Copper Patch Cables,  16 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 16 ft., White, RJ-45, Cat 6
    Mfr # MC6-16-02-28
    Compare
  • Cat 6 Patch Cable, 1 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 1 FT, Blue
    Mfr # AT1601-BU
    Compare
  • Cat 6 Patch Cable, 18 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 18 FT, Red
    Mfr # AT1618-RD
    Compare
  • 25 Pair Cable Assembly-Two Female Connectors, 150 FT
    Allen Tel
    25 Pair Cable Assembly-Two Female Connectors, 150 FT
    Mfr # 25-3-CC-150-GY
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Yellow
    Mfr # OR-MC620-04
    Compare
  • Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red
    CommScope Systimax
    Cat 6 GS8E-X3 GigaSPEED® XL Crossover Stranded Modular Patch Cord, 25 FT, Red
    Mfr # CPC3313-07F025
    Compare
  • Cat 5e Patch Cord, Booted, 3 ft. White
    BLF Corporation
    Cat 5e Patch Cord, Booted, 3 ft. White
    Mfr # BL503E-WH
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Green
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Green
    Mfr # CPC3312-04F005
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 30 FT, Yellow
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 30 FT, Yellow
    Mfr # UTP6ASD30YL
    Compare
  • Patch Cable Cat 5e, 30 FT, White
    Quiktron (Legrand)
    Patch Cable Cat 5e, 30 FT, White
    Mfr # OR-550-125-030
    Compare
  • Clarity® 6A Modular Patch Cord, 7 FT, Green
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 7 FT, Green
    Mfr # OR-MC6A07-05
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-03F020
    Compare
  • 560-120-010
    Quiktron (Legrand)
    560-120-010
    Mfr # OR-560-120-010
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 1 FT, Red
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 1 FT, Red
    Mfr # OR-570-130-001
    Compare
  • Copper Patch Cables, 10 ft., Green (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Green (Cable), Cat 6A
    Mfr # UTP6A10GR
    Compare
  • Copper Patch Cables,  4 ft., Blue, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 4 ft., Blue, Cat 5e
    Mfr # OR-570-110-004
    Compare
  • Copper Patch Cables,  15 ft., Yellow, RJ-45, Cat 6A
    Ortronics (Legrand)
    Copper Patch Cables, 15 ft., Yellow, RJ-45, Cat 6A
    Mfr # OR-MC6A15-04
    Compare
  • Copper Patch Cables, 16 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 16 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0016
    Compare
  • Copper Patch Cables, 0.5 ft., Off White (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 0.5 ft., Off White (Cable), Shielded, Cat 6A
    Mfr # UTP28X6IN
    Compare
  • Copper Patch Cables, 3 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., White, Cat 6
    Mfr # 6060-003
    Compare