Copper Patch Cables

     

Shop By



     
Products: (  3,301 - 3,350 of 5,842  )
Show previous page
67
1 Pagination Pages Ellipsis 66 67 68 Pagination Pages Ellipsis 117
Show next page
:
:
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 15 ft., Red
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 15 ft., Red
    Mfr # 6AS10-15R
    Compare
  • Copper Patch Cables,  30 ft., Grey, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 30 ft., Grey, RJ-45, Cat 6
    Mfr # MC6-30-04
    Compare
  • Copper Patch Cables, 20 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 20 ft., Blue, Cat 6
    Mfr # GREL17-2U-20F
    Compare
  • Copper Patch Cables, 3 ft., Black, RJ-45, Cat 6e
    Hubbell Premise Wiring
    Copper Patch Cables, 3 ft., Black, RJ-45, Cat 6e
    Mfr # HI603EE
    Compare
  • MC6 UTP Modular Cords, Pack of 100, 10 ft., Blue
    Siemon
    MC6 UTP Modular Cords, Pack of 100, 10 ft., Blue
    Mfr # MC6-10-06B
    Compare
  • Copper Patch Cables,  5 ft., Green, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 5 ft., Green, RJ-45, Cat 5e
    Mfr # MC5-05-07
    Compare
  • Copper Patch Cables,  2 ft., Black, Cat 6+
    Belden
    Copper Patch Cables, 2 ft., Black, Cat 6+
    Mfr # C601100002
    Compare
  • Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 1  ft., Red
    Lynn Electronics
    Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 1 ft., Red
    Mfr # ECAT5SH-01-RDB
    Compare
  • Copper Patch Cables, 4 ft., Black, Cat 6
    Lynn Electronics
    Copper Patch Cables, 4 ft., Black, Cat 6
    Mfr # OLG20PBKC-004
    Compare
  • Copper Patch Cables, 8 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 8 ft., Purple, Cat 6
    Mfr # OLG20PPUC-008
    Compare
  • Copper Patch Cables,  25 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 25 ft., Red, RJ-45, Cat 6
    Mfr # MC6-25-03-003
    Compare
  • Copper Patch Cables,  10 ft., Red (Cord, Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., Red (Cord, Boot), RJ-45, Cat 5e
    Mfr # MC5-10-0303
    Compare
  • Copper Patch Cables, 7 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Purple, Cat 6
    Mfr # OLG20PPUC-007
    Compare
  • Copper Patch Cables, 25 ft, Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft, Orange, Cat 6
    Mfr # CAT6PL25-OR
    Compare
  • Cat 5e Patch Cable, 1 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 1 FT, Yellow
    Mfr # AT1501EV-YL
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Blue
    Mfr # ECAT5-4PR-03-BLB
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 1 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 1 FT, Yellow
    Mfr # 62460-1Y
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 7 ft., White
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 7 ft., White
    Mfr # 6AS10-7W
    Compare
  • TX6™ PLUS UTP Patch Cords, 5 FT, Grey
    Panduit
    TX6™ PLUS UTP Patch Cords, 5 FT, Grey
    Mfr # UTPSP5GYY
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Green
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Green
    Mfr # CAT6-10-GRB
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Grey
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Grey
    Mfr # UTPSP7GYY
    Compare
  • Uniprise® Category 6 Patch Cords, 25 FT, Red
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 25 FT, Red
    Mfr # UC1BBB2-07F025
    Compare
  • Cat 6 Patch Cord, Booted, 10 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Booted, 10 ft. Black
    Mfr # BL610-BK
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 7 FT, Red
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 7 FT, Red
    Mfr # OR-570-130-007
    Compare
  • TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 10 FT, Red
    Panduit
    TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 10 FT, Red
    Mfr # UTP28CH10RD
    Compare
  • Cat 6  Patch Cord, Molded Boot, 14 ft. Blue
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 14 ft. Blue
    Mfr # BL614-BU-MB
    Compare
  • Copper Patch Cables, 7 ft., Orange, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 7 ft., Orange, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-140-007
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Red
    Mfr # OR-MC630-02
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Purple
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Purple
    Mfr # HC6P10
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Violet
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Violet
    Mfr # UTP28SP7VL
    Compare
  • Copper Patch Cables, 7 ft., Yellow, Cat 6
    Zero Connect
    Copper Patch Cables, 7 ft., Yellow, Cat 6
    Mfr # 6130-007
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 25 ft., Yellow (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 25 ft., Yellow (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6AS2505
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-03F003
    Compare
  • Copper Patch Cables, 7 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6
    Siemon
    Copper Patch Cables, 7 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6
    Mfr # XC6-07-B05T
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-0MF007
    Compare
  • Copper Patch Cables,  5 ft., Blue, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 5 ft., Blue, 8 Position Modular Plug, Cat 6
    Mfr # 6D560-5C
    Compare
  • Copper Patch Cables, 35 ft., Blue, Red, Cat 6
    Leviton
    Copper Patch Cables, 35 ft., Blue, Red, Cat 6
    Mfr # CT-U6R06L035FCRA06N-CRA06N-CB03
    Compare
  • Copper Patch Cables, 1 ft., Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Yellow, Cat 6
    Mfr # OLG20PYEC-001
    Compare