Copper Patch Cables

     

Shop By



     
Products: (  3,151 - 3,200 of 5,819  )
Show previous page
64
1 Pagination Pages Ellipsis 63 64 65 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables,  15 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 15 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-15-09B
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-03F001
    Compare
  • Copper Patch Cables,  11 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 11 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-11-06-28B
    Compare
  • Copper Patch Cables, 35 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 35 ft., Blue, Cat 6
    Mfr # 6010-035
    Compare
  • Patch Cable, 20 ft, Orange, Cat 6
    Netsource
    Patch Cable, 20 ft, Orange, Cat 6
    Mfr # PCC6B-OR-20
    Compare
  • Copper Patch Cable, 12 ft, Black Cat 6
    Lynn Electronics
    Copper Patch Cable, 12 ft, Black Cat 6
    Mfr # OLG20PBKC-012
    Compare
  • Copper Patch Cables, 7 ft., Black, Cat 6A
    Zero Connect
    Copper Patch Cables, 7 ft., Black, Cat 6A
    Mfr # 6A120-007
    Compare
  • Cat 6a Network Patch Cable, 25 ft. L, Red
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 25 ft. L, Red
    Mfr # OR-576-A30-025
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Blue
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Blue
    Mfr # ATG1003-BU
    Compare
  • Cat 5e Patch Cable, 7 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 7 FT, Black
    Mfr # AT1507EV-BK
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 25 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 25 FT, Blue
    Mfr # ECAT5-4PR-25-BLB
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, Yellow, 10 FT
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, Yellow, 10 FT
    Mfr # 6D460-10Y
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 7 FT, Green
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 7 FT, Green
    Mfr # 62460-7G
    Compare
  • TX6™ PLUS UTP Patch Cords, 15 FT, Blue
    Panduit
    TX6™ PLUS UTP Patch Cords, 15 FT, Blue
    Mfr # UTPSP15BUY
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Off White
    Mfr # UTP28SP10
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Green
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Green
    Mfr # CPC3312-04F006
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 25 FT,  Dark Grey
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 25 FT, Dark Grey
    Mfr # CPC3312-03F025
    Compare
  • Patch Cable Cat 5e, 1 FT, Green
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 1 FT, Green
    Mfr # CAX-C5E-GN-BT-1FT
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 1 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 1 FT, White
    Mfr # OR-570-125-001
    Compare
  • Non-Booted Patch Cord Cat 5e, 1 FT, White
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 1 FT, White
    Mfr # OR-560-125-001
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Yellow
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 10 FT, Yellow
    Mfr # UTP6ASD10YL
    Compare
  • DataTuff® Cat 5e Industrial Ethernet Patch Cord, 6.6 FT, Black
    Belden
    DataTuff® Cat 5e Industrial Ethernet Patch Cord, 6.6 FT, Black
    Mfr # E505002 010S1
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 5 FT, Black
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 5 FT, Black
    Mfr # OR-576-135-005
    Compare
  • Non-Booted Patch Cord Cat 5e, 14 FT, Black
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 14 FT, Black
    Mfr # OR-560-135-014
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-07F001
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Black (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Black (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-07-01
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 5 ft., Grey
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 5 ft., Grey
    Mfr # 6AS10-5S
    Compare
  • Copper Patch Cables, 7 ft., Green, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 7 ft., Green, Cat 5e
    Mfr # ECAT5PL-07-GR
    Compare
  • Copper Patch Cables,  6 ft., Green, Cat 6+
    Belden
    Copper Patch Cables, 6 ft., Green, Cat 6+
    Mfr # C601105006
    Compare
  • VisiPatch® Cat 6A 4-Pair Patch Cords, 7 FT, Dark Grey
    CommScope Systimax
    VisiPatch® Cat 6A 4-Pair Patch Cords, 7 FT, Dark Grey
    Mfr # CPCFFX2-03F010
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Grey
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Grey
    Mfr # CAT6-03-GYB
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, Green
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, Green
    Mfr # UC1BBB2-0MF007
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 14 FT, White
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 14 FT, White
    Mfr # CAT6-14-WHB
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, White
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, White
    Mfr # OR-MC607-09
    Compare
  • DuraPort® Industrial Patch Cords, 20 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 20 FT, Black
    Mfr # D6721-20E
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Blue
    Mfr # CPC3312-0ZF005
    Compare
  • Cat 6 Patch Cord, Booted, 5 ft. Yellow
    BLF Corporation
    Cat 6 Patch Cord, Booted, 5 ft. Yellow
    Mfr # BL605-YL
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, Blue
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, Blue
    Mfr # HC6B05
    Compare