Copper Patch Cables

     

Shop By



     
Products: (  2,951 - 3,000 of 5,842  )
Show previous page
60
1 Pagination Pages Ellipsis 59 60 61 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 10 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e
    Tripp Lite
    Copper Patch Cables, 10 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e
    Mfr # N001-010-BK
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-0ZF012
    Compare
  • 560-130-003
    Quiktron (Legrand)
    560-130-003
    Mfr # OR-560-130-003
    Compare
  • Copper Patch Cables,  12 ft., Purple, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 12 ft., Purple, RJ-45, Cat 6
    Mfr # OR-MC612-07
    Compare
  • Copper Patch Cables,  7 ft., Purple, Cat 6+
    Belden
    Copper Patch Cables, 7 ft., Purple, Cat 6+
    Mfr # C601107007
    Compare
  • Copper Patch Cables, 10 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-10-YE
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-07F007
    Compare
  • Copper Patch Cables, 15 ft., White, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 15 ft., White, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-15W
    Compare
  • TX6™ PLUS UTP (Crossover) Flipped Patch Cords
    Panduit
    TX6™ PLUS UTP (Crossover) Flipped Patch Cords
    Mfr # UTPSP7RDFY
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 15 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 15 FT, Yellow
    Mfr # UTP28SP15YL
    Compare
  • Copper Patch Cables,  2.5 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 2.5 ft., White, RJ-45, Cat 6
    Mfr # MC6-2.5-02
    Compare
  • Copper Patch Cables, 6 ft., Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 6 ft., Blue, Cat 6
    Mfr # GHS2001BL-006
    Compare
  • Copper Patch Cables, 3 ft., Green, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 3 ft., Green, RJ-45, Cat 6
    Mfr # QCR5R5GXBSM-3F
    Compare
  • Copper Patch Cables,  15 ft., Red, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 15 ft., Red, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-15R
    Compare
  • Patch Cable, 1 ft, Red, Cat 6
    Major Custom Cable
    Patch Cable, 1 ft, Red, Cat 6
    Mfr # CC6.R.001F
    Compare
  • Copper Patch Cables, 36 ft., Blue, Red, Cat 6
    Leviton
    Copper Patch Cables, 36 ft., Blue, Red, Cat 6
    Mfr # CT-U6R06L036FCRA06N-CRA06N-CB03
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCC312-03F007
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-06F010
    Compare
  • Copper Patch Cables,  6.6 ft., White, Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 6.6 ft., White, Shielded, RJ-45, Cat 6A
    Mfr # 10GBPS-02M-02L
    Compare
  • Cat 6 Patch Cable, 3 FT, Black
    Quiktron (Legrand)
    Cat 6 Patch Cable, 3 FT, Black
    Mfr # OR-QT-603-BLK
    Compare
  • Copper Patch Cables, 0.5 ft., Clear (Boot), Yellow (Cable), Cat 6
    Panduit
    Copper Patch Cables, 0.5 ft., Clear (Boot), Yellow (Cable), Cat 6
    Mfr # UTP28SP6INYL
    Compare
  • Copper Patch Cables, 5 ft., Blue, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Blue, RJ-45 Male to Male, Cat 6
    Mfr # OR-540-110-005PUI
    Compare
  • Copper Patch Cables, 3 ft., Blue, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 3 ft., Blue, RJ-45, Cat 5e
    Mfr # HCL6B03
    Compare
  • Copper Patch Cables,  11 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 11 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-11-06-28
    Compare
  • Copper Patch Cables,  10 ft., Green, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Green, RJ-45, Cat 6
    Mfr # MC6-10-07-28
    Compare
  • Copper Patch Cables,  3 ft., Grey, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3 ft., Grey, RJ-45, Cat 6
    Mfr # MC6-03-04-28
    Compare
  • Cat 6a Network Patch Cable, 14 ft. L, Black
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 14 ft. L, Black
    Mfr # OR-576-A35-014BBY
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 1 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 1 FT, Blue
    Mfr # UTPCH1BUY
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Blue
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Blue
    Mfr # UTP28SP7BU
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, White
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, White
    Mfr # ECAT5-4PR-10-WHB
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 15 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 15 FT, White
    Mfr # HC6W07
    Compare
  • Cat 5e Patch Cable, 4 FT, White
    Allen Tel
    Cat 5e Patch Cable, 4 FT, White
    Mfr # AT1504EV-WH
    Compare
  • GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Leviton
    GigaMax® Cat 5e UTP Patch Cord, 20 FT, Grey
    Mfr # 5G460-20S
    Compare
  • Copper Patch Cables, 12 ft., Off White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 12 ft., Off White (Cable), Cat 6A
    Mfr # UTP6ASD12
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Red
    Mfr # OR-MC620-02
    Compare
  • Copper Patch Cables, 2 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Orange, Cat 5e
    Mfr # GREL17-1O-2M
    Compare
  • Cat 5e Patch Cable, 30 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 30 FT, Blue
    Mfr # AT1530EV-BU
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Orange
    Mfr # HC6OR10
    Compare
  • Cat 6 Snagless Patch Cord, 10 FT, Red
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 10 FT, Red
    Mfr # OR-27183
    Compare