Copper Patch Cables

     

Shop By



     
Products: (  2,851 - 2,900 of 5,842  )
Show previous page
58
1 Pagination Pages Ellipsis 57 58 59 Pagination Pages Ellipsis 117
Show next page
:
:
  • 560-115-002
    Quiktron (Legrand)
    560-115-002
    Mfr # OR-560-115-002
    Compare
  • Copper Patch Cables,  50 ft., Blue, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 50 ft., Blue, 8 Position Modular Plug, Cat 6
    Mfr # 62460-50L
    Compare
  • Copper Patch Cables, 3 ft., Green (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 3 ft., Green (Cable), Shielded, Cat 6A
    Mfr # STP6X3GR
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 65 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 65 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-YL65F
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 60 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 60 FT, White
    Mfr # CPC3312-08F060
    Compare
  • Copper Patch Cables,  30 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 30 ft., White, RJ-45, Cat 6
    Mfr # MC6-30-02
    Compare
  • Copper Patch Cables, 5 ft., Blue, Cat 6
    Zero Connect
    Copper Patch Cables, 5 ft., Blue, Cat 6
    Mfr # 6110-005
    Compare
  • Copper Patch Cables, 3 ft., White, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 3 ft., White, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-03-WH
    Compare
  • ECAT5-4PR-07-WH
    Lynn Electronics
    ECAT5-4PR-07-WH
    Mfr # ECAT5-4PR-07-WH
    Compare
  • Patch Cable, 30 ft, Orange, Cat 6
    Netsource
    Patch Cable, 30 ft, Orange, Cat 6
    Mfr # PCC6B-OR-30
    Compare
  • Copper Patch Cables, 12 ft., Red, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 12 ft., Red, RJ-45, Cat 6
    Mfr # QCR5R5RKBX-12F
    Compare
  • Copper Patch Cables, 9 ft., Red, Cat 6
    C Enterprises
    Copper Patch Cables, 9 ft., Red, Cat 6
    Mfr # XCOM-520R-9F
    Compare
  • Cat 6 Crossover Patch Cord, 2 FT, Red
    C Enterprises
    Cat 6 Crossover Patch Cord, 2 FT, Red
    Mfr # QCR5R5RKBX-2F
    Compare
  • Cat 6 Patch Cable, Yellow w/ Boot, 10 FT
    C Enterprises
    Cat 6 Patch Cable, Yellow w/ Boot, 10 FT
    Mfr # R45-MM56Y-B-10C
    Compare
  • Patch Cable, 5 ft, Green, Cat 6
    Major Custom Cable
    Patch Cable, 5 ft, Green, Cat 6
    Mfr # CC6.G.005F
    Compare
  • Copper Patch Cables, 50 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft., Purple, Cat 6
    Mfr # OLG20PPUC-050
    Compare
  • Copper Patch Cables, 10 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Green, Cat 6
    Mfr # OLG20PGRC-010
    Compare
  • Copper Patch Cables, 25 ft., Red, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Red, Cat 6
    Mfr # OLG20PRDC-025
    Compare
  • Copper Patch Cables, 5 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., Purple, Cat 6
    Mfr # OLG20PPUC-005
    Compare
  • HC6AY07
    Hubbell Premise Wiring
    HC6AY07
    Mfr # HC6AY07
    Compare
  • Copper Patch Cables, Blue (Cable), 48 per Package pk, RJ-45 8(8), Cat 6
    Panduit
    Copper Patch Cables, Blue (Cable), 48 per Package pk, RJ-45 8(8), Cat 6
    Mfr # UTP28SP8INBU-48
    Compare
  • Copper Patch Cables, 35 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 35 ft., Orange, Cat 6
    Mfr # CAT6PL-35-OR
    Compare
  • Copper Patch Cables, 5 ft., Grey, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 5 ft., Grey, RJ-45, Cat 6
    Mfr # QCRSRSACBSWZA-5F
    Compare
  • Copper Patch Cables, 25 ft., Purple, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., Purple, Cat 6
    Mfr # 6190-025
    Compare
  • Copper Patch Cables, 4 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 4 ft., Black, Cat 6
    Mfr # 6020-004
    Compare
  • Cat 6 Patch Cable, 3 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 3 FT, Red
    Mfr # AT1603-RD
    Compare
  • Cat 6 Patch Cable, 18 FT, Green
    Allen Tel
    Cat 6 Patch Cable, 18 FT, Green
    Mfr # AT1618-GN
    Compare
  • Cat 6 Patch Cable, 18 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 18 FT, Purple
    Mfr # AT1618-P
    Compare
  • Cat 6A 10Gb Patch Cable, 2 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 2 FT, Grey
    Mfr # ATG1002-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 14 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 14 FT, Black
    Mfr # ATG1014-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 50 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 50 FT, Grey
    Mfr # ATG1050-GY
    Compare
  • Cat 5e Patch Cable, 7 FT, Grey
    Allen Tel
    Cat 5e Patch Cable, 7 FT, Grey
    Mfr # AT1507EV-GY
    Compare
  • Cat 5e Crossover Cable, 1 FT
    Allen Tel
    Cat 5e Crossover Cable, 1 FT
    Mfr # AT1501-REC
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Red
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 6 FT, Red
    Mfr # CPC3312-07F006
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Purple
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Purple
    Mfr # OR-MC607-07
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 4 FT, White
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 4 FT, White
    Mfr # OR-MC604-09
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Brown
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Brown
    Mfr # OR-MC5E03-01
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, Grey
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, Grey
    Mfr # UC1BBB2-0CF007
    Compare
  • eXtreme® High Flex HD6 Patch Cord, 5 FT, Red
    Leviton
    eXtreme® High Flex HD6 Patch Cord, 5 FT, Red
    Mfr # 6H460-5R
    Compare