Copper Patch Cables

     

Shop By



     
Products: (  2,601 - 2,650 of 5,819  )
Show previous page
53
1 Pagination Pages Ellipsis 52 53 54 Pagination Pages Ellipsis 117
Show next page
:
:
  • Patch Cable, 4 ft, Blue, Cat 6
    Major Custom Cable
    Patch Cable, 4 ft, Blue, Cat 6
    Mfr # CC6.B.004F
    Compare
  • Copper Patch Cables,  17 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 17 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-17-09NB
    Compare
  • Copper Patch Cables, 1 ft., White, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 1 ft., White, Cat 6
    Mfr # OR-576-RD25-001
    Compare
  • Copper Patch Cables, 20 ft, Yellow, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 20 ft, Yellow, Cat 5e
    Mfr # ECAT5-4PR-20-YE
    Compare
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 5 ft., Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 5 ft., Yellow
    Mfr # HCL6AY05
    Compare
  • Cat 6 Patch Cable, 25 FT, Grey
    Allen Tel
    Cat 6 Patch Cable, 25 FT, Grey
    Mfr # AT1625-GY
    Compare
  • Cat 5e Patch Cable, 5 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 5 FT, Purple
    Mfr # AT1505EV-P
    Compare
  • 25 Pair Cable Assembly-One Female Connector, 40 FT
    Allen Tel
    25 Pair Cable Assembly-One Female Connector, 40 FT
    Mfr # 25-3-CX-40-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 10 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 10 FT, Grey
    Mfr # ATG1010-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 7 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 7 FT, White
    Mfr # ATG1007-WH
    Compare
  • Cat 6A 10Gb Patch Cable, 10 FT, Ivory
    Allen Tel
    Cat 6A 10Gb Patch Cable, 10 FT, Ivory
    Mfr # ATG1010-I
    Compare
  • Cat 6A 10Gb Patch Cable, 14 FT, Yellow
    Allen Tel
    Cat 6A 10Gb Patch Cable, 14 FT, Yellow
    Mfr # ATG1014-YL
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 10 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 10 FT, Yellow
    Mfr # 62460-10Y
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 20 FT, Black
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 20 FT, Black
    Mfr # 62460-20E
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 10 FT, Off White
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 10 FT, Off White
    Mfr # UTPCH10Y
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 9 FT , Grey
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 9 FT , Grey
    Mfr # OR-MC5E09-08
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Purple
    Mfr # CPC3312-0BF007
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 14 FT, Light Blue
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 14 FT, Light Blue
    Mfr # CPC6642-02F014
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 10 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 10 FT, Purple
    Mfr # CPC3312-0BF010
    Compare
  • Z-MAX™ 6a Modular Cords, 10 FT, Grey
    Siemon
    Z-MAX™ 6a Modular Cords, 10 FT, Grey
    Mfr # ZM6A-10-04
    Compare
  • Cat 5e Industrial Patch Cord, 15 FT
    Ortronics (Legrand)
    Cat 5e Industrial Patch Cord, 15 FT
    Mfr # OR-IPC5E15-00
    Compare
  • RJ45 Patch Cord
    Belden
    RJ45 Patch Cord
    Mfr # 13002
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 40 FT, Green
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 40 FT, Green
    Mfr # UTP28SP40GR
    Compare
  • TX6™ PLUS UTP Patch Cords, 3.5 M (11.4 FT), Red
    Panduit
    TX6™ PLUS UTP Patch Cords, 3.5 M (11.4 FT), Red
    Mfr # UTPSP3.5MRDY
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 1 FT, Green
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 1 FT, Green
    Mfr # HC6GN01
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Orange
    Mfr # OR-MC601-03
    Compare
  • MC6 UTP Modular Cord, 15 FT, Blue
    Siemon
    MC6 UTP Modular Cord, 15 FT, Blue
    Mfr # MC6-15-06
    Compare
  • Copper Patch Cables, 14 ft., Black, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 14 ft., Black, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-14-BK
    Compare
  • Copper Patch Cables, 10 ft., Grey (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Grey (Cable), Cat 6A
    Mfr # UTP6ASD10GY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-01F025
    Compare
  • Copper Patch Cables, 10 ft., Yellow (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 10 ft., Yellow (Cable), Shielded, Cat 6A
    Mfr # STP6X10YL
    Compare
  • Copper Patch Cables, 3 ft., Yellow (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 3 ft., Yellow (Cable), Cat 6A
    Mfr # UTP6ASD3YL
    Compare
  • Copper Patch Cables, 25 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 25 ft., Orange, Cat 5e
    Mfr # XGREL17-3O-25M
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 8 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 8 FT, Yellow
    Mfr # OR-MC608-04
    Compare
  • Copper Patch Cables, 9 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 9 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-9Y
    Compare
  • Copper Patch Cables, 7 ft., Green, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 7 ft., Green, RJ-45, Cat 5e
    Mfr # HC5EGN07P
    Compare
  • Copper Patch Cables, 25 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 25 ft., Orange (Cable), Cat 6
    Mfr # UTP28SP25OR
    Compare