Copper Patch Cables

     

Shop By



     
Products: (  1,601 - 1,650 of 5,819  )
Show previous page
33
1 Pagination Pages Ellipsis 32 33 34 Pagination Pages Ellipsis 117
Show next page
:
:
  • Patch Cable, 5 ft, Grey, Cat 6
    Major Custom Cable
    Patch Cable, 5 ft, Grey, Cat 6
    Mfr # CC6.E.005F
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 25 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 25 FT, Yellow
    Mfr # HC6Y25
    Compare
  • 25-Pair Cable Assembly - Category 3, 25 FT, Grey
    Ortronics (Legrand)
    25-Pair Cable Assembly - Category 3, 25 FT, Grey
    Mfr # OR-804025PP025-1GY
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 10 FT, Yellow
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 10 FT, Yellow
    Mfr # UTP6A10YL
    Compare
  • Copper Patch Cables, 20 ft., Grey (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Grey (Cable), Cat 6
    Mfr # UTP28SP20GY
    Compare
  • Copper Patch Cables, 12M, Black, Cat 6
    Lynn Electronics
    Copper Patch Cables, 12M, Black, Cat 6
    Mfr # CAT6SH-12M-BK
    Compare
  • Copper Patch Cables, 30 ft., White, Plug to Jack, Cat 6
    Siemon
    Copper Patch Cables, 30 ft., White, Plug to Jack, Cat 6
    Mfr # TPRA2Z-D2H2030F
    Compare
  • Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug  On Each End, 12 ft., Orange
    Panduit
    Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug On Each End, 12 ft., Orange
    Mfr # UTP6ASD12OR
    Compare
  • Cat 6 Patch Cable, 2 FT, Grey
    Allen Tel
    Cat 6 Patch Cable, 2 FT, Grey
    Mfr # AT1602-GY
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Dark Grey
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Dark Grey
    Mfr # CPC6642-03F010
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 7 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 7 FT, Yellow
    Mfr # ECAT5-4PR-07-YE
    Compare
  • Uniprise® Category 6 Patch Cords, 15 FT, Green
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 15 FT, Green
    Mfr # UC1BBB2-0MF015
    Compare
  • DuraPort® Industrial Patch Cords, 3 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 3 FT, Black
    Mfr # D6721-3E
    Compare
  • Z-MAX™ 6a Shielded Modular Cords, 10 ft., Blue
    Siemon
    Z-MAX™ 6a Shielded Modular Cords, 10 ft., Blue
    Mfr # ZM6A-S10-06
    Compare
  • Non-Booted Patch Cord Cat 5e, 25 FT, Blue
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 25 FT, Blue
    Mfr # OR-560-110-025
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 9 FT, Off White
    Mfr # UTP28SP9
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 16 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 16 FT, Blue
    Mfr # UTPCH16BUY
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 7 FT, Yellow
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 7 FT, Yellow
    Mfr # UTP6ASD7YL
    Compare
  • Non-Booted Patch Cord Cat 5e, 10 FT, Black
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 10 FT, Black
    Mfr # OR-560-135-010
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 25 FT, Blue
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 25 FT, Blue
    Mfr # C601106025
    Compare
  • Copper Patch Cables, 15 ft., Red (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 15 ft., Red (Cable), Cat 6
    Mfr # UTPSP15RDY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-0ZF006
    Compare
  • Z-MAX™ 6a Shielded Modular Cords, 10 ft., Yellow
    Siemon
    Z-MAX™ 6a Shielded Modular Cords, 10 ft., Yellow
    Mfr # ZM6A-S10-05
    Compare
  • Copper Patch Cables, 13 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 13 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-13F
    Compare
  • Patch Cable, 7 ft, Blue, Cat 6
    Netsource
    Patch Cable, 7 ft, Blue, Cat 6
    Mfr # IMS6B-BL-7
    Compare
  • Copper Patch Cables, 7 ft., Blue, Shielded, RJ-45, Cat 6A
    Hubbell Premise Wiring
    Copper Patch Cables, 7 ft., Blue, Shielded, RJ-45, Cat 6A
    Mfr # PC6AB07
    Compare
  • Copper Patch Cables, 6 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 6 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-6Y
    Compare
  • Copper Patch Cables, 80 ft., Yellow, Non Shielded
    CommScope
    Copper Patch Cables, 80 ft., Yellow, Non Shielded
    Mfr # TCPC-6RUVB-YL80F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Grey, Non Shielded, 10 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Grey, Non Shielded, 10 per Package pk, RJ-45 to RJ-45
    Mfr # BPC6642-03F014
    Compare
  • Clarity® 6A Modular Patch Cord, 15 FT, White
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 15 FT, White
    Mfr # OR-MC6A15-09
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, 3 FT, Red
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, 3 FT, Red
    Mfr # 6D460-3R
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843053-1
    Compare
  • Patch Cable, 40 ft, Red, Cat 6
    Netsource
    Patch Cable, 40 ft, Red, Cat 6
    Mfr # PCC6B-RD-40
    Compare
  • Copper Patch Cables,  1 ft., Blue, Cat 5e
    Belden
    Copper Patch Cables, 1 ft., Blue, Cat 5e
    Mfr # C501106001
    Compare
  • Copper Patch Cables, 7 ft., Green, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., Green, Cat 6
    Mfr # CAX-C6-HOS-GN-GNCOBT-LBL-07FT
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-04F035
    Compare
  • GigaMax® Cat 5e UTP Patch Cord, 3 FT, Grey
    Leviton
    GigaMax® Cat 5e UTP Patch Cord, 3 FT, Grey
    Mfr # 5G460-3S
    Compare
  • Copper Patch Cables, 0.5 ft., Off White (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 0.5 ft., Off White (Cable), Shielded, Cat 6A
    Mfr # UTP28X6IN
    Compare