Copper Patch Cables

     

Shop By



     
Products: (  1,551 - 1,600 of 5,819  )
Show previous page
32
1 Pagination Pages Ellipsis 31 32 33 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Grey, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6ARFVB-GY07F
    Compare
  • Copper Patch Cables, 12 ft., White, Cat 6
    Lynn Electronics
    Copper Patch Cables, 12 ft., White, Cat 6
    Mfr # OLG20PWHC-012
    Compare
  • Copper Patch Cables, 9 ft., Grey, 40 per Package pk, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 9 ft., Grey, 40 per Package pk, RJ-45, Cat 6
    Mfr # OR-EZC609Q40-08
    Compare
  • Copper Patch Cables,  17 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 17 ft., Red, RJ-45, Cat 6
    Mfr # MC6-17-03-003
    Compare
  • Clarity® 5e EZ Patch Cord Dispensing Solution, 5 FT, Yellow
    Ortronics (Legrand)
    Clarity® 5e EZ Patch Cord Dispensing Solution, 5 FT, Yellow
    Mfr # OR-EZC5E05Q50-04
    Compare
  • Copper Patch Cables, 15 ft., Grey, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., Grey, Cat 6
    Mfr # OR-00786
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 2 FT, Green
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 2 FT, Green
    Mfr # CPC3312-04F002
    Compare
  • Copper Patch Cables, 18 ft., Grey, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 18 ft., Grey, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-18-GR
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-0ZF012
    Compare
  • Copper Patch Cables, 1 ft., Blue, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 1 ft., Blue, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BU-01-1
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 17 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 17 FT, Light Blue
    Mfr # CPC3312-02F017
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Green
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 30 FT, Green
    Mfr # OR-MC630-05
    Compare
  • Copper Patch Cables, 30 ft., Shielded, RJ-21 Male to Female, Cat 5e
    C Enterprises
    Copper Patch Cables, 30 ft., Shielded, RJ-21 Male to Female, Cat 5e
    Mfr # T5FAMK-30F
    Compare
  • Patch Cable, 3 ft, Green, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, Green, Cat 6
    Mfr # CC6.G.003F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 9 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 9 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-BK09F
    Compare
  • Copper Patch Cables, 25 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Orange, Cat 6
    Mfr # OLG20PORC-025
    Compare
  • Copper Patch Cables, 50 ft., Black, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft., Black, Cat 6
    Mfr # OLG20PBKC-050
    Compare
  • Copper Patch Cables, 20 ft., Red (Cable),  RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Red (Cable), RJ-45, Cat 6
    Mfr # UTP28SP20RD
    Compare
  • Copper Patch Cables,  16.4 ft., White, Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 16.4 ft., White, Shielded, RJ-45, Cat 6A
    Mfr # 10GBPS-05M-02L
    Compare
  • Optilink Copper Patch Cables, 3ft, Yellow, Cat 5e
    Lynn Electronics
    Optilink Copper Patch Cables, 3ft, Yellow, Cat 5e
    Mfr # OLG10AYEY-003
    Compare
  • Cat 6 Patch Cable, 2 FT, Yellow
    Allen Tel
    Cat 6 Patch Cable, 2 FT, Yellow
    Mfr # AT1602-YL
    Compare
  • Cat 6 Patch Cable, 10 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 10 FT, Purple
    Mfr # AT1610-P
    Compare
  • Copper Patch Cables,  25 ft., White, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 25 ft., White, Cat 5e
    Mfr # OR-560-125-025
    Compare
  • Copper Patch Cables, 21 ft., Black, Cat 6
    C Enterprises
    Copper Patch Cables, 21 ft., Black, Cat 6
    Mfr # XTHRE1-9K-21F
    Compare
  • Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 7 ft., Red
    Lynn Electronics
    Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 7 ft., Red
    Mfr # ECAT5SH-07-RDB
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 6.5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 6.5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843053-4
    Compare
  • Patch Cable, 10 ft, White, Cat 6
    Netsource
    Patch Cable, 10 ft, White, Cat 6
    Mfr # PCC6B-WH-10
    Compare
  • Cat 5E Plenum Patch Cable, 10 FT, Grey
    C Enterprises
    Cat 5E Plenum Patch Cable, 10 FT, Grey
    Mfr # QER5R5AXBSM-10F
    Compare
  • Copper Patch Cables, 50 ft., Green, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 50 ft., Green, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-GN-50-B
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 35 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-0ZF035
    Compare
  • Copper Patch Cables,  5 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-05-06-28
    Compare
  • Copper Patch Cables, 100 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 100 ft., Blue (Cable), Cat 6
    Mfr # UTPSP100BUY
    Compare
  • Copper Patch Cables, 2 ft., Red (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 2 ft., Red (Cable), Cat 6
    Mfr # UTPSP2RDY
    Compare
  • Copper Patch Cables, 15 ft., Blue, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., Blue, RJ-45 Male to Male, Cat 6
    Mfr # OR-540-110-015PUI
    Compare
  • Copper Patch Cables, 10 ft., Grey, Cat 5e
    Zero Connect
    Copper Patch Cables, 10 ft., Grey, Cat 5e
    Mfr # 5140-010
    Compare
  • Copper Patch Cables, 30M
    Leviton
    Copper Patch Cables, 30M
    Mfr # 5LDLC-M30
    Compare
  • Copper Patch Cables, 7 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Green, Cat 6
    Mfr # CAT6PL-07-GR
    Compare
  • Copper Patch Cables, 30 ft., Grey, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 30 ft., Grey, RJ-45, Cat 6
    Mfr # IC6-8A-30-04R
    Compare
  • Copper Patch Cables, 60 ft., White, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 60 ft., White, RJ-45, Cat 6
    Mfr # XTHRE1-2-60F
    Compare
  • Copper Patch Cables, 10 ft., White, Cat 6
    Hubbell Premise Wiring
    Copper Patch Cables, 10 ft., White, Cat 6
    Mfr # NSC6W10
    Compare