Copper Patch Cables

     

Shop By



     
Products: (  1,451 - 1,500 of 5,842  )
Show previous page
30
1 Pagination Pages Ellipsis 29 30 31 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 35 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 35 ft., Green, Cat 6
    Mfr # CAT6PL-35-GR
    Compare
  • Patch Cable, 9 ft, Pink, Cat 6
    Netsource
    Patch Cable, 9 ft, Pink, Cat 6
    Mfr # PCC6B-PK-9
    Compare
  • Copper Patch Cables,  5 ft., Black, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 5 ft., Black, RJ-45, Cat 5e
    Mfr # MC5-05-01
    Compare
  • Copper Patch Cables,  10 ft., Black, 40 per Package pk, RJ-45, Cat 5e
    Ortronics (Legrand)
    Copper Patch Cables, 10 ft., Black, 40 per Package pk, RJ-45, Cat 5e
    Mfr # OR-MC5E10-00
    Compare
  • Cat 5e Snagless Patch Cord, 1 FT, Pink
    Quiktron (Legrand)
    Cat 5e Snagless Patch Cord, 1 FT, Pink
    Mfr # OR-00492
    Compare
  • Copper Patch Cables, 14 ft., Black (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 14 ft., Black (Cable), Cat 6A
    Mfr # UTP6A14BL
    Compare
  • Copper Patch Cables, 5 ft., Green (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., Green (Cable), Cat 6A
    Mfr # UTP6A5GR
    Compare
  • Copper Patch Cables,  7 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 7 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-07-01B
    Compare
  • Copper Patch Cables,  10 ft., Blue, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 6A
    Mfr # BP6A-10-06
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Red
    Mfr # OR-MC5E03-02
    Compare
  • Copper Patch Cables,  1 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Black, RJ-45, Cat 6
    Mfr # MC6-01-01-28
    Compare
  • Copper Patch Cables,  14 ft., Yellow, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 14 ft., Yellow, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-14-05NB
    Compare
  • Copper Patch Cables, 5 ft., Black, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 5 ft., Black, 8 Position Modular Plug, HD6
    Mfr # 6H460-5E
    Compare
  • Copper Patch Cables,  12 ft., Yellow, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 12 ft., Yellow, RJ-45, Cat 6
    Mfr # BP6-12-05
    Compare
  • Copper Patch Cables, 20 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Green, Cat 6
    Mfr # OLG20PGRC-020
    Compare
  • Copper Patch Cables, 56 ft., Blue, Red, Cat 6
    Leviton
    Copper Patch Cables, 56 ft., Blue, Red, Cat 6
    Mfr # CT-U6R06L056F-CRA06N-CRA06N-CB03W
    Compare
  • Copper Patch Cables, 1 ft.
    Lynn Electronics
    Copper Patch Cables, 1 ft.
    Mfr # L-F8BU-01-REVSS
    Compare
  • Copper Patch Cables,  4 ft., Green, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 4 ft., Green, RJ-45, Cat 6
    Mfr # MC6-04-07
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CO166S2-04F007
    Compare
  • Copper Patch Cables, 7 ft., Shielded, Ruggedized Plug to Ruggedized Plug, Cat 5e
    Siemon
    Copper Patch Cables, 7 ft., Shielded, Ruggedized Plug to Ruggedized Plug, Cat 5e
    Mfr # XC5S-07-B05
    Compare
  • Copper Patch Cables, 25 ft., Red, RJ-45
    C Enterprises
    Copper Patch Cables, 25 ft., Red, RJ-45
    Mfr # XGREL14-728R
    Compare
  • Copper Patch Cables, 75 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 75 ft., Green, Cat 6
    Mfr # 6150-075
    Compare
  • Copper Patch Cables, 5 ft., Green, Cat 6A
    Zero Connect
    Copper Patch Cables, 5 ft., Green, Cat 6A
    Mfr # 6A150-005
    Compare
  • Copper Patch Cables, 75 ft., Orange, Cat 6
    Zero Connect
    Copper Patch Cables, 75 ft., Orange, Cat 6
    Mfr # 6170-075
    Compare
  • Copper Patch Cables, 45 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 45 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-45F
    Compare
  • Copper Patch Cables, 60 ft., Black, Cat 6
    C Enterprises
    Copper Patch Cables, 60 ft., Black, Cat 6
    Mfr # XGREL17-153-60F
    Compare
  • Copper Patch Cables, 9.84 ft., Black (Boot), Ivory (Jacket), Shielded, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 9.84 ft., Black (Boot), Ivory (Jacket), Shielded, RJ-45, Cat 5e
    Mfr # T2E2-03M-B01L
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Grey, Non Shielded, 10 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Grey, Non Shielded, 10 per Package pk, RJ-45 to RJ-45
    Mfr # BPCSSX2-03F005
    Compare
  • Copper Patch Cables, Grey, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, Grey, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-100-8IN
    Compare
  • Patch Cable, 12 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, 12 ft, White, Cat 6
    Mfr # CC6.W.012F
    Compare
  • Optilink Copper Patch Cables, 6 ft, Green, Cat 5e
    Lynn Electronics
    Optilink Copper Patch Cables, 6 ft, Green, Cat 5e
    Mfr # OLG10AGRN-006
    Compare
  • Copper Patch Cables, 14 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 14 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-GY-BT-14FT
    Compare
  • Copper Patch Cables, 5 ft., Yellow, Cat 6A
    Zero Connect
    Copper Patch Cables, 5 ft., Yellow, Cat 6A
    Mfr # 6A130-005
    Compare
  • Cat 6a Network Patch Cable, 5 ft. L, Blue
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 5 ft. L, Blue
    Mfr # OR-576-A10-005
    Compare
  • 25 Pair Cable Assembly-One Male Plug, 5 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plug, 5 FT
    Mfr # 25-3-PX-5-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Green
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Green
    Mfr # ATG1003-GN
    Compare
  • Cat 6A 10Gb Patch Cable, 5 FT, Yellow
    Allen Tel
    Cat 6A 10Gb Patch Cable, 5 FT, Yellow
    Mfr # ATG1005-YL
    Compare
  • Cat 6A 10Gb Patch Cable, 7 FT, Purple
    Allen Tel
    Cat 6A 10Gb Patch Cable, 7 FT, Purple
    Mfr # ATG1007-P
    Compare
  • Cat 6A 10Gb Patch Cable, 10 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 10 FT, Black
    Mfr # ATG1010-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 50 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 50 FT, Black
    Mfr # ATG1050-BK
    Compare