Copper Patch Cables

     

Shop By



     
Products: (  1,401 - 1,450 of 5,846  )
Show previous page
29
1 Pagination Pages Ellipsis 28 29 30 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 18 ft., Blue, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 18 ft., Blue, RJ-45, Cat 6
    Mfr # CAT6-18-BLB
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-01F004
    Compare
  • Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    Mfr # OR-540-420-005-LB2
    Compare
  • Copper Patch Cables, 3 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., White, Cat 6
    Mfr # 6160-003
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 30 ft., Yellow (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 30 ft., Yellow (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S30-05
    Compare
  • Copper Patch Cables,  15 ft., White, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 15 ft., White, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-15W
    Compare
  • Copper Patch Cables, 15 ft., Black, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 15 ft., Black, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-15E
    Compare
  • Copper Patch Cables, 7 ft., Red, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Red, RJ-45, Cat 6
    Mfr # OLG20CRDR-007
    Compare
  • Copper Patch Cables, 1 ft., Red (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 1 ft., Red (Cable), Cat 6
    Mfr # UTP28SP1RD
    Compare
  • Copper Patch Cables, 50 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 50 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP50BU
    Compare
  • Copper Patch Cables, 30 ft., Off White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 30 ft., Off White (Cable), Cat 6A
    Mfr # UTP6ASD30
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6
    Mfr # CAT6-20-BLB
    Compare
  • Copper Patch Cables,  15 ft., Black, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 15 ft., Black, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-15E
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843053-5
    Compare
  • Copper Patch Cables, 4 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 4 ft., Blue, Cat 6
    Mfr # XTHRE1-9UT-4F
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # CAX-C6-HOS-GN-15FT
    Compare
  • Copper Patch Cables, 11 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 11 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Mfr # UTP28SP11YL-Q
    Compare
  • Copper Patch Cables, 14 ft., Blue (Cable), Non Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 14 ft., Blue (Cable), Non Shielded, Cat 6A
    Mfr # UTP28X14BU
    Compare
  • Copper Patch Cables, 14 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 14 ft., Yellow (Cable), 25 per Package pk, RJ-45, Cat 6
    Mfr # UTP28SP14YL-Q
    Compare
  • Copper Patch Cables, 5 ft., Blue, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 5 ft., Blue, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-BU-BT-5FT
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 13 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 13 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-0ZF013
    Compare
  • Copper Patch Cables,  10 ft., Yellow, Cat 6+
    Belden
    Copper Patch Cables, 10 ft., Yellow, Cat 6+
    Mfr # C6T1104010
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-0CF005
    Compare
  • Copper Patch Cables, 14 ft.
    C Enterprises
    Copper Patch Cables, 14 ft.
    Mfr # XADP-4779-14F
    Compare
  • Copper Patch Cables, 20 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 20 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0020
    Compare
  • Copper Patch Cables, 7 ft., Black, RJ-45, Cat 6e
    Hubbell Premise Wiring
    Copper Patch Cables, 7 ft., Black, RJ-45, Cat 6e
    Mfr # HI607EE
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-0ZF006
    Compare
  • Keystone, Yellow, Cat 6
    Lynn Electronics
    Keystone, Yellow, Cat 6
    Mfr # 1-KJC6-YW
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-02F012
    Compare
  • Copper Patch Cables,  5 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-05-06-003
    Compare
  • Copper Patch Cables, 5 ft., Grey, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Grey, Cat 6
    Mfr # OR-00778
    Compare
  • Copper Patch Cables,  7 ft., White (Cord, Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 7 ft., White (Cord, Boot), RJ-45, Cat 5e
    Mfr # MC5-07-0202
    Compare
  • Copper Patch Cables, T568A, 10 ft., Off White (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 10 ft., Off White (Cable), Cat 5e
    Mfr # UTP28CH10
    Compare
  • Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6
    Mfr # OR-540-110-010PUI
    Compare
  • Copper Patch Cables, T568A, 1.64 ft., Black (Boot), Grey (Cable), Shielded, Cat 5e
    Panduit
    Copper Patch Cables, T568A, 1.64 ft., Black (Boot), Grey (Cable), Shielded, Cat 5e
    Mfr # STPCH0.5MBBL
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 20 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 20 ft., Blue (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S20-06
    Compare
  • Copper Patch Cables, 7 ft., Pink, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 7 ft., Pink, Cat 6
    Mfr # OR-04259
    Compare
  • Copper Patch Cables,  9 ft., Grey, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 9 ft., Grey, RJ-45, Cat 6
    Mfr # MC6-09-04-003
    Compare
  • Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Mfr # OLG20CBKK-010
    Compare