Copper Patch Cables

     

Shop By



     
Products: (  1,351 - 1,400 of 5,819  )
Show previous page
28
1 Pagination Pages Ellipsis 27 28 29 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 20 ft, Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft, Green, Cat 6
    Mfr # CAT6-20-GRB
    Compare
  • Cat 6a Network Patch Cable, 10 ft. L, Blue
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 10 ft. L, Blue
    Mfr # OR-576-A10-010
    Compare
  • Copper Patch Cables,  6 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 6 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-06-06
    Compare
  • Copper Patch Cables, 3 ft., Red, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 3 ft., Red, Cat 6
    Mfr # CAX-C6-HOS-RD-RDCOBT-LBL-03FT
    Compare
  • Copper Patch Cables, 15 ft., Green (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 15 ft., Green (Cable), Cat 6
    Mfr # UTP28SP15GR
    Compare
  • Cat 5e Patch Cable, 3 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 3 FT, Purple
    Mfr # AT1503EV-P
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Blue
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Blue
    Mfr # CAT6-10-BLB
    Compare
  • Cat 5e 110 to RJ45 Patch Cable, 5 FT
    Allen Tel
    Cat 5e 110 to RJ45 Patch Cable, 5 FT
    Mfr # GB110PC45-05
    Compare
  • 25-Pair Cable Assembly - Category 3, 15 FT, Grey
    Ortronics (Legrand)
    25-Pair Cable Assembly - Category 3, 15 FT, Grey
    Mfr # OR-804025PC015-1GY
    Compare
  • 25 Pair Phone Cable Assembly-Male/Female, 25 FT
    Lynn Electronics
    25 Pair Phone Cable Assembly-Male/Female, 25 FT
    Mfr # 25-3-PC-25-GY-LYN
    Compare
  • Uniprise® Category 6 Patch Cords, 10 FT, Grey
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 10 FT, Grey
    Mfr # UC1BBB2-0CF010
    Compare
  • Uniprise® Category 6 Patch Cords, 5 FT, Orange
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 5 FT, Orange
    Mfr # UC1BBB2-06F005
    Compare
  • Z-MAX™ 6a Modular Cords, 3 FT, Blue
    Siemon
    Z-MAX™ 6a Modular Cords, 3 FT, Blue
    Mfr # ZM6A-03-06
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 8 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 8 FT, Black
    Mfr # C601100008
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Purple, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Purple, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-0LF003
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Green (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S05-07
    Compare
  • Copper Patch Cord, Cat 5e (SD), 28 AWG, Yellow CM/LSZH UTP Cable, 5ft., Green
    Panduit
    Copper Patch Cord, Cat 5e (SD), 28 AWG, Yellow CM/LSZH UTP Cable, 5ft., Green
    Mfr # UTP28CH5YL
    Compare
  • Copper Patch Cables,  20 ft., Grey, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 20 ft., Grey, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-20S
    Compare
  • Copper Patch Cables, 10 ft., Orange, Cat 5e
    C Enterprises
    Copper Patch Cables, 10 ft., Orange, Cat 5e
    Mfr # GREL17-1O-10M
    Compare
  • Copper Patch Cables, T568A, 15 ft., Off White (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 15 ft., Off White (Cable), Cat 5e
    Mfr # UTPCH15Y
    Compare
  • Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Black, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-10-BK
    Compare
  • Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 5 ft., Green, RJ-45, Cat 6
    Mfr # QTR5R5GCBSSDZ-5F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-0ZF005
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-07F014
    Compare
  • Patch Cable, .5 ft, Blue, Cat 6
    Major Custom Cable
    Patch Cable, .5 ft, Blue, Cat 6
    Mfr # CC6.B.0.5F
    Compare
  • Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 3  ft., Red
    Lynn Electronics
    Cat 5e Shielded 350 MHz Snagless Molded Boot Patch Cables, 3 ft., Red
    Mfr # ECAT5SH-03-RDB
    Compare
  • Cat 6 Slim Patch Cable, 10 FT, Green
    Allen Tel
    Cat 6 Slim Patch Cable, 10 FT, Green
    Mfr # AT1610-GN-SLIM
    Compare
  • Copper Patch Cables,  10 ft., Yellow, RJ-45, Cat 6
    Belden
    Copper Patch Cables, 10 ft., Yellow, RJ-45, Cat 6
    Mfr # CA21104010
    Compare
  • Copper Patch Cables, 14 ft., Red, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 14 ft., Red, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-130-014
    Compare
  • Copper Patch Cables, 30 ft., White, 1 per Package pk, RJ-45, Cat 5e
    Sensor Switch
    Copper Patch Cables, 30 ft., White, 1 per Package pk, RJ-45, Cat 5e
    Mfr # CAT5 30FT J1
    Compare
  • Copper Patch Cables, 5 ft., Black, Cat 5e
    Zero Connect
    Copper Patch Cables, 5 ft., Black, Cat 5e
    Mfr # 5120-005
    Compare
  • Copper Patch Cables, 10 ft., Grey, RJ-45, Cat 5e
    C Enterprises
    Copper Patch Cables, 10 ft., Grey, RJ-45, Cat 5e
    Mfr # QER5XXAXBUL-10F
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 15 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 15 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S15-08
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 8 FT, Black
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 8 FT, Black
    Mfr # CPC3312-01F008
    Compare
  • Cat 6 Patch Cable, 1 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 1 FT, Purple
    Mfr # AT1601-P
    Compare
  • Cat 5e Patch Cable, 18 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 18 FT, Purple
    Mfr # AT1518EV-P
    Compare
  • Cat 6A 10Gb Patch Cable, 2 FT, Yellow
    Allen Tel
    Cat 6A 10Gb Patch Cable, 2 FT, Yellow
    Mfr # ATG1002-YL
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Ivory
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Ivory
    Mfr # ATG1003-I
    Compare