Copper Patch Cables

     

Shop By



     
Products: (  5,801 - 5,850 of 5,855  )
Show previous page
117
1 Pagination Pages Ellipsis 115 116 117 118
Show next page
:
:
  • Cat 6A 10Gb Patch Cable, 100 FT, Yellow
    Allen Tel
    Cat 6A 10Gb Patch Cable, 100 FT, Yellow
    Mfr # ATG10100-YL
    Compare
  • Cat 5e Patch Cable, 25 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 25 FT, Yellow
    Mfr # AT1525EV-YL
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Orange
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 15 FT, Orange
    Mfr # CPC3312-06F015
    Compare
  • TX6™ PLUS UTP Patch Cords, 14 FT, Blue
    Panduit
    TX6™ PLUS UTP Patch Cords, 14 FT, Blue
    Mfr # UTPSP14BUY
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 1 FT, Orange
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 1 FT, Orange
    Mfr # CPC3312-06F001
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 10 FT, Blue
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 10 FT, Blue
    Mfr # UTP6A10BU
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Green
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 3 FT, Green
    Mfr # CAT6-03-GRB
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 5 FT, Yellow
    Mfr # ECAT5-4PR-05YEB
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 14 FT, Red
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 14 FT, Red
    Mfr # CPC3312-07F014
    Compare
  • VisiPatch® to GigaSPEED XL® Cat 6 4-Pair Hybrid Patch Cord, 12 FT, Dark Grey
    CommScope Systimax
    VisiPatch® to GigaSPEED XL® Cat 6 4-Pair Hybrid Patch Cord, 12 FT, Dark Grey
    Mfr # CPC5312-03F012
    Compare
  • TX6™ PLUS UTP Patch Cords, 11 FT, Black
    Panduit
    TX6™ PLUS UTP Patch Cords, 11 FT, Black
    Mfr # UTPSP11BLY
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 4 FT, Red
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 4 FT, Red
    Mfr # UTPCH4RDY
    Compare
  • Cat 5e Patch Cord, Booted, 7 ft. Grey
    BLF Corporation
    Cat 5e Patch Cord, Booted, 7 ft. Grey
    Mfr # BL507E-GY
    Compare
  • MC6 UTP Modular Cord, 3 FT, Green
    Siemon
    MC6 UTP Modular Cord, 3 FT, Green
    Mfr # MC6-03-07
    Compare
  • Clarity® 6A Modular Patch Cord, 10 FT, Green
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 10 FT, Green
    Mfr # OR-MC6A10-05
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 7 FT, Green
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 7 FT, Green
    Mfr # C601105007
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-02F020
    Compare
  • Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 10 ft., Blue, RJ-45 Male to Male, Cat 6
    Mfr # OR-541-110-010
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 25 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 25 FT, Black
    Mfr # C601100025
    Compare
  • Copper Patch Cables, 5 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 5 ft., White, Cat 6
    Mfr # 6160-005
    Compare
  • Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 5
    Mfr # ECAT5-4PR-50-GY
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 12 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-01F012
    Compare
  • Copper Patch Cables, 34 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 34 ft., Yellow, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-34Y
    Compare
  • Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 5
    Mfr # ECAT5-4PR-07-GY
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Blue
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Blue
    Mfr # UTP6A1BU
    Compare
  • Copper Patch Cables,  1 ft., Green, Cat 6+
    Belden
    Copper Patch Cables, 1 ft., Green, Cat 6+
    Mfr # C601105001
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 20 ft., Grey (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 20 ft., Grey (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-20-04
    Compare
  • Cat 6 Snagless Patch Cord, 14 FT, Grey
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 14 FT, Grey
    Mfr # OR-27134
    Compare
  • Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug  On Each End, 6 ft., Blue
    Panduit
    Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug On Each End, 6 ft., Blue
    Mfr # UTP6ASD6BU
    Compare
  • Copper Patch Cables, 20 ft., Red, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 20 ft., Red, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-130-020
    Compare
  • Copper Patch Cables, 14 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 14 ft., Green, Cat 6
    Mfr # 6150-014
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 20 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 20 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-WT20F
    Compare
  • E605001 010S1
    Belden
    E605001 010S1
    Mfr # E605001 010S1
    Compare
  • TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Yellow
    Panduit
    TX6A™ 10Gig™ Cat 6A UTP Patch Cords, 24 AWG, 1 FT, Yellow
    Mfr # UTP6A1YL
    Compare
  • Copper Patch Cables,  2 ft., Green, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 2 ft., Green, RJ-45, Cat 6
    Mfr # MC6-02-07-28
    Compare
  • Copper Patch Cables,  3 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3 ft., Black, RJ-45, Cat 6
    Mfr # MC6-03-01-28
    Compare
  • Copper Patch Cables,  4 ft., Blue, RJ-45, Cat 6
    Belden
    Copper Patch Cables, 4 ft., Blue, RJ-45, Cat 6
    Mfr # CA21106004
    Compare