Copper Patch Cables

     

Shop By



     
Products: (  5,751 - 5,800 of 5,842  )
Show previous page
116
1 Pagination Pages Ellipsis 114 115 116 117
Show next page
:
:
  • Clarity® Cat 6 UTP Modular Patch Cord, 12 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 12 FT, Black
    Mfr # OR-MC612-00
    Compare
  • Copper Patch Cables,  7 ft., Black, 50 per Package pk, RJ-45, Cat 5e
    Ortronics (Legrand)
    Copper Patch Cables, 7 ft., Black, 50 per Package pk, RJ-45, Cat 5e
    Mfr # OR-MC5E07-00
    Compare
  • Copper Patch Cables, 50 ft., Green, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 50 ft., Green, Cat 6
    Mfr # OR-SC6R50DB-05
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-GN04F
    Compare
  • Copper Patch Cables, 3 ft., White, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 3 ft., White, 8 Position Modular Plug, HD6
    Mfr # 6H460-3W
    Compare
  • Copper Patch Cables,  5 ft., Red, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 5 ft., Red, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-5R
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Lilac, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Lilac, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-0BF005
    Compare
  • Copper Patch Cables, 30 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 30 ft., Blue, RJ-45, Cat 6
    Mfr # IC6-8A-30-B06R
    Compare
  • Copper Patch Cables,  15 ft., White, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., White, Cat 5e
    Mfr # OR-570-125-015
    Compare
  • Patch Cable, 5 ft, Orange, Cat 6
    Major Custom Cable
    Patch Cable, 5 ft, Orange, Cat 6
    Mfr # CC6.O.005F
    Compare
  • Patch Cable, 7 ft, Black, Cat 6
    Major Custom Cable
    Patch Cable, 7 ft, Black, Cat 6
    Mfr # CC6.K.007F
    Compare
  • Copper Patch Cables, 6 ft., Black, Cat 6
    Lynn Electronics
    Copper Patch Cables, 6 ft., Black, Cat 6
    Mfr # OLG20PBKC-006
    Compare
  • NetKey® Patch Cord Cat 6A, 3 FT, Off White
    Panduit
    NetKey® Patch Cord Cat 6A, 3 FT, Off White
    Mfr # NK6APC3
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, Black
    Mfr # ATG1020-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 10 FT, Orange
    Allen Tel
    Cat 6A 10Gb Patch Cable, 10 FT, Orange
    Mfr # ATG1010-OR
    Compare
  • Cat 5e Patch Cable, 30 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 30 FT, Yellow
    Mfr # AT1530EV-YL
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 ft., White
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 10 ft., White
    Mfr # 6AS10-10W
    Compare
  • TX6™ PLUS UTP Patch Cords, 2 FT, Yellow
    Panduit
    TX6™ PLUS UTP Patch Cords, 2 FT, Yellow
    Mfr # UTPSP2YLY
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 7 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 7 FT, Yellow
    Mfr # HC5EY07
    Compare
  • Clarity® Cat 6 Shielded Modular Patch Cord, 25 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 6 Shielded Modular Patch Cord, 25 FT, Grey
    Mfr # OR-MCS625-08
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 25 FT, Grey
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 25 FT, Grey
    Mfr # CPCSSX2-0CF025
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 10 FT, Yellow
    Mfr # UTP28SP10YL
    Compare
  • Copper Patch Cables,  10 ft., Blue, RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 5e
    Mfr # IC5-8A-10-B06R
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 6 ft., Blue (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 6 ft., Blue (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-06-06
    Compare
  • Copper Patch Cables, 7 ft., Green, RJ-45, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 7 ft., Green, RJ-45, Cat 6
    Mfr # OR-540-420-007-LB2
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-09F002
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 2 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 2 FT, Off White
    Mfr # UTP28SP2
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-09F010
    Compare
  • Copper Patch Cables, Blue (Sheath), Shielded, 1 Pc. pk, RJ-45, Cat 5
    Phoenix Contact
    Copper Patch Cables, Blue (Sheath), Shielded, 1 Pc. pk, RJ-45, Cat 5
    Mfr # 1406127
    Compare
  • Copper Patch Cables, 25 ft., Yellow, RJ-45, Cat 6
    C Enterprises
    Copper Patch Cables, 25 ft., Yellow, RJ-45, Cat 6
    Mfr # R45-MM56Y-B-25C
    Compare
  • Copper Patch Cables, 7 ft., Grey, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 7 ft., Grey, Cat 5e
    Mfr # ECAT5-07-GYXORB
    Compare
  • Copper Patch Cables,  14 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 14 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-14-01-28B
    Compare
  • Copper Patch Cables,  15 ft., Green, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., Green, Cat 5e
    Mfr # OR-560-120-015
    Compare
  • Copper Patch Cables, 17 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 17 ft., Blue (Cable), Cat 6
    Mfr # UTPSP17BUY
    Compare
  • Clarity® 6A Modular Patch Cord, 2 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 2 FT, Yellow
    Mfr # OR-MC6A02-04
    Compare
  • Copper Patch Cables, 3 ft., Yellow, Cat 6
    Zero Connect
    Copper Patch Cables, 3 ft., Yellow, Cat 6
    Mfr # 6130-003
    Compare
  • Copper Patch Cables, 50 ft., Orange, Cat 6
    Zero Connect
    Copper Patch Cables, 50 ft., Orange, Cat 6
    Mfr # 6170-050
    Compare
  • Copper Patch Cables, 3 ft., Red, Cat 6
    Lynn Electronics
    Copper Patch Cables, 3 ft., Red, Cat 6
    Mfr # OLG20PRDC-003
    Compare