Copper Patch Cables

     

Shop By



     
Products: (  5,651 - 5,700 of 5,842  )
Show previous page
114
1 Pagination Pages Ellipsis 113 114 115 Pagination Pages Ellipsis 117
Show next page
:
:
  • TX5e™ Cat 5e UTP Patch Cords, 10 FT, Black
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 10 FT, Black
    Mfr # UTPCH10BLY
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Black
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Black
    Mfr # UTPSP7BLY
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 5 FT, Off White
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 5 FT, Off White
    Mfr # UTPCH5Y
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 7 FT, Purple
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 7 FT, Purple
    Mfr # HC5EP07
    Compare
  • Uniprise® Category 6 Patch Cords, 10 FT, Red
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 10 FT, Red
    Mfr # UC1BBB2-07F010
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, White
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, White
    Mfr # CPC6642-08F007
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, Yellow
    Mfr # ECAT5-4PR-10-YEB
    Compare
  • TX6™ PLUS UTP Patch Cords, 40 FT, Off White
    Panduit
    TX6™ PLUS UTP Patch Cords, 40 FT, Off White
    Mfr # UTPSP40Y
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-0CF015
    Compare
  • Copper Patch Cables, 25 ft., Yellow, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 25 ft., Yellow, RJ-45, Cat 5
    Mfr # ECAT5-4PR-25-YE
    Compare
  • Copper Patch Cables, 7 ft., Purple, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Purple, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-07-PU
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, Red
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, Red
    Mfr # 62460-15R
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 2 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 2 FT, White
    Mfr # OR-570-125-002
    Compare
  • Copper Patch Cables, 5 ft., White (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., White (Cable), Cat 6A
    Mfr # UTP6ASD5-Q
    Compare
  • Copper Patch Cables,  3 ft., Red, Cat 6+
    Belden
    Copper Patch Cables, 3 ft., Red, Cat 6+
    Mfr # C601102003
    Compare
  • TX6™ PLUS UTP Patch Cords, 3 FT, Grey
    Panduit
    TX6™ PLUS UTP Patch Cords, 3 FT, Grey
    Mfr # UTPSP3GYY
    Compare
  • Copper Patch Cables, T568A, 16 ft., Black (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 16 ft., Black (Cable), Cat 5e
    Mfr # UTPCH16BLY
    Compare
  • Copper Patch Cables, 16 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 16 ft., Blue, Cat 6
    Mfr # GREL17-2U-16F
    Compare
  • Copper Patch Cables, T568A, 7 ft., Off White (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 7 ft., Off White (Cable), Cat 5e
    Mfr # UTPCH7Y
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 11 ft., Blue (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 11 ft., Blue (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-11-06
    Compare
  • Copper Patch Cables, Violet (Cable),  RJ-45 8(8), Cat 6
    Panduit
    Copper Patch Cables, Violet (Cable), RJ-45 8(8), Cat 6
    Mfr # UTP28SP8INVL
    Compare
  • Copper Patch Cables, 15 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 15 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-15F
    Compare
  • Copper Patch Cables, 7 ft., Blue, Cat 5e
    Zero Connect
    Copper Patch Cables, 7 ft., Blue, Cat 5e
    Mfr # 5110-007
    Compare
  • Copper Patch Cables, 35 ft., Clear (Boot), Off White (Cable), Cat 6A
    Panduit
    Copper Patch Cables, 35 ft., Clear (Boot), Off White (Cable), Cat 6A
    Mfr # UTP6ASD35
    Compare
  • Copper Patch Cables, 10 ft., Orange, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 10 ft., Orange, RJ-45, Cat 5e
    Mfr # HC5EOR10
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., White (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., White (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-07-02
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 11 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 11 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-08F011
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-06F010
    Compare
  • Copper Patch Cables, 5 ft., White, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., White, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-05-WH
    Compare
  • Copper Patch Cables, 100 ft., Green, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 100 ft., Green, RJ-45, Cat 6
    Mfr # CAT6-100-GRB
    Compare
  • Hosiwell Cat 6 Patch Cable, 3 FT, Blue
    Cable Exchange (CommScope)
    Hosiwell Cat 6 Patch Cable, 3 FT, Blue
    Mfr # CAX-C6-HOS-BL-3FT
    Compare
  • Copper Patch Cables, T568A, 3 ft., Yellow (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 3 ft., Yellow (Cable), Cat 5e
    Mfr # UTP28CH3YL
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 4 ft., Blue (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 4 ft., Blue (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-04-06
    Compare
  • eXtreme® Cat 6+ SlimLine Boot Patch Cord, 5 FT, White
    Leviton
    eXtreme® Cat 6+ SlimLine Boot Patch Cord, 5 FT, White
    Mfr # 6D460-5W
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 70 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 70 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-YL70F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 6 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 6 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-BK06F
    Compare
  • Copper Patch Cables, 10 ft., White, 8 Position Modular Plug, Cat 5e
    Leviton
    Copper Patch Cables, 10 ft., White, 8 Position Modular Plug, Cat 5e
    Mfr # 5G460-10W
    Compare