Copper Patch Cables

     

Shop By



     
Products: (  5,601 - 5,650 of 5,842  )
Show previous page
113
1 Pagination Pages Ellipsis 112 113 114 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® Cat 6 UTP Modular Patch Cord, 15 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 15 FT, Blue
    Mfr # OR-MC615-06
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 3 FT, Black
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 3 FT, Black
    Mfr # UTPCH3BLY
    Compare
  • Cat 6 Non-Booted Patch Cables, 3 FT, Blue
    Lynn Electronics
    Cat 6 Non-Booted Patch Cables, 3 FT, Blue
    Mfr # CAT6-03-BL
    Compare
  • DuraPort® Industrial Patch Cords, 10 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 10 FT, Black
    Mfr # D6721-10E
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 45 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 45 FT, Light Blue
    Mfr # CPC3312-02F045
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Yellow
    Mfr # UTP28SP5YL
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 20 FT, Black
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 20 FT, Black
    Mfr # OR-576-135-050
    Compare
  • TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 0.5 M (1.6 FT), Off White
    Panduit
    TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 0.5 M (1.6 FT), Off White
    Mfr # UTP28CH0.5M
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Red
    Mfr # OR-MC603-02
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 3 FT, White
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 3 FT, White
    Mfr # OR-566-125-003
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 12 FT, White
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 12 FT, White
    Mfr # C601109012
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-04F007
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Green (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Green (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-07-07
    Compare
  • Copper Patch Cables, 25 ft., RJ-21 Male to Female, Cat 3
    Lynn Electronics
    Copper Patch Cables, 25 ft., RJ-21 Male to Female, Cat 3
    Mfr # 25PP25L3-180/90
    Compare
  • Cat 6 Snagless Patch Cord, 14 FT, Black
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 14 FT, Black
    Mfr # OR-27154
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 8 FT, Grey
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 8 FT, Grey
    Mfr # 6AS10-8S
    Compare
  • Copper Patch Cables, 50 ft., Grey, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 50 ft., Grey, Shielded, RJ-45, Cat 5e
    Mfr # CA-6100-0050
    Compare
  • Copper Patch Cables, 100 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 100 ft., Black, RJ-45, Cat 6
    Mfr # CAT6-100-BKB
    Compare
  • Copper Patch Cables, 3 ft., Clear (Boot), Green (Cable), Cat 6
    Panduit
    Copper Patch Cables, 3 ft., Clear (Boot), Green (Cable), Cat 6
    Mfr # NK6PC3GRY
    Compare
  • Copper Patch Cables, 40 ft., Blue, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 40 ft., Blue, Cat 6
    Mfr # CAX-C6-HOS-BL-40FT
    Compare
  • Copper Patch Cables,  10 ft., Yellow, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Yellow, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-10-05NB
    Compare
  • Cat 5e Patch Cable, 7 FT, Red
    Allen Tel
    Cat 5e Patch Cable, 7 FT, Red
    Mfr # AT1507EV-RD
    Compare
  • Cat 5e Patch Cord, Booted,3 ft. Yellow
    BLF Corporation
    Cat 5e Patch Cord, Booted,3 ft. Yellow
    Mfr # BL503E-YL
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 14 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 14 FT, White
    Mfr # OR-576-125-014
    Compare
  • Patch Cable Cat 5e, 1 FT, Orange
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 1 FT, Orange
    Mfr # CAX-C5E-OR-BT-1FT
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 15 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 15 FT, Blue
    Mfr # UTPCH15BUY
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Green
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Green
    Mfr # OR-MC610-05
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Black
    Mfr # OR-MC607-00
    Compare
  • HC6AB03
    Hubbell Premise Wiring
    HC6AB03
    Mfr # HC6AB03
    Compare
  • Copper Patch Cables, 5 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 5 ft., Green, Cat 5e
    Mfr # GREL17-1G-5M
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 25 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-0ZF025
    Compare
  • Copper Patch Cables, T568B, 3 ft., Grey, Non Shielded, 1 per Package pk
    CommScope Systimax
    Copper Patch Cables, T568B, 3 ft., Grey, Non Shielded, 1 per Package pk
    Mfr # CPCFF12-03F003
    Compare
  • Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft., Grey, RJ-45, Cat 6
    Mfr # CAT6-50GYB
    Compare
  • Copper Patch Cables,  100 ft., Black, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 100 ft., Black, Cat 5e
    Mfr # OR-570-135-100
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-02F006
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 20 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 20 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-BK20F
    Compare
  • Patch Cable, 7 ft, Red, Cat 6
    Netsource
    Patch Cable, 7 ft, Red, Cat 6
    Mfr # PCC6B-RD-7
    Compare
  • Copper Patch Cables, 6 ft., Blue, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 6 ft., Blue, Cat 5e
    Mfr # OR-00394
    Compare