Copper Patch Cables

     

Shop By



     
Products: (  5,551 - 5,600 of 5,842  )
Show previous page
112
1 Pagination Pages Ellipsis 111 112 113 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 10 FT, Yellow
    Mfr # OR-MC610-04
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 7 FT, Blue
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 7 FT, Blue
    Mfr # OR-EZC607Q50-06
    Compare
  • MC6 UTP Modular Cords, Berk-Tek, 10 FT, Yellow
    Siemon
    MC6 UTP Modular Cords, Berk-Tek, 10 FT, Yellow
    Mfr # MC6-10-05-003
    Compare
  • Copper Patch Cables,  5 ft., Blue, RJ-45, Cat 6
    Belden
    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6
    Mfr # CA21106005
    Compare
  • Copper Patch Cables, 5 ft., White, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., White, RJ-45, Cat 6
    Mfr # OLG20CWHW-005
    Compare
  • Copper Patch Cables,  14 ft., Green, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 14 ft., Green, Cat 5e
    Mfr # OR-560-120-014
    Compare
  • Copper Patch Cables,  25 ft., White, Cat 5e
    Belden
    Copper Patch Cables, 25 ft., White, Cat 5e
    Mfr # C501109025
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 12 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 12 FT, Off White
    Mfr # UTP28SP12
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-0ZF001
    Compare
  • Copper Patch Cables, 25 ft., Black (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 25 ft., Black (Cable), Cat 6
    Mfr # UTP28SP25BL
    Compare
  • Copper Patch Cables, 6 ft., Purple, Cat 5e
    C Enterprises
    Copper Patch Cables, 6 ft., Purple, Cat 5e
    Mfr # GREL17-1P-6M
    Compare
  • Copper Patch Cables,  7 ft., Orange, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 7 ft., Orange, 8 Position Modular Plug, Cat 6
    Mfr # 6D560-7O
    Compare
  • Copper Patch Cables, 14 ft., Black (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 14 ft., Black (Cable), Cat 6A
    Mfr # UTP6ASD14BL
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-01F003
    Compare
  • Copper Patch Cables, 12 ft., RJ-45
    C Enterprises
    Copper Patch Cables, 12 ft., RJ-45
    Mfr # XADP-4032-12F
    Compare
  • Patch Cable, 3 ft, Yellow, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, Yellow, Cat 6
    Mfr # CC6.Y.003F
    Compare
  • Copper Patch Cables,  20 ft., Red, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 20 ft., Red, Cat 5e
    Mfr # OR-570-130-020
    Compare
  • Copper Patch Cables, 10 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Green, Cat 6
    Mfr # 6050-010
    Compare
  • Copper Patch Cables, 30 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 30 ft., Orange, Cat 6
    Mfr # OLG20PORC-030
    Compare
  • Copper Patch Cables,  15 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 15 ft., White, RJ-45, Cat 6
    Mfr # MC6-15-02-28
    Compare
  • Patch Cable, 15 ft, Orange, Cat 6
    Major Custom Cable
    Patch Cable, 15 ft, Orange, Cat 6
    Mfr # CC6.O.015F
    Compare
  • Cat 6 Patch Cable, 10 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 10 FT, Blue
    Mfr # AT1610-BU
    Compare
  • 25 Pair Cable Assembly-One Male Plug, 20 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plug, 20 FT
    Mfr # 25-3-PX-20-GY
    Compare
  • 25 Pair Cable Assembly-One Male Plugs 180° Style, 100 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plugs 180° Style, 100 FT
    Mfr # 25-3-PX-100-180
    Compare
  • Cat 6A 10Gb Patch Cable, 14 FT, Red
    Allen Tel
    Cat 6A 10Gb Patch Cable, 14 FT, Red
    Mfr # ATG1014-RD
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, Purple
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, Purple
    Mfr # ATG1020-P
    Compare
  • Uniprise® Category 6 Patch Cords, 10 FT, Green
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 10 FT, Green
    Mfr # UC1BBB2-0MF010
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Black
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 3 FT, Black
    Mfr # OR-MC603-00
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, White
    Mfr # CPC3312-08F005
    Compare
  • Cat 6  Patch Cord, Molded Boot, 14 ft. Green
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 14 ft. Green
    Mfr # BL614-GN-MB
    Compare
  • TechChoice® Category 6 Modular Patch Cord, 5.5 FT, Blue
    Ortronics (Legrand)
    TechChoice® Category 6 Modular Patch Cord, 5.5 FT, Blue
    Mfr # OR-SPCA605-06
    Compare
  • Copper Patch Cables, 3 ft., Grey, Shielded, Modular Plug, Cat 6A
    Leviton
    Copper Patch Cables, 3 ft., Grey, Shielded, Modular Plug, Cat 6A
    Mfr # 6AS10-3S
    Compare
  • Copper Patch Cables, 50 ft.
    Lynn Electronics
    Copper Patch Cables, 50 ft.
    Mfr # 25CX50PL3-PLEN
    Compare
  • Copper Patch Cables,  5 ft., Green, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Green, Cat 5e
    Mfr # OR-560-120-005
    Compare
  • Copper Patch Cables,  1 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Black, RJ-45, Cat 6
    Mfr # MC6-01-01
    Compare
  • Copper Patch Cables, 18 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 18 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP18BU
    Compare
  • Cat 6 Slim Patch Cable, 7 FT, Blue
    Allen Tel
    Cat 6 Slim Patch Cable, 7 FT, Blue
    Mfr # AT1607-BU-SLIM
    Compare
  • Copper Patch Cables,  36 ft., Yellow, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 36 ft., Yellow, 8 Position Modular Plug, Cat 6
    Mfr # 62460-36Y
    Compare