Copper Patch Cables

     

Shop By



     
Products: (  5,501 - 5,550 of 5,842  )
Show previous page
111
1 Pagination Pages Ellipsis 110 111 112 Pagination Pages Ellipsis 117
Show next page
:
:
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 10 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 10 FT, Yellow
    Mfr # OR-EZC610Q40-04
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 3 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 3 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-WT03F
    Compare
  • Copper Patch Cables,  20 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 20 ft., White, RJ-45, Cat 6
    Mfr # BP6-20-02
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 50 FT, Light Blue
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 50 FT, Light Blue
    Mfr # CPC6642-02F050
    Compare
  • DIN Male to 4.3 Male Jumper With Weatherproofing System, 25 ft. L
    JMA Wireless
    DIN Male to 4.3 Male Jumper With Weatherproofing System, 25 ft. L
    Mfr # LDMW4MW-12-25
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 7 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-GY07F
    Compare
  • Copper Patch Cables, 3 ft., Grey, Shielded, RJ-45 to RJ-45, Cat 5e
    L-Com (Infinite Electronics)
    Copper Patch Cables, 3 ft., Grey, Shielded, RJ-45 to RJ-45, Cat 5e
    Mfr # TRD855SIG-3
    Compare
  • Copper Patch Cables, 3 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 3 ft., Orange, Cat 6
    Mfr # OLG20PORC-003
    Compare
  • Copper Patch Cables, 60 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 60 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-60F
    Compare
  • Cat 6 Patch Cable, 4 FT, Ivory
    Allen Tel
    Cat 6 Patch Cable, 4 FT, Ivory
    Mfr # AT1604-I
    Compare
  • Cat 6 Patch Cable, 7 FT, Grey
    Allen Tel
    Cat 6 Patch Cable, 7 FT, Grey
    Mfr # AT1607-GY
    Compare
  • Cat 5e Patch Cable, 50 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 50 FT, Black
    Mfr # AT1550EV-BK
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, Grey
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, Grey
    Mfr # ATG1020-GY
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, White
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 5 FT, White
    Mfr # OR-MC605-09
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, Yellow
    Mfr # 62460-3Y
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 30 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 30 FT, Light Blue
    Mfr # CPC3312-02F030
    Compare
  • NetKey® Category 6 UTP Patch Cords, 5 FT, Blue
    Panduit
    NetKey® Category 6 UTP Patch Cords, 5 FT, Blue
    Mfr # NK6PC5BUY
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 1 FT, Blue
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 1 FT, Blue
    Mfr # UTP28SP1BU
    Compare
  • NEXTSPEED® Category 6A Patch Cords, 5 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, 5 FT, White
    Mfr # HC6AW05
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 5 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 5 FT, Black
    Mfr # ECAT5-4PR-07-BK
    Compare
  • 25 Pair Phone Cable Assembly-One Plug, Male, 15 FT
    Lynn Electronics
    25 Pair Phone Cable Assembly-One Plug, Male, 15 FT
    Mfr # 25-3-PX-15-GY-LYN
    Compare
  • Cat 5e Patch Cord, Booted, 7 ft. Green
    BLF Corporation
    Cat 5e Patch Cord, Booted, 7 ft. Green
    Mfr # BL507E-GN
    Compare
  • RJ45 Patch Cord
    Belden
    RJ45 Patch Cord
    Mfr # 13396
    Compare
  • Non-Booted Patch Cord Cat 5e, 10 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 10 FT, Grey
    Mfr # OR-560-100-010
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 2 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 2 ft. Blue
    Mfr # BL502E-BU-MB
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 10 FT, Blue
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 10 FT, Blue
    Mfr # C601106010
    Compare
  • Cat 5e Patch Cord, Booted, 3 ft. Black
    BLF Corporation
    Cat 5e Patch Cord, Booted, 3 ft. Black
    Mfr # BL503E-BK
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 10 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCLLP2-09F010
    Compare
  • Copper Patch Cables, 25 ft., Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 25 ft., Yellow, Cat 6
    Mfr # OLG20PYEC-025
    Compare
  • Copper Patch Cables,  1 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 1 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-01-06B
    Compare
  • Copper Patch Cables, 7 ft., Red (Cable), Shielded,  RJ-45 8(8), Cat 6A
    Panduit
    Copper Patch Cables, 7 ft., Red (Cable), Shielded, RJ-45 8(8), Cat 6A
    Mfr # UTP28X7RD
    Compare
  • Copper Patch Cables,  5 ft., Grey, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Grey, RJ-45, Cat 6
    Mfr # MC6-05-04-003
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 50 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 50 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-WT50F
    Compare
  • Copper Patch Cables, 35 ft., Blue, Cat 6
    Lynn Electronics
    Copper Patch Cables, 35 ft., Blue, Cat 6
    Mfr # OLG20PBLC-035
    Compare
  • Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 5e
    Mfr # HCL6B10
    Compare
  • 25 Pair Phone Cable Assembly-Two Male Plugs, 15 FT
    Allen Tel
    25 Pair Phone Cable Assembly-Two Male Plugs, 15 FT
    Mfr # 25-3-PP-15-GY
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 7 FT, Light Blue
    Mfr # CPC3312-02F007
    Compare