Copper Patch Cables

     

Shop By



     
Products: (  5,451 - 5,500 of 5,842  )
Show previous page
110
1 Pagination Pages Ellipsis 109 110 111 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 2 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 2 ft., Blue, Cat 6
    Mfr # XMAYO1-CSU-2F
    Compare
  • Copper Patch Cables,  8 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 8 ft., Red, RJ-45, Cat 6
    Mfr # MC6-08-03-28
    Compare
  • Copper Patch Cables,  50 ft., Green, Cat 6+
    Belden
    Copper Patch Cables, 50 ft., Green, Cat 6+
    Mfr # C601105050
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # OLG20PGRC-015
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-0ZF001
    Compare
  • 5D460-3L
    Leviton
    5D460-3L
    Mfr # 5D460-3L
    Compare
  • Copper Patch Cables, 1 ft., Blue, Cat 5e
    Zero Connect
    Copper Patch Cables, 1 ft., Blue, Cat 5e
    Mfr # 5010-001
    Compare
  • Patch Cable, 10 ft, Purple, Cat 6
    Netsource
    Patch Cable, 10 ft, Purple, Cat 6
    Mfr # PCC6B-PR-10
    Compare
  • Cat 5e Patch Cable, 25 FT, Green
    Allen Tel
    Cat 5e Patch Cable, 25 FT, Green
    Mfr # AT1525EV-GN
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 25 FT, Blue
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 25 FT, Blue
    Mfr # 62460-25L
    Compare
  • Uniprise® Category 6 Patch Cords, 10 FT, Yellow
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 10 FT, Yellow
    Mfr # UC1BBB2-09F010
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 60 FT, Dark Grey
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 60 FT, Dark Grey
    Mfr # CPC3312-03F060
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 25 FT, Green
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 25 FT, Green
    Mfr # OR-576-120-025
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 3 ft., Black
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 3 ft., Black
    Mfr # 6AS10-3E
    Compare
  • Copper Patch Cables, 1 ft., Purple, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Purple, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01PU
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 3 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-01F003
    Compare
  • Copper Patch Cables, 20 ft., Purple, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Purple, Cat 6
    Mfr # OLG20PPUC-020
    Compare
  • Copper Patch Cables, 5 ft., White, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 5 ft., White, 8 Position Modular Plug, HD6
    Mfr # 6H460-5W
    Compare
  • Copper Patch Cables, 20 ft., Black, Cat 6
    C Enterprises
    Copper Patch Cables, 20 ft., Black, Cat 6
    Mfr # XTHRE1-9K-20F
    Compare
  • Copper Patch Cables, 7 ft., White, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 7 ft., White, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-WH-7FT
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 14 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-08F014
    Compare
  • Copper Patch Cables, 40 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 40 ft., Black, RJ-45, Cat 6
    Mfr # CAT6-40-BKB
    Compare
  • Copper Patch Cables,  3 ft., Grey, Shielded, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 3 ft., Grey, Shielded, RJ-45, Cat 6
    Mfr # OR-MCS603-08
    Compare
  • 597-125-020
    Quiktron (Legrand)
    597-125-020
    Mfr # OR-597-125-020
    Compare
  • Patch Cable, 9 ft, Blue, Cat 6
    Netsource
    Patch Cable, 9 ft, Blue, Cat 6
    Mfr # PCC6B-BL-9
    Compare
  • E605003 010S1
    Belden
    E605003 010S1
    Mfr # E605003 010S1
    Compare
  • Copper Patch Cables,  5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 5 ft., Orange, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-05-09B
    Compare
  • Copper Patch Cables, Grey (Cable),  RJ-45 8(8), Cat 6
    Panduit
    Copper Patch Cables, Grey (Cable), RJ-45 8(8), Cat 6
    Mfr # UTP28SP8INGY
    Compare
  • Patch Cable, 40 ft, Blue, Cat 6
    Netsource
    Patch Cable, 40 ft, Blue, Cat 6
    Mfr # PCC6B-BL-40
    Compare
  • Cat 6a Network Patch Cable, 3 ft. L, White
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 3 ft. L, White
    Mfr # OR-576-A25-003BBY
    Compare
  • Phone Cable Assembly, One Plug 25-Pair, Male, 20 ft.
    Lynn Electronics
    Phone Cable Assembly, One Plug 25-Pair, Male, 20 ft.
    Mfr # 25-3-PX-20-GY-LYN
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, Black
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, Black
    Mfr # HC6BK10
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, Red
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, Red
    Mfr # CPC3312-07F004
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 20 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 20 FT, Yellow
    Mfr # OR-576-115-020
    Compare
  • MC6 UTP Modular Cords, Pack of 100, 5 ft., White
    Siemon
    MC6 UTP Modular Cords, Pack of 100, 5 ft., White
    Mfr # MC6-05-02B
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Orange
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Orange
    Mfr # UTP28SP5OR
    Compare
  • Z-MAX™ 6a Modular Cords, 7 FT, Orange
    Siemon
    Z-MAX™ 6a Modular Cords, 7 FT, Orange
    Mfr # ZM6A-07-09
    Compare
  • Optilink Cat 6 Patch Cord, 28 AWG, 6 FT, Black
    Lynn Electronics
    Optilink Cat 6 Patch Cord, 28 AWG, 6 FT, Black
    Mfr # OLG20CBKK-006
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 1 FT, Grey
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 1 FT, Grey
    Mfr # ECAT5-4PR-01-GY
    Compare