Copper Patch Cables

     

Shop By



     
Products: (  5,401 - 5,450 of 5,819  )
Show previous page
109
1 Pagination Pages Ellipsis 108 109 110 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 15 ft., Orange, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 15 ft., Orange, RJ-45, Cat 5e
    Mfr # HC6OR15
    Compare
  • Copper Patch Cables, 7 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Yellow, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-07-YE
    Compare
  • Patch Cable, 25 ft, Green, Cat 6
    Major Custom Cable
    Patch Cable, 25 ft, Green, Cat 6
    Mfr # CC6.G.025F
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6A
    Hubbell Premise Wiring
    Copper Patch Cables, 20 ft., Blue, RJ-45, Cat 6A
    Mfr # HC6AB20
    Compare
  • Copper Patch Cables,  10 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 10 ft., Red, RJ-45, Cat 6
    Mfr # MC6-10-03-28
    Compare
  • Cat 6 Patch Cable, 50 FT, Green
    Allen Tel
    Cat 6 Patch Cable, 50 FT, Green
    Mfr # AT1650-GN
    Compare
  • Cat 6 Patch Cable, 50 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 50 FT, Red
    Mfr # AT1650-RD
    Compare
  • Cat 5e Patch Cable, 2 FT, Ivory
    Allen Tel
    Cat 5e Patch Cable, 2 FT, Ivory
    Mfr # AT1502EV-I
    Compare
  • 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 FT
    Allen Tel
    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 FT
    Mfr # 25-3-PC-10-GY
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, White
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, White
    Mfr # 62460-15W
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 5 FT, White
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 5 FT, White
    Mfr # CPC6642-08F005
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Yellow
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Yellow
    Mfr # UTPSP7YLY
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Green
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Green
    Mfr # CAT6-05-GRB
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 8 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 8 FT, Light Blue
    Mfr # CPC3312-02F008
    Compare
  • NetKey® Patch Cat 5e, 3 FT, Yellow
    Panduit
    NetKey® Patch Cat 5e, 3 FT, Yellow
    Mfr # NK5EPC3YLY
    Compare
  • Cat 6  Patch Cord, Molded Boot, 3 ft. Grey
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 3 ft. Grey
    Mfr # BL603-GY-MB
    Compare
  • Lock-It™ Universal Key, 5 FT, Yellow
    Siemon
    Lock-It™ Universal Key, 5 FT, Yellow
    Mfr # LKEY-05
    Compare
  • Non-Booted Patch Cord Cat 5e, 7 FT, Black
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 7 FT, Black
    Mfr # OR-560-135-007
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 20 FT, Off White
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 20 FT, Off White
    Mfr # UTP6ASD20
    Compare
  • 10GX® Patch Cord, Bonded-Pair, 1 FT, White
    Belden
    10GX® Patch Cord, Bonded-Pair, 1 FT, White
    Mfr # CA21109001
    Compare
  • Clarity® 6 EZ Patch Cord Dispensing Solution, 15 FT, Blue
    Ortronics (Legrand)
    Clarity® 6 EZ Patch Cord Dispensing Solution, 15 FT, Blue
    Mfr # OR-EZC615Q25-06
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Orange
    Mfr # OR-MC620-03
    Compare
  • Copper Patch Cables, 20 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Orange (Cable), Cat 6
    Mfr # UTPSP20ORY
    Compare
  • Copper Patch Cables,  20 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 20 ft., Black, RJ-45, Cat 6
    Mfr # MC6-20-01
    Compare
  • Copper Patch Cables, 20 ft., Orange, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 20 ft., Orange, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-140-020
    Compare
  • Copper Patch Cables, 18 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 18 ft., Blue (Cable), Cat 6
    Mfr # UTPSP18BUY
    Compare
  • Copper Patch Cables, 50 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft., Black, RJ-45, Cat 6
    Mfr # CAT6-50-BKB
    Compare
  • Copper Patch Cables, 6.5 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 6.5 ft., Blue, Cat 6
    Mfr # GREL17-2U-6.5F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-01F007
    Compare
  • Copper Patch Cables, 10 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Black, Cat 6
    Mfr # 6120-010
    Compare
  • Copper Patch Cables, 3 ft., Yellow, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 3 ft., Yellow, 8 Position Modular Plug, HD6
    Mfr # 6H460-3Y
    Compare
  • Copper Patch Cables,  8 ft., Yellow, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 8 ft., Yellow, 8 Position Modular Plug, Cat 6
    Mfr # 62460-8Y
    Compare
  • Patch Cable, 5 ft, White, Cat 6
    Netsource
    Patch Cable, 5 ft, White, Cat 6
    Mfr # PCC6B-WH-5
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # 6050-015
    Compare
  • Copper Patch Cables, 10 ft., Blue, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Blue, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BU-CLRFT-10FT
    Compare
  • Copper Patch Cables,  24 ft., Yellow, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 24 ft., Yellow, 8 Position Modular Plug, Cat 6
    Mfr # 62460-24Y
    Compare
  • Copper Patch Cables, 25 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., Green, Cat 6
    Mfr # 6150-025
    Compare
  • Copper Patch Cables, 7 ft., Grey, Cat 6
    Zero Connect
    Copper Patch Cables, 7 ft., Grey, Cat 6
    Mfr # 6040-007
    Compare