Copper Patch Cables

     

Shop By



     
Products: (  5,351 - 5,400 of 5,842  )
Show previous page
108
1 Pagination Pages Ellipsis 107 108 109 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 6 Patch Cable, 5 FT, Blue
    Allen Tel
    Cat 6 Patch Cable, 5 FT, Blue
    Mfr # AT1605-BU
    Compare
  • Cat 5e Patch Cable, 100 FT, Blue
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Blue
    Mfr # AT15100EV-BU
    Compare
  • Cat 6A 10Gb Patch Cable, 5 FT, Black
    Allen Tel
    Cat 6A 10Gb Patch Cable, 5 FT, Black
    Mfr # ATG1005-BK
    Compare
  • DuraPort® Industrial Patch Cords, 15 FT, Black
    Leviton
    DuraPort® Industrial Patch Cords, 15 FT, Black
    Mfr # D6721-15E
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, White
    Mfr # CPC3312-08F004
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 3 FT, Purple
    Mfr # CPC3312-0BF003
    Compare
  • LMRJ Series Network Cables, Cat 5e, 3 ft., Green with Black Stripe
    WattStopper
    LMRJ Series Network Cables, Cat 5e, 3 ft., Green with Black Stripe
    Mfr # LMRJ-P03
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Yellow
    Mfr # OR-MC5E07-04
    Compare
  • Copper Patch Cables, 8 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 8 ft., Orange (Cable), Cat 6
    Mfr # UTPSP8ORY
    Compare
  • Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug  On Each End, 7 ft., Blue
    Panduit
    Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug On Each End, 7 ft., Blue
    Mfr # UTP6ASD7BU
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 15 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-03F015
    Compare
  • Copper Patch Cables, 12 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 12 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-12F
    Compare
  • Copper Patch Cables, 17 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 17 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP17BU
    Compare
  • Copper Patch Cables,  3.5 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 3.5 ft., White, RJ-45, Cat 6
    Mfr # MC6-3.5-02
    Compare
  • Patch Cable, 4 ft, Black, Cat 6
    Major Custom Cable
    Patch Cable, 4 ft, Black, Cat 6
    Mfr # CC6.K.004F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-01F020
    Compare
  • Patch Cable, 3 ft, Purple, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, Purple, Cat 6
    Mfr # CC6.P.003F
    Compare
  • Clarity® 6A Modular Patch Cord, 2 FT, Purple
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 2 FT, Purple
    Mfr # OR-MC6A02-07
    Compare
  • Copper Patch Cables,  7 ft., Blue, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 7 ft., Blue, RJ-45, Cat 6A
    Mfr # BP6A-07-06
    Compare
  • 2601-27252-007
    Quiktron (Legrand)
    2601-27252-007
    Mfr # OR-27252
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 15 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 15 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843053-7
    Compare
  • Copper Patch Cables, 15 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6
    Siemon
    Copper Patch Cables, 15 ft., Black (Jacket), Yellow (Boot), Ruggedized Plug to RJ-45 Plug, Cat 6
    Mfr # XC6-15-B05T
    Compare
  • Cat 6 Patch Cable, 20 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 20 FT, Purple
    Mfr # AT1620-P
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, Red
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, Red
    Mfr # ATG1020-RD
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 5 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 5 FT, Yellow
    Mfr # HC5EY05
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 6 FT , Blue
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 6 FT , Blue
    Mfr # CAT6-06-BLB
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 50 FT, Blue
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 50 FT, Blue
    Mfr # OR-570-110-050
    Compare
  • Cat 6 Patch Cord, Booted, 25 ft. Yellow
    BLF Corporation
    Cat 6 Patch Cord, Booted, 25 ft. Yellow
    Mfr # BL625-YL
    Compare
  • Cat 6  Patch Cord, Molded Boot, 3 ft. Blue
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 3 ft. Blue
    Mfr # BL603-BU-MB
    Compare
  • Non-Booted Patch Cord Cat 5e, 3 FT, Blue
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 3 FT, Blue
    Mfr # OR-560-110-003
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 14 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 14 FT, White
    Mfr # OR-570-125-014
    Compare
  • Copper Patch Cables, 12 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 12 ft., Blue, Cat 6
    Mfr # GREL17-2U-12F
    Compare
  • Copper Patch Cables,  1 ft., Black, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 1 ft., Black, 8 Position Modular Plug, Cat 6
    Mfr # 6D460-1E
    Compare
  • Copper Patch Cables,  15 ft., White, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., White, Cat 5e
    Mfr # OR-560-125-015
    Compare
  • Copper Patch Cables,  7 ft., Grey, Cat 5e
    Belden
    Copper Patch Cables, 7 ft., Grey, Cat 5e
    Mfr # C501108007
    Compare
  • TX6™ PLUS UTP Patch Cords, 35 FT, Off White
    Panduit
    TX6™ PLUS UTP Patch Cords, 35 FT, Off White
    Mfr # UTPSP35Y
    Compare
  • Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug  On Each End, 5 ft., Blue
    Panduit
    Cat 6a (SD), 10 Gb/s UTP Patch Cord, TX6A™ 10Gig™ Modular Plug On Each End, 5 ft., Blue
    Mfr # UTP6ASD5BU
    Compare
  • Copper Patch Cables,  7 ft., Yellow, Cat 6+
    Belden
    Copper Patch Cables, 7 ft., Yellow, Cat 6+
    Mfr # C6T1104007
    Compare