Copper Patch Cables

     

Shop By



     
Products: (  5,301 - 5,350 of 5,842  )
Show previous page
107
1 Pagination Pages Ellipsis 106 107 108 Pagination Pages Ellipsis 117
Show next page
:
:
  • eXtreme® High Flex HD6 Patch Cord, 3 FT, Blue
    Leviton
    eXtreme® High Flex HD6 Patch Cord, 3 FT, Blue
    Mfr # 6H460-3L
    Compare
  • Cat 5e Patch Cord, Booted, 3 ft. Red
    BLF Corporation
    Cat 5e Patch Cord, Booted, 3 ft. Red
    Mfr # BL503E-RD
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 3 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 3 ft. Blue
    Mfr # BL503E-BU-MB
    Compare
  • TX6A-28™UTP Patch Cords Cat 6a, 15 ft, Blue
    Panduit
    TX6A-28™UTP Patch Cords Cat 6a, 15 ft, Blue
    Mfr # UTP28X15BU
    Compare
  • TX6™ PLUS UTP Patch Cords, 2.5 M (8.2 FT), Red
    Panduit
    TX6™ PLUS UTP Patch Cords, 2.5 M (8.2 FT), Red
    Mfr # UTPSP2.5MRDY
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 1 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 1 FT, White
    Mfr # OR-576-125-001
    Compare
  • Cat 6  Patch Cord, Molded Boot, 7 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 7 ft. Black
    Mfr # BL607-BK-MB
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 7 FT, Black
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 7 FT, Black
    Mfr # OR-566-135-007
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 5 FT, Black
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 5 FT, Black
    Mfr # HC5EBK05
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, Red
    Mfr # OR-MC5E05-02
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 20 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 20 FT, Black
    Mfr # C601100020
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Orange
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 7 FT, Orange
    Mfr # OR-MC5E07-03
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 10 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 10 FT, Blue
    Mfr # OR-MC5E10-06
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 24 ft., Green
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 24 ft., Green
    Mfr # 6AS10-24G
    Compare
  • Copper Patch Cables, 14 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 14 ft., Orange (Cable), Cat 6
    Mfr # UTPSP14ORY
    Compare
  • Copper Patch Cables,  40 ft., Green, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 40 ft., Green, RJ-45, Cat 6
    Mfr # OR-MC640-05
    Compare
  • Copper Patch Cables, 10 ft., Grey, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Grey, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-10-GY
    Compare
  • Copper Patch Cables, 5 ft., Blue, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., Blue, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-05-BL
    Compare
  • RJ45 Patch Cord
    Belden
    RJ45 Patch Cord
    Mfr # 13396
    Compare
  • Cat 5e Patch Cord, Booted, 3 ft. Black
    BLF Corporation
    Cat 5e Patch Cord, Booted, 3 ft. Black
    Mfr # BL503E-BK
    Compare
  • Cat 6  Patch Cord, Molded Boot, 25 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 25 ft. Black
    Mfr # BL625-BK-MB
    Compare
  • Cat 6 Patch Cord, Booted, 25 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Booted, 25 ft. Black
    Mfr # BL625-BK
    Compare
  • Non-Booted Patch Cord Cat 5e, 10 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 10 FT, Grey
    Mfr # OR-560-100-010
    Compare
  • Cat 5e Patch Cord, Booted, 7 ft. Green
    BLF Corporation
    Cat 5e Patch Cord, Booted, 7 ft. Green
    Mfr # BL507E-GN
    Compare
  • Non-Booted Patch Cord Cat 5e, 3 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 3 FT, Grey
    Mfr # OR-560-100-003
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 2 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 2 ft. Blue
    Mfr # BL502E-BU-MB
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Pink
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 7 FT, Pink
    Mfr # OR-MC607-11
    Compare
  • Clarity® 6A Modular Patch Cord, 6 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 6 FT, Yellow
    Mfr # OR-MC6A06-04
    Compare
  • MC6 UTP Modular Cord, 0.5 FT, Red
    Siemon
    MC6 UTP Modular Cord, 0.5 FT, Red
    Mfr # MC6-0.5-03
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 7 FT, Black
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 7 FT, Black
    Mfr # C601100007
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 10 FT, Blue
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 10 FT, Blue
    Mfr # C601106010
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 25 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 25 FT, Grey
    Mfr # OR-MC5E25-08
    Compare
  • NEXTSPEED® Category 5e Patch Cords, 5 FT, Blue
    Hubbell Premise Wiring
    NEXTSPEED® Category 5e Patch Cords, 5 FT, Blue
    Mfr # HC5EB05
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, Yellow
    Mfr # HC6Y05
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 40 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 40 ft., Grey, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-03F040
    Compare
  • Copper Patch Cables, 1 ft., Green (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 1 ft., Green (Cable), Cat 6
    Mfr # UTPSP1GRY
    Compare