Copper Patch Cables

     

Shop By



     
Products: (  5,251 - 5,300 of 5,842  )
Show previous page
106
1 Pagination Pages Ellipsis 105 106 107 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 3 ft., Blue, Cat 6A
    Quiktron (Legrand)
    Copper Patch Cables, 3 ft., Blue, Cat 6A
    Mfr # OR-00691
    Compare
  • Copper Patch Cables, T568A, 10 ft., Off White (Cable),  Cat 5e
    Panduit
    Copper Patch Cables, T568A, 10 ft., Off White (Cable), Cat 5e
    Mfr # UTPCH10GYY
    Compare
  • Copper Patch Cables,  5 ft., Red, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Red, Cat 5e
    Mfr # OR-560-130-005
    Compare
  • Copper Patch Cables, 5 ft., Orange, Cat 6
    Zero Connect
    Copper Patch Cables, 5 ft., Orange, Cat 6
    Mfr # 6170-005
    Compare
  • Copper Patch Cables,  28 ft., Blue, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 28 ft., Blue, RJ-45, Cat 6
    Mfr # MC6-28-06
    Compare
  • AT1505EV-RD-LBL
    Allen Tel
    AT1505EV-RD-LBL
    Mfr # AT1505EV-RD-LBL
    Compare
  • Patch Cable, 6 ft, Black, Cat 6
    Major Custom Cable
    Patch Cable, 6 ft, Black, Cat 6
    Mfr # CC6.K.006F
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 3 FT, Black
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 3 FT, Black
    Mfr # HC6BK03
    Compare
  • Copper Patch Cables, 2 ft., White, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 2 ft., White, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-125-002
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Blue (Jacket), Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 3 ft., Blue (Jacket), Cat 6A
    Mfr # ZM6A-03-06B
    Compare
  • Copper Patch Cables, 7 ft., Violet (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 7 ft., Violet (Cable), Cat 6A
    Mfr # UTP6ASD7VL
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 4 ft., Blue, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6ARFVB-BL04F
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # CAT6PL-15-GR
    Compare
  • AT1506EV-RD-LBL
    Allen Tel
    AT1506EV-RD-LBL
    Mfr # AT1506EV-RD-LBL
    Compare
  • Copper Patch Cables, 20 ft., Black, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 20 ft., Black, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BK-20-1
    Compare
  • Copper Patch Cables, 7 ft., Yellow, Cat 6
    Lynn Electronics
    Copper Patch Cables, 7 ft., Yellow, Cat 6
    Mfr # CAT6PL-07-YE
    Compare
  • Patch Cable, 3 ft, White, Cat 6
    Netsource
    Patch Cable, 3 ft, White, Cat 6
    Mfr # PCC6B-WH-3
    Compare
  • Copper Patch Cables, 1 ft., Black, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 1 ft., Black, Shielded, RJ-45, Cat 6
    Mfr # GBE-C6-BK-BT-1FT
    Compare
  • Copper Patch Cables, 1 ft., Blue, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 1 ft., Blue, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BU-CLRFT-1FT
    Compare
  • Copper Patch Cables, 10 ft., Yellow, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Yellow, Cat 6
    Mfr # 6130-010
    Compare
  • 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 FT
    Allen Tel
    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 FT
    Mfr # 25-3-PC-5-GY
    Compare
  • 25 Pair Cable Assembly-One Female Connector, 15 FT
    Allen Tel
    25 Pair Cable Assembly-One Female Connector, 15 FT
    Mfr # 25-3-CX-15-GY
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, Black
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, Black
    Mfr # 62460-3E
    Compare
  • CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue
    Belden
    CAT6+ Traceable Patch Cord, Bonded-Pair, 7 FT, Blue
    Mfr # C6T1106007
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 3 FT, Light Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 3 FT, Light Blue
    Mfr # CPCSSX2-02F003
    Compare
  • MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Siemon
    MC6 UTP Modular Cords, Berk-Tek, 15 FT, Yellow
    Mfr # MC6-15-05-003
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 5 FT, White
    Mfr # HC6W05P
    Compare
  • Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 7 FT, Grey
    Mfr # OR-560-100-007
    Compare
  • Copper Patch Cables,  2 ft., Purple, RJ-45, Cat 6
    Ortronics (Legrand)
    Copper Patch Cables, 2 ft., Purple, RJ-45, Cat 6
    Mfr # OR-MC602-07
    Compare
  • Copper Patch Cables, 2 ft., Green, Cat 5e
    C Enterprises
    Copper Patch Cables, 2 ft., Green, Cat 5e
    Mfr # GREL17-1G-2M
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Red, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-07F005
    Compare
  • Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Blue, RJ-45 to RJ-45, Cat 6
    Mfr # CAT-6-20-BL
    Compare
  • Copper Patch Cables, 7 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 7 ft., Blue, Cat 6
    Mfr # GREL17-2U-7F
    Compare
  • 6H460-20S
    Leviton
    6H460-20S
    Mfr # 6H460-20S
    Compare
  • Copper Patch Cables, 35 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 35 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-35F
    Compare
  • C501107003
    Belden
    C501107003
    Mfr # C501107003
    Compare
  • Copper Patch Cables, 25 ft., Shielded, RJ-48C
    C Enterprises
    Copper Patch Cables, 25 ft., Shielded, RJ-48C
    Mfr # XPGE1-14-25F
    Compare
  • Patch Cable, 3 ft, White, Cat 6
    Major Custom Cable
    Patch Cable, 3 ft, White, Cat 6
    Mfr # CC6.W.003F
    Compare
  • Cat 5e Patch Cable, 100 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Yellow
    Mfr # AT15100EV-YL
    Compare
  • 25 Pair Cable Assembly-One Male Plug, 50 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plug, 50 FT
    Mfr # 25-3-PX-50-GY
    Compare