Copper Patch Cables

     

Shop By



     
Products: (  5,201 - 5,250 of 5,842  )
Show previous page
105
1 Pagination Pages Ellipsis 104 105 106 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 20 ft., Orange (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Orange (Cable), Cat 6
    Mfr # UTPSP20ORY
    Compare
  • Copper Patch Cables,  20 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 20 ft., Black, RJ-45, Cat 6
    Mfr # MC6-20-01
    Compare
  • Copper Patch Cables, 20 ft., Orange, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 20 ft., Orange, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-140-020
    Compare
  • Copper Patch Cables, 18 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 18 ft., Blue (Cable), Cat 6
    Mfr # UTPSP18BUY
    Compare
  • Copper Patch Cables, 50 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 50 ft., Black, RJ-45, Cat 6
    Mfr # CAT6-50-BKB
    Compare
  • Copper Patch Cables, 6.5 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 6.5 ft., Blue, Cat 6
    Mfr # GREL17-2U-6.5F
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Black, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-01F007
    Compare
  • Copper Patch Cables, 10 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Black, Cat 6
    Mfr # 6120-010
    Compare
  • Copper Patch Cables, 3 ft., Yellow, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 3 ft., Yellow, 8 Position Modular Plug, HD6
    Mfr # 6H460-3Y
    Compare
  • Copper Patch Cables,  8 ft., Yellow, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 8 ft., Yellow, 8 Position Modular Plug, Cat 6
    Mfr # 62460-8Y
    Compare
  • Patch Cable, 5 ft, White, Cat 6
    Netsource
    Patch Cable, 5 ft, White, Cat 6
    Mfr # PCC6B-WH-5
    Compare
  • Copper Patch Cables,  6 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 6 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-06-06-28B
    Compare
  • Copper Patch Cables,  0.5 ft., Black, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 0.5 ft., Black, RJ-45, Cat 6
    Mfr # MC6-0.5-01-28
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # 6050-015
    Compare
  • Copper Patch Cables, 10 ft., Blue, Shielded, RJ-45, Cat 5e
    Cable Exchange (CommScope)
    Copper Patch Cables, 10 ft., Blue, Shielded, RJ-45, Cat 5e
    Mfr # CAX-C5E-BU-CLRFT-10FT
    Compare
  • Copper Patch Cables,  24 ft., Yellow, 8 Position Modular Plug, Cat 6
    Leviton
    Copper Patch Cables, 24 ft., Yellow, 8 Position Modular Plug, Cat 6
    Mfr # 62460-24Y
    Compare
  • Copper Patch Cables, 25 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., Green, Cat 6
    Mfr # 6150-025
    Compare
  • Copper Patch Cables, 7 ft., Grey, Cat 6
    Zero Connect
    Copper Patch Cables, 7 ft., Grey, Cat 6
    Mfr # 6040-007
    Compare
  • Cat 6 Patch Cable, 14 FT, Black
    Allen Tel
    Cat 6 Patch Cable, 14 FT, Black
    Mfr # AT1614-BK
    Compare
  • 25 Pair Cable Assembly-One Male Plugs 180° Style, 25 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plugs 180° Style, 25 FT
    Mfr # 25-3-PX-25-180
    Compare
  • Cat 6 110 to RJ45 Patch Cable, 5 FT
    Allen Tel
    Cat 6 110 to RJ45 Patch Cable, 5 FT
    Mfr # GB110PC645-05
    Compare
  • Cat 5e  Patch Cords, Booted, 3 ft. Blue
    BLF Corporation
    Cat 5e Patch Cords, Booted, 3 ft. Blue
    Mfr # BL503E-BU
    Compare
  • MC6 UTP Modular Cord, 5 FT, White
    Siemon
    MC6 UTP Modular Cord, 5 FT, White
    Mfr # MC6-05-02
    Compare
  • TX6™ PLUS UTP Patch Cords, 1 FT, Red
    Panduit
    TX6™ PLUS UTP Patch Cords, 1 FT, Red
    Mfr # UTPSP1RDY
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 10 FT, Black
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 10 FT, Black
    Mfr # UTPCH10BLY
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 5 FT, Off White
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 5 FT, Off White
    Mfr # UTPCH5Y
    Compare
  • TX6™ PLUS UTP Patch Cords, 7 FT, Black
    Panduit
    TX6™ PLUS UTP Patch Cords, 7 FT, Black
    Mfr # UTPSP7BLY
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, White
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 7 FT, White
    Mfr # CPC6642-08F007
    Compare
  • Uniprise® Category 6 Patch Cords, 10 FT, Red
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 10 FT, Red
    Mfr # UC1BBB2-07F010
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 7 FT, Green
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 7 FT, Green
    Mfr # ECAT5-4PR-07-GRB
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 1 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 1 FT, Black
    Mfr # ECAT5-4PR-01BKB
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 7 FT, Green
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 7 FT, Green
    Mfr # CAT6-07-GRB
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 14 FT, Dark Grey
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 14 FT, Dark Grey
    Mfr # CPC6642-03F014
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 1 FT, Black
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 1 FT, Black
    Mfr # OR-570-135-001
    Compare
  • DataTuff® Cat 5e Industrial Ethernet Patch Cord, 16.4 FT, Black
    Belden
    DataTuff® Cat 5e Industrial Ethernet Patch Cord, 16.4 FT, Black
    Mfr # E509005 010S1
    Compare
  • LMRJ Series Network Cables, Cat 5e, 15 ft., Green with Black Stripe
    WattStopper
    LMRJ Series Network Cables, Cat 5e, 15 ft., Green with Black Stripe
    Mfr # LMRJ-P15
    Compare
  • MC6 UTP Modular Cord, 30 FT, Green
    Siemon
    MC6 UTP Modular Cord, 30 FT, Green
    Mfr # MC6-30-07
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Green
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 1 FT, Green
    Mfr # OR-MC601-05
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-02F001
    Compare