Copper Patch Cables

     

Shop By



     
Products: (  5,151 - 5,200 of 5,842  )
Show previous page
104
1 Pagination Pages Ellipsis 103 104 105 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 1 ft., Grey, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 1 ft., Grey, RJ-45, Cat 5e
    Mfr # HC6GY01
    Compare
  • Copper Patch Cables, 10 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 10 ft., Green, Cat 6
    Mfr # 6150-010
    Compare
  • Copper Patch Cables,  6 ft., Red, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 6 ft., Red, RJ-45, Cat 6
    Mfr # MC6-06-03-28
    Compare
  • Optilink Copper Patch Cables, 15 ft, White, Cat 6
    Lynn Electronics
    Optilink Copper Patch Cables, 15 ft, White, Cat 6
    Mfr # OLG20CWHW-015
    Compare
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Black
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Black
    Mfr # HCL6ABK07
    Compare
  • Cat 6 Patch Cable, 50 FT, Orange
    Allen Tel
    Cat 6 Patch Cable, 50 FT, Orange
    Mfr # AT1650-OR
    Compare
  • Cat 6 Patch Cable, 3 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 3 FT, Purple
    Mfr # AT1603-P
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, White
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 3 FT, White
    Mfr # 62460-3W
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Blue
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 20 FT, Blue
    Mfr # OR-MC620-06
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Yellow
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 12 FT, Yellow
    Mfr # CPC3312-09F012
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, Black
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, Black
    Mfr # UC1BBB2-01F007
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 20 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-09F020
    Compare
  • NetKey® Category 6 UTP Patch Cords, 5 Ft, Yellow
    Panduit
    NetKey® Category 6 UTP Patch Cords, 5 Ft, Yellow
    Mfr # NK6PC5YLY
    Compare
  • ECAT5-4PR-100-BLB
    Lynn Electronics
    ECAT5-4PR-100-BLB
    Mfr # ECAT5-4PR-100-BLB
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 2 ft., White, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC3312-08F002
    Compare
  • Copper Patch Cables, 20 ft., Yellow, 8 Position Modular Plug, HD6
    Leviton
    Copper Patch Cables, 20 ft., Yellow, 8 Position Modular Plug, HD6
    Mfr # 6H460-20Y
    Compare
  • Copper Patch Cables,  3 ft., Green, RJ-45, Cat 6A
    Ortronics (Legrand)
    Copper Patch Cables, 3 ft., Green, RJ-45, Cat 6A
    Mfr # OR-MC6A03-05
    Compare
  • Copper Patch Cables, 7 ft., Yellow (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 7 ft., Yellow (Cable), Shielded, Cat 6A
    Mfr # UTP28X7YL
    Compare
  • Copper Patch Cables, 13 ft., Blue (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 13 ft., Blue (Cable), Cat 6
    Mfr # UTP28SP13BU
    Compare
  • Copper Patch Cables, 1 ft., Blue, RJ-45, Cat 5e
    Hubbell Premise Wiring
    Copper Patch Cables, 1 ft., Blue, RJ-45, Cat 5e
    Mfr # HCL6B01
    Compare
  • Copper Patch Cables, 15 ft., Black, Cat 5e
    Zero Connect
    Copper Patch Cables, 15 ft., Black, Cat 5e
    Mfr # 5120-015
    Compare
  • Cat 5e Crossover Cable, 7 FT
    Allen Tel
    Cat 5e Crossover Cable, 7 FT
    Mfr # AT1507-REC
    Compare
  • Cat 6 Patch Cable, 15 FT, Purple
    Allen Tel
    Cat 6 Patch Cable, 15 FT, Purple
    Mfr # AT1615-P
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 10 FT, Grey
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 10 FT, Grey
    Mfr # OR-570-100-010
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 5 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 5 FT, Orange
    Mfr # OR-576-140-005
    Compare
  • Copper Patch Cables, 1 ft., Blue, RJ-45 to RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Blue, RJ-45 to RJ-45, Cat 6
    Mfr # CAT6-01BL
    Compare
  • Copper Patch Cables, 14 ft., Orange, RJ-45, Cat 5
    Lynn Electronics
    Copper Patch Cables, 14 ft., Orange, RJ-45, Cat 5
    Mfr # ECAT5-4PR-14-OR
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 6 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-GN06F
    Compare
  • Copper Patch Cables, 7 ft., Blue, Cat 6A
    Lynn Electronics
    Copper Patch Cables, 7 ft., Blue, Cat 6A
    Mfr # CAT6A-07-BLB
    Compare
  • Copper Patch Cables, 40 ft., Red (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 40 ft., Red (Cable), Cat 6A
    Mfr # UTP6ASD40RDF/N
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, 5.5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, 5.5 ft., Orange, Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # 2843053-2
    Compare
  • Copper Patch Cables, 16.4 ft., Ivory (Jacket), Red (Boot), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 16.4 ft., Ivory (Jacket), Red (Boot), Shielded, RJ-45, Cat 6A
    Mfr # T4T-S05M-B03L
    Compare
  • Copper Patch Cables,  7 ft., Grey, RJ-45, Cat 6A
    Ortronics (Legrand)
    Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 6A
    Mfr # OR-MC6A07-08
    Compare
  • Copper Patch Cables,  8 ft., White, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 8 ft., White, RJ-45, Cat 6
    Mfr # MC6-08-02
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 14 FT, Green
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 14 FT, Green
    Mfr # 6AS10-9G
    Compare
  • 560-130-007
    Quiktron (Legrand)
    560-130-007
    Mfr # OR-560-130-007
    Compare
  • Copper Patch Cables, 5 ft., Red, Cat 6
    Lynn Electronics
    Copper Patch Cables, 5 ft., Red, Cat 6
    Mfr # GHS2001RD-005
    Compare