Copper Patch Cables

     

Shop By



     
Products: (  5,101 - 5,150 of 5,842  )
Show previous page
103
1 Pagination Pages Ellipsis 102 103 104 Pagination Pages Ellipsis 117
Show next page
:
:
  • Cat 6 Patch Cable, 7 FT, Ivory
    Allen Tel
    Cat 6 Patch Cable, 7 FT, Ivory
    Mfr # AT1607-I
    Compare
  • Cat 6A 10Gb Patch Cable, 5 FT, Yellow
    Allen Tel
    Cat 6A 10Gb Patch Cable, 5 FT, Yellow
    Mfr # ATG1005-YL
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 25 FT, Grey
    Mfr # OR-MC625-08
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 5 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 5 FT, Blue
    Mfr # ECAT5-4PR-05-BL
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 7 FT, Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 7 FT, Yellow
    Mfr # HC6Y07
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 7 ft., Blue
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 7 ft., Blue
    Mfr # 6AS10-7L
    Compare
  • Copper Patch Cables, 35 ft., Green (Cable),  Cat 6
    Panduit
    Copper Patch Cables, 35 ft., Green (Cable), Cat 6
    Mfr # UTPSP35GRY
    Compare
  • Cat 6 Snagless Patch Cord, 10 FT, Yellow
    Quiktron (Legrand)
    Cat 6 Snagless Patch Cord, 10 FT, Yellow
    Mfr # OR-27193
    Compare
  • Copper Patch Cables, 14 ft., White, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 14 ft., White, RJ-45, Cat 6
    Mfr # OLG20CWHW-014
    Compare
  • Copper Patch Cables, 15 ft., Red (Cable),  RJ-45, Cat 6
    Panduit
    Copper Patch Cables, 15 ft., Red (Cable), RJ-45, Cat 6
    Mfr # UTP28SP15RD
    Compare
  • Copper Patch Cables, 5 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e
    Tripp Lite
    Copper Patch Cables, 5 ft., Black, RJ-45 Male to RJ-45 Male, Cat 5e
    Mfr # N001-005-BK
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 5 ft., Green, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1AAA2-0MF005
    Compare
  • Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 10 ft., Black, RJ-45, Cat 6
    Mfr # OLG20CBKK-010
    Compare
  • Copper Patch Cables, 5 ft., Grey, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 5 ft., Grey, Cat 6
    Mfr # CAX-C6-HOS-GR-GRCOBT-LBL-05FT
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., White (Jacket), Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 10 ft., White (Jacket), Cat 6A
    Mfr # ZM6A-10-02B
    Compare
  • TX6™ PLUS UTP Patch Cords, 70 FT, Off White
    Panduit
    TX6™ PLUS UTP Patch Cords, 70 FT, Off White
    Mfr # UTPSP70Y
    Compare
  • Copper Patch Cables,  10 ft., Blue, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, 10 ft., Blue, RJ-45, Cat 6A
    Mfr # BP6A-10-06B
    Compare
  • Copper Patch Cables,  7 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 7 ft., Black, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-07-01B
    Compare
  • Copper Patch Cables, 5 ft., Green (Cable),  Cat 6A
    Panduit
    Copper Patch Cables, 5 ft., Green (Cable), Cat 6A
    Mfr # UTP6A5GR
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Red
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 3 FT, Red
    Mfr # OR-MC5E03-02
    Compare
  • Copper Patch Cables, 1 ft.
    Lynn Electronics
    Copper Patch Cables, 1 ft.
    Mfr # L-F8BU-01-REVSS
    Compare
  • Copper Patch Cables,  4 ft., Green, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 4 ft., Green, RJ-45, Cat 6
    Mfr # MC6-04-07
    Compare
  • Copper Patch Cables, 20 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 20 ft., Green, Cat 6
    Mfr # OLG20PGRC-020
    Compare
  • Copper Patch Cables, 7 ft., Shielded, Ruggedized Plug to Ruggedized Plug, Cat 5e
    Siemon
    Copper Patch Cables, 7 ft., Shielded, Ruggedized Plug to Ruggedized Plug, Cat 5e
    Mfr # XC5S-07-B05
    Compare
  • Copper Patch Cables, 75 ft., Green, Cat 6
    Zero Connect
    Copper Patch Cables, 75 ft., Green, Cat 6
    Mfr # 6150-075
    Compare
  • Cat 6 Patch Cable, 25 FT, Black
    Allen Tel
    Cat 6 Patch Cable, 25 FT, Black
    Mfr # AT1625-BK
    Compare
  • 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 FT
    Allen Tel
    25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 FT
    Mfr # 25-3-PC-25-GY
    Compare
  • 25 Pair Phone Cable Assembly-Two Male Plugs, 30 FT
    Allen Tel
    25 Pair Phone Cable Assembly-Two Male Plugs, 30 FT
    Mfr # 25-3-PP-30-GY
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Yellow
    Mfr # ECAT5-4PR-03-YEB
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Blue
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 3 FT, Blue
    Mfr # UTP28SP3BU
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, Light Blue
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 4 FT, Light Blue
    Mfr # CPC3312-02F004
    Compare
  • CAT6+ Nonbonded-Pair Pigtail, 35 FT, Grey
    Belden
    CAT6+ Nonbonded-Pair Pigtail, 35 FT, Grey
    Mfr # C631308035
    Compare
  • MC 5e UTP Modular Cords - No Boot, 7 FT, Blue
    Siemon
    MC 5e UTP Modular Cords - No Boot, 7 FT, Blue
    Mfr # MC5-07-06
    Compare
  • NetKey® Category 6 UTP Patch Cords, 5 FT, Off White
    Panduit
    NetKey® Category 6 UTP Patch Cords, 5 FT, Off White
    Mfr # NK6PC5Y
    Compare
  • TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Blue
    Panduit
    TX6A-28™UTP Patch Cords Cat 6a, 5 ft, Blue
    Mfr # UTP28X5BU
    Compare
  • TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 7 FT, Blue
    Panduit
    TX5e-28™ Cat 5e UTP Patch Cords, 28 AWG, 7 FT, Blue
    Mfr # UTP28CH7BU
    Compare
  • TX6™ PLUS UTP Patch Cords, 3 FT, Violet
    Panduit
    TX6™ PLUS UTP Patch Cords, 3 FT, Violet
    Mfr # UTPSP3VLY
    Compare