Copper Patch Cables

     

Shop By



     
Products: (  5,051 - 5,100 of 5,842  )
Show previous page
102
1 Pagination Pages Ellipsis 101 102 103 Pagination Pages Ellipsis 117
Show next page
:
:
  • Copper Patch Cables, 35 ft, Blue, Cat 5e
    Lynn Electronics
    Copper Patch Cables, 35 ft, Blue, Cat 5e
    Mfr # ECAT5PL-35-BL
    Compare
  • Cat 6a Network Patch Cable, 5 ft. L, White
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 5 ft. L, White
    Mfr # OR-576-A25-005
    Compare
  • DIN Male to 4.3 Male Jumper With Weatherproofing System, 15 ft. L
    JMA Wireless
    DIN Male to 4.3 Male Jumper With Weatherproofing System, 15 ft. L
    Mfr # LDMW4MW-12-15
    Compare
  • Cat 5e 350 MHz Non-Boot Patch Cables, 1 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Non-Boot Patch Cables, 1 FT, Yellow
    Mfr # ECAT5-4PR-01-YE
    Compare
  • Cat 6  Patch Cord, Molded Boot, 14 ft. Black
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 14 ft. Black
    Mfr # BL614-BK-MB
    Compare
  • TX6™ PLUS UTP Patch Cords, 35 FT, Red
    Panduit
    TX6™ PLUS UTP Patch Cords, 35 FT, Red
    Mfr # UTPSP35RDY
    Compare
  • Cat 5e  Patch Cord, Molded Boot, 1 ft. Blue
    BLF Corporation
    Cat 5e Patch Cord, Molded Boot, 1 ft. Blue
    Mfr # BL501E-BU-MB
    Compare
  • MC6 UTP Modular Cord, 25 FT, White
    Siemon
    MC6 UTP Modular Cord, 25 FT, White
    Mfr # MC6-25-02
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 3 FT, Blue
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 3 FT, Blue
    Mfr # OR-566-110-003
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 25 ft., Green
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 25 ft., Green
    Mfr # 6AS10-25G
    Compare
  • Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 10 ft., Red
    Leviton
    Atlas-X1™ Cat 6a Shielded SlimLine Boot Patch Cord, 10 ft., Red
    Mfr # 6AS10-10R
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Orange, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPC6642-06F007
    Compare
  • Copper Patch Cables, 9 ft., Blue, Cat 6
    C Enterprises
    Copper Patch Cables, 9 ft., Blue, Cat 6
    Mfr # XTHRE1-9U-9F
    Compare
  • Copper Patch Cables,  25 ft., White (Cord), Red (Boot), RJ-45, Cat 5e
    Siemon
    Copper Patch Cables, 25 ft., White (Cord), Red (Boot), RJ-45, Cat 5e
    Mfr # MC5-25-0203
    Compare
  • Patch Cable, 35 ft, Purple, Cat 6
    Netsource
    Patch Cable, 35 ft, Purple, Cat 6
    Mfr # PCC6B-PR-35
    Compare
  • Copper Patch Cables, 7 ft., Grey (Cable), Shielded,  Cat 6A
    Panduit
    Copper Patch Cables, 7 ft., Grey (Cable), Shielded, Cat 6A
    Mfr # STP6X7IG
    Compare
  • Copper Patch Cables, 5 ft., Blue, Cat 6A
    Zero Connect
    Copper Patch Cables, 5 ft., Blue, Cat 6A
    Mfr # 6A110-005
    Compare
  • Copper Patch Cables, 1 ft., Orange, Cat 6
    Lynn Electronics
    Copper Patch Cables, 1 ft., Orange, Cat 6
    Mfr # OLG20PORC-001
    Compare
  • Copper Patch Cables, 100 ft., Black, Cat 6
    Zero Connect
    Copper Patch Cables, 100 ft., Black, Cat 6
    Mfr # 6020-100
    Compare
  • TechChoice® Category 5e Modular Patch Cords, 7 FT, Green
    Ortronics (Legrand)
    TechChoice® Category 5e Modular Patch Cords, 7 FT, Green
    Mfr # OR-SPC5E07-05
    Compare
  • TechChoice® Category 6 Modular Patch Cords, 5 FT, Grey
    Ortronics (Legrand)
    TechChoice® Category 6 Modular Patch Cords, 5 FT, Grey
    Mfr # OR-SPC605-08
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 3 FT, Red
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 3 FT, Red
    Mfr # HC6R03
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 14 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 14 FT, Orange
    Mfr # OR-576-140-014
    Compare
  • Cat 6  Patch Cord, Molded Boot, 1 ft. Blue
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 1 ft. Blue
    Mfr # BL601-BU-MB
    Compare
  • Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Blue
    Quiktron (Legrand)
    Value Series™ Category 6 Non-Booted Patch Cord, 25 FT, Blue
    Mfr # OR-566-110-025
    Compare
  • Clarity® 6A Modular Patch Cord, 4 FT, Yellow
    Ortronics (Legrand)
    Clarity® 6A Modular Patch Cord, 4 FT, Yellow
    Mfr # OR-MC6A04-04
    Compare
  • Copper Patch Cables, 15 ft., Yellow, Cat 6
    C Enterprises
    Copper Patch Cables, 15 ft., Yellow, Cat 6
    Mfr # XTHRE1-9Y-15F
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Yellow (Jacket), RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 5 ft., Yellow (Jacket), RJ-45, Cat 6A
    Mfr # ZM6A-05-05
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Violet, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Uniprise
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Violet, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # UC1BBB2-0LF007
    Compare
  • Copper Patch Cables, 20 ft., Clear (Boot), Off White (Cable), Cat 6
    Panduit
    Copper Patch Cables, 20 ft., Clear (Boot), Off White (Cable), Cat 6
    Mfr # NK6PC20Y
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 1 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # TCPC-6RUVB-BL01F
    Compare
  • Copper Patch Cables, 25 ft., White, Cat 6
    Zero Connect
    Copper Patch Cables, 25 ft., White, Cat 6
    Mfr # 6160-025
    Compare
  • Copper Patch Cables,  5 ft., Black, Cat 5e
    Quiktron (Legrand)
    Copper Patch Cables, 5 ft., Black, Cat 5e
    Mfr # OR-550-135-005
    Compare
  • AT1610-BW-35065
    Allen Tel
    AT1610-BW-35065
    Mfr # AT1610-BW-35065
    Compare
  • Copper Patch Cables,  7 ft., Grey, RJ-45, Cat 6
    Belden
    Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 6
    Mfr # CA21108007
    Compare
  • CA21109005
    Belden
    CA21109005
    Mfr # CA21109005
    Compare
  • Copper Patch Cables, 15 ft., Green, Cat 6
    Lynn Electronics
    Copper Patch Cables, 15 ft., Green, Cat 6
    Mfr # OLQ20ELGW-015
    Compare
  • Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Siemon
    Copper Patch Cables, T568A/B (Solid), T568A/B (Stranded), 7 ft., Violet (Jacket), Shielded, RJ-45, Cat 6A
    Mfr # ZM6A-S07-08
    Compare
  • Copper Patch Cables, 3 ft., White, Shielded, RJ-45, Cat 6
    Cable Exchange (CommScope)
    Copper Patch Cables, 3 ft., White, Shielded, RJ-45, Cat 6
    Mfr # CAX-C6-WH-CLFT-3FT
    Compare