Copper Patch Cables

     

Shop By



     
Products: (  5,001 - 5,050 of 5,842  )
Show previous page
101
1 Pagination Pages Ellipsis 100 101 102 Pagination Pages Ellipsis 117
Show next page
:
:
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 10 ft., Black
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 10 ft., Black
    Mfr # HCL6ABK10
    Compare
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 3 ft., Green
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 3 ft., Green
    Mfr # HCL6AGN03
    Compare
  • Cat 5e Patch Cable, 1 FT, Purple
    Allen Tel
    Cat 5e Patch Cable, 1 FT, Purple
    Mfr # AT1501EV-P
    Compare
  • 25 Pair Cable Assembly-One Male Plug, 200 FT
    Allen Tel
    25 Pair Cable Assembly-One Male Plug, 200 FT
    Mfr # 25-3-PX-200-GY
    Compare
  • 25 Pair Cable Assembly-One Female Connector, 25 FT
    Allen Tel
    25 Pair Cable Assembly-One Female Connector, 25 FT
    Mfr # 25-3-CX-25-GY
    Compare
  • Cat 6A 10Gb Patch Cable, 3 FT, Red
    Allen Tel
    Cat 6A 10Gb Patch Cable, 3 FT, Red
    Mfr # ATG1003-RD
    Compare
  • Cat 6A 10Gb Patch Cable, 14 FT, Green
    Allen Tel
    Cat 6A 10Gb Patch Cable, 14 FT, Green
    Mfr # ATG1014-GN
    Compare
  • Cat 6A 10Gb Patch Cable, 20 FT, White
    Allen Tel
    Cat 6A 10Gb Patch Cable, 20 FT, White
    Mfr # ATG1020-WH
    Compare
  • Cat 5e Patch Cable, 100 FT, Orange
    Allen Tel
    Cat 5e Patch Cable, 100 FT, Orange
    Mfr # AT15100EV-OR
    Compare
  • Cat 5e Patch Cable, 18 FT, White
    Allen Tel
    Cat 5e Patch Cable, 18 FT, White
    Mfr # AT1518EV-WH
    Compare
  • Cat 6 Patch Cable, 4 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 4 FT, Red
    Mfr # AT1604-RD
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 10 FT, Blue
    Mfr # ECAT5-4PR-10-BLB
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, White
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, White
    Mfr # ECAT5-4PR-03-WHB
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 2 FT, Blue
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 2 FT, Blue
    Mfr # UTPCH2BUY
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Off White
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 30 FT, Off White
    Mfr # UTP28SP30
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Red
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Red
    Mfr # ECAT5-4PR-03-RDB
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Black
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 14 FT, Black
    Mfr # ECAT5-4PR-14-BKB
    Compare
  • Uniprise® Category 6 Patch Cords, 25 FT, Blue
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 25 FT, Blue
    Mfr # UC1BBB2-0ZF025
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 20 FT, Dark Grey
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 20 FT, Dark Grey
    Mfr # CPC6642-03F020
    Compare
  • Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Orange
    CommScope Systimax
    Cat 6 GS8E GigaSPEED® XL Modular Patch Cord, 5 FT, Orange
    Mfr # CPC3312-06F005
    Compare
  • Uniprise® Category 6 Patch Cords, 7 FT, White
    CommScope Uniprise
    Uniprise® Category 6 Patch Cords, 7 FT, White
    Mfr # UC1BBB2-08F007
    Compare
  • TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 19 FT, Yellow
    Panduit
    TX6A-SD™ 10Gig™ Cat 6A UTP Patch Cords, 19 FT, Yellow
    Mfr # UTP6ASD19YL
    Compare
  • TX6™ PLUS UTP Patch Cords, 20 FT, Green
    Panduit
    TX6™ PLUS UTP Patch Cords, 20 FT, Green
    Mfr # UTPSP20GRY
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 50 FT, Orange
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 50 FT, Orange
    Mfr # OR-570-140-050
    Compare
  • HI-Impact® Category 6 RJ45 to RJ45 Patch Cord, 15.5 FT, Yellow
    Hubbell Premise Wiring
    HI-Impact® Category 6 RJ45 to RJ45 Patch Cord, 15.5 FT, Yellow
    Mfr # HI615AE
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 14 FT, Yellow
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 14 FT, Yellow
    Mfr # OR-570-115-014
    Compare
  • Non-Booted Patch Cord Cat 5e, 2 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 2 FT, Grey
    Mfr # OR-560-100-002
    Compare
  • Patch Cable Cat 5e, 2 FT, Green
    Cable Exchange (CommScope)
    Patch Cable Cat 5e, 2 FT, Green
    Mfr # CAX-C5E-GN-BT-2FT
    Compare
  • Value Series™ Cat 6 Booted Patch Cord, 1 FT, Black
    Quiktron (Legrand)
    Value Series™ Cat 6 Booted Patch Cord, 1 FT, Black
    Mfr # OR-576-135-001
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Grey
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 5 FT, Grey
    Mfr # UTP28SP5GY
    Compare
  • Cat 5e Patch Cable, 1.5 FT, Black
    Allen Tel
    Cat 5e Patch Cable, 1.5 FT, Black
    Mfr # AT1501.5EV-BK
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Yellow
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 7 FT, Yellow
    Mfr # UTP28SP7YL
    Compare
  • eXtreme® High Flex HD6 Patch Cord, 15 FT, Blue
    Leviton
    eXtreme® High Flex HD6 Patch Cord, 15 FT, Blue
    Mfr # 6H460-15L
    Compare
  • TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 1 FT, Black
    Panduit
    TX6-28™ Cat 6 UTP Performance Patch Cords, 28 AWG, 1 FT, Black
    Mfr # UTP28SP1BL
    Compare
  • Cat 6  Patch Cord, Molded Boot, 14 ft. White
    BLF Corporation
    Cat 6 Patch Cord, Molded Boot, 14 ft. White
    Mfr # BL614-WH-MB
    Compare
  • Cat 6 Patch Cord, Booted, 25 ft. White
    BLF Corporation
    Cat 6 Patch Cord, Booted, 25 ft. White
    Mfr # BL625-WH
    Compare