Copper Patch Cables

     

Shop By



     
Products: (  4,951 - 5,000 of 5,819  )
Show previous page
100
1 Pagination Pages Ellipsis 99 100 101 Pagination Pages Ellipsis 117
Show next page
:
:
  • 25 Pair Cable Assembly-One Female Connector, 30 FT
    Allen Tel
    25 Pair Cable Assembly-One Female Connector, 30 FT
    Mfr # 25-3-CX-30-GY
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Blue
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Cables, 3 FT, Blue
    Mfr # ECAT5-4PR-03-BLB
    Compare
  • Cat 5e Patch Cable, 1 FT, Yellow
    Allen Tel
    Cat 5e Patch Cable, 1 FT, Yellow
    Mfr # AT1501EV-YL
    Compare
  • eXtreme® Standard Cat 6+ UTP Patch Cord, 1 FT, Yellow
    Leviton
    eXtreme® Standard Cat 6+ UTP Patch Cord, 1 FT, Yellow
    Mfr # 62460-1Y
    Compare
  • Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 7 ft., White
    Leviton
    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 7 ft., White
    Mfr # 6AS10-7W
    Compare
  • Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 5 FT, Blue
    CommScope Systimax
    Cat 6A GigaSPEED® X10D 360GS10E Modular Patch Cord, 5 FT, Blue
    Mfr # CPCSSX2-0ZF005
    Compare
  • TX6™ PLUS UTP Patch Cords, 5 FT, Grey
    Panduit
    TX6™ PLUS UTP Patch Cords, 5 FT, Grey
    Mfr # UTPSP5GYY
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Green
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 10 FT, Green
    Mfr # CAT6-10-GRB
    Compare
  • Non-Booted Patch Cord Cat 5e, 1 FT, Grey
    Quiktron (Legrand)
    Non-Booted Patch Cord Cat 5e, 1 FT, Grey
    Mfr # OR-560-100-001
    Compare
  • Cat 5e 350 MHz Snagless Molded Boot Patch Crossover Cables, 7 FT, Yellow
    Lynn Electronics
    Cat 5e 350 MHz Snagless Molded Boot Patch Crossover Cables, 7 FT, Yellow
    Mfr # ECAT5-4PR-07YEXB
    Compare
  • MC6 UTP Modular Cords, Berk-Tek, 6 FT, Yellow
    Siemon
    MC6 UTP Modular Cords, Berk-Tek, 6 FT, Yellow
    Mfr # MC6-06-05-003
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 22 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 22 FT, Grey
    Mfr # OR-MC5E22-08
    Compare
  • CAT6+ Patch Cord, Bonded-Pair, 15 FT, Yellow
    Belden
    CAT6+ Patch Cord, Bonded-Pair, 15 FT, Yellow
    Mfr # C601104015
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 7 ft., Yellow, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-09F007
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 12 FT, Grey
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 12 FT, Grey
    Mfr # OR-MC5E12-08
    Compare
  • Copper Patch Cables, 40 ft., Blue, RJ-45, Cat 6
    Lynn Electronics
    Copper Patch Cables, 40 ft., Blue, RJ-45, Cat 6
    Mfr # CAT6-40-BLB
    Compare
  • Copper Patch Cables, 15 ft., White, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 15 ft., White, RJ-45 Male to Male, Cat 6
    Mfr # OR-566-125-015
    Compare
  • Copper Patch Cables, Plug-In Mount, Crimp, T568B, 8 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    CommScope Systimax
    Copper Patch Cables, Plug-In Mount, Crimp, T568B, 8 ft., Blue, Non Shielded, 1 per Package pk, RJ-45 to RJ-45
    Mfr # CPCSSX2-02F008
    Compare
  • Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Yellow
    Ortronics (Legrand)
    Clarity® Cat 6 UTP Modular Patch Cord, 40 FT, Yellow
    Mfr # OR-MC640-04
    Compare
  • Copper Patch Cables, Grey (Cable),  RJ-45 8(8), Cat 6
    Panduit
    Copper Patch Cables, Grey (Cable), RJ-45 8(8), Cat 6
    Mfr # UTP28SP8INGY
    Compare
  • Copper Patch Cables,  16 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Siemon
    Copper Patch Cables, 16 ft., Blue, 100 per Package pk, RJ-45, Cat 6
    Mfr # MC6-16-06-28B
    Compare
  • Copper Patch Cables, 2 ft., Green, RJ-45 Male to Male, Cat 6
    Quiktron (Legrand)
    Copper Patch Cables, 2 ft., Green, RJ-45 Male to Male, Cat 6
    Mfr # OR-576-120-002
    Compare
  • Patch Cable, 40 ft, Blue, Cat 6
    Netsource
    Patch Cable, 40 ft, Blue, Cat 6
    Mfr # PCC6B-BL-40
    Compare
  • NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Yellow
    Hubbell Premise Wiring
    NEXTSPEED® Category 6A Patch Cords, Low Diameter, 7 ft., Yellow
    Mfr # HCL6AY07
    Compare
  • Cat 6a Network Patch Cable, 3 ft. L, White
    Quiktron (Legrand)
    Cat 6a Network Patch Cable, 3 ft. L, White
    Mfr # OR-576-A25-003BBY
    Compare
  • Phone Cable Assembly, One Plug 25-Pair, Male, 20 ft.
    Lynn Electronics
    Phone Cable Assembly, One Plug 25-Pair, Male, 20 ft.
    Mfr # 25-3-PX-20-GY-LYN
    Compare
  • Cat 6 Patch Cable, 7 FT, Green
    Allen Tel
    Cat 6 Patch Cable, 7 FT, Green
    Mfr # AT1607-GN
    Compare
  • Cat 6 Patch Cable, 25 FT, Red
    Allen Tel
    Cat 6 Patch Cable, 25 FT, Red
    Mfr # AT1625-RD
    Compare
  • Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Blue
    CommScope Systimax
    Cat 5e D8PS PowerSUM Modular Patch Cord, 10 FT, Blue
    Mfr # CPC6642-0ZF010
    Compare
  • TX5e™ Cat 5e UTP Patch Cords, 7 FT, Red
    Panduit
    TX5e™ Cat 5e UTP Patch Cords, 7 FT, Red
    Mfr # UTPCH7RDY
    Compare
  • Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Grey
    Lynn Electronics
    Cat 6 Snagless Molded Boot Patch Cables, 5 FT, Grey
    Mfr # CAT6-05-GYB
    Compare
  • NEXTSPEED® Category 6 Patch Cords, 10 FT, White
    Hubbell Premise Wiring
    NEXTSPEED® Category 6 Patch Cords, 10 FT, White
    Mfr # HC6W10
    Compare
  • 25 Pair Phone Cable Assembly-Two Connectors, Female/Female, 10 FT, Grey
    Lynn Electronics
    25 Pair Phone Cable Assembly-Two Connectors, Female/Female, 10 FT, Grey
    Mfr # 25-3-CC-10-GY-LYN
    Compare
  • LMRJ Series Network Cables, Cat 5e, 25 ft., Green with Black Stripe
    WattStopper
    LMRJ Series Network Cables, Cat 5e, 25 ft., Green with Black Stripe
    Mfr # LMRJ-P25
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 25 FT, Grey
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 25 FT, Grey
    Mfr # OR-570-100-025
    Compare
  • Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, White
    Ortronics (Legrand)
    Clarity® Cat 5e UTP Modular Patch Cord, 5 FT, White
    Mfr # OR-MC5E05-09
    Compare
  • Value Series™ Cat 5e Booted Patch Cord, 5 FT, White
    Quiktron (Legrand)
    Value Series™ Cat 5e Booted Patch Cord, 5 FT, White
    Mfr # OR-570-125-005
    Compare