Commscope Datacomm Faceplate | Graybar Store
Message Dialog
Display Update Message
P310570
17065
[
{
"catentry_id" : "27606",
"Attributes" : {
"No. of Ports_4":"6"
,
"Color_Almond":"22"
},
"DescriptiveAttributes" : {
"CFP_NO":"1"
,
"SAP Price Unit A_1":"2"
,
"SAP Material Type_ZSTD":"3"
,
"SAP Unit_EA":"4"
,
"SAP Transportation Group_0001":"5"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"7"
,
"SAP Dealer Code Material Group 5_0":"8"
,
"SAP Price Column L_1.86":"9"
,
"SAP ECCN_EAR99":"10"
,
"SAP Country Code_US":"11"
,
"SAP Price Column A_1.5":"12"
,
"SAP Country Name_USA":"13"
,
"SAP Delivery Unit_1":"14"
,
"SAP Country of Origin_US - USA":"15"
,
"SAP Price Column B_1.13":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit L_1":"18"
,
"Commerce SAP Alternate UOM Qty_1":"19"
,
"SAP UNSPSC_43191600":"20"
,
"SAP POA_01":"21"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/2111024-1-commscope-25279687/702154-portrait_ratio1x1-300-300-51719199dd4698ac661b930326c5912a-fo.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/2111024-1-commscope-25279687/702154-portrait_ratio1x1-300-300-51719199dd4698ac661b930326c5912a-fo.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/2111024-1-commscope-25279687/702154-portrait_ratio1x1-100-100-51719199dd4698ac661b930326c5912a-XW.jpg"
},
{
"catentry_id" : "27607",
"Attributes" : {
"No. of Ports_2":"14"
,
"Color_Almond":"22"
},
"DescriptiveAttributes" : {
"SAP Delivery Unit_1":"1"
,
"SAP Material Type_ZSTD":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Price Unit L_1":"4"
,
"SAP Country Code_US":"5"
,
"SAP Price Column L_1.86":"6"
,
"SAP Price Unit A_1":"7"
,
"CFP_NO":"8"
,
"Commerce SAP Alternate UOM Qty_1":"9"
,
"SAP Price Unit B_1":"10"
,
"SAP UNSPSC_43191600":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country Name_USA":"13"
,
"SAP Dealer Code Material Group 5_0":"15"
,
"SAP Price Column A_1.5":"16"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"17"
,
"SAP Country of Origin_US - USA":"18"
,
"SAP POA_01":"19"
,
"SAP Price Column B_1.13":"20"
,
"SAP Unit_EA":"21"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/2111022-1-commscope-25279745/402246-portrait_ratio1x1-300-300-1d7440f94871cc2b63f51037e76a7a18-dA.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/2111022-1-commscope-25279745/402246-portrait_ratio1x1-300-300-1d7440f94871cc2b63f51037e76a7a18-dA.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/2111022-1-commscope-25279745/402246-portrait_ratio1x1-100-100-1d7440f94871cc2b63f51037e76a7a18-Gq.jpg"
}
]
TE's work area faceplates accepts a combination of modular jacks, SL Series copper and fiber optic multimedia inserts, and MT-RJ outlet jacks. The faceplates include mounting screws.
Accepts a variety of TE jacks (AMP-TWIST, 110Connect, MT-RJ, and SL Series) Designed to fit standard single gang NEMA electrical boxes
if(typeof(addReqListsJS7_3074457345618292856) == "undefined" || addReqListsJS7_3074457345618292856 == null || !addReqListsJS7_3074457345618292856) {
addReqListsJS7_3074457345618292856 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"7_3074457345618292856requisitionListContent",
"7_3074457345618292856requisitionListSelect",
"7_3074457345618292856createNewListMenu",
"7_3074457345618292856listTypeMenu",
"7_3074457345618292856newListNameInput",
"7_3074457345618292856listType",
"7_3074457345618292856productAdded",
"none",
"AddToRequisitionListsJS7_3074457345618292856",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS7_3074457345618292856.setCatEntryId);
var entitledItemJSON;
var entitledItemId = "entitledItem_751541";
if (dojo.byId(entitledItemId)!=null) {
entitledItemJSON = eval('('+ dojo.byId(entitledItemId).innerHTML +')');
}else{
entitledItemJSON = productDisplayJS.getEntitledItemJsonObject();
}
productDisplayJS.setEntitledItems(entitledItemJSON);
var catalogEntryId = productDisplayJS.getCatalogEntryId(entitledItemId);
addReqListsJS7_3074457345618292856.setCatEntryId(catalogEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS7_3074457345618292856) == "undefined" || addRFQListsJS7_3074457345618292856 == null || !addRFQListsJS7_3074457345618292856) {
addRFQListsJS7_3074457345618292856 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"7_3074457345618292856rfqListContent",
"7_3074457345618292856rfqListSelect",
"7_3074457345618292856createNewRFQListMenu",
"7_3074457345618292856newRFQListNameInput",
"7_3074457345618292856productAddedRFQ",
"none",
"AddToRFQListsJS7_3074457345618292856"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS7_3074457345618292856.setCatEntryId);
});
}
Add To RFQ List
2111024-1
Mfr Number:2111024-1
25279687
SKU:25279687
4
Almond
Click to display additional attributes for the product
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
2111022-1
Mfr Number:2111022-1
25279745
SKU:25279745
2
Almond
Click to display additional attributes for the product
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
This SKU table contains a list of all SKUs available for the product. You can filter the list of items shown by selecting attributes.
Compare
Add more to compare
Added