Allen Tel ATD15MCK Data Connector Kit-Type D, 15-Pin, Male | Graybar Store
     
Allen Tel - Data Connector Kit-Type D, 15-Pin, Male - ATD15MCK
+ / - Hover over image to Zoom
Other Views

    Data Connector Kit-Type D, 15-Pin, Male

    Manufacturer: Allen Tel
    Manufacturer #: ATD15MCK
    SKU: 90095344
    $3.57
    Checking Pricing
         
    Shielding:Non Shielded
    Gender:Male
    Connectors:DB15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # ATD15MCK
    • Connectors DB15
    • Gender Male
    • Shielding Non Shielded
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    A 15-pin male connector kit.
    • Type "D" male and female connectors with 9, 15, and 25-pin formats
    • Grey plastic shell, crimp-type contacts, metal strain relief and assembly hardware
    • UL Listed and CSA Listed