Brady DAT-34-292-10 Self-Laminating Vinyl Labels | Graybar Store
Brady - Self-Laminating Vinyl Labels - DAT-34-292-10
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Vinyl Labels

    Manufacturer: Brady
    Manufacturer #: DAT-34-292-10
    SKU: 88039967
    $859.44
    Checking Pricing
         
    Quick Order:Y
    Color:Clear/White
    Width (mm):1 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # DAT-34-292-10
    • Color Clear/White
    • UNSPSC 55121612
    • Height 1.437 in
    • Width (mm) 1 in
    • For Use With Dot Matrix Printers
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
    Vinyl labels feature clear "trailer" that wraps to protect printed text.Flexible, self-extinguishing material conforms to most surfaces.Operating temperature of -40°F to 150°F (-40°C to 65.5°C).RoHS Compliant; and UL Recognized when printed with Brady Series R2000, R5000, and R7300 ribbons.