Thomas and Betts DAS-250 Cable Tie Installation Tool, 0.310 in. Stainless Steel Cable Ties | Graybar Store
     
Thomas and Betts - Cable Tie Installation Tool, 0.310 in. Stainless Steel Cable Ties - DAS-250
+ / - Hover over image to Zoom
Other Views

    Cable Tie Installation Tool, 0.310 in. Stainless Steel Cable Ties

    Manufacturer: Thomas and Betts
    Manufacturer #: DAS-250
    SKU: 25295546
    $1,112.37
    Checking Pricing
         
    Additional Features:Tensioning tool with side cutters.
    Tool Application:Stainless Steel Cable Ties 0.311 in.
    Capacity:0.310 in. Stainless Steel Cable Ties
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DAS-250
    • Application Cable Tie installation
    • Type Stainless Steel Hand Tool
    • UNSPSC 27112403
    • Additional Features Tensioning tool with side cutters.
    • Brand Ty-Rap
    • Capacity 0.310 in. Stainless Steel Cable Ties
    • Tool Application Stainless Steel Cable Ties 0.311 in.
    • Handle Type Palm Grip
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Heavy duty cable tie installation tool is used with ladder-type stainless steel cable ties up to 0.310 inches wide.