Hoffman (nVent) DAH1002A Heater, Grey, 0.49 A, 4 in L, 200 to 250 Vac, 100 W | Graybar Store
     
Hoffman (nVent) - Heater, Grey, 0.49 A, 4 in L, 200 to 250 Vac, 100 W - DAH1002A
+ / - Hover over image to Zoom
Other Views

    Heater, Grey, 0.49 A, 4 in L, 200 to 250 Vac, 100 W

    Manufacturer: Hoffman (nVent)
    Manufacturer #: DAH1002A
    SKU: 92045240
    $350.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Adjustable Thermostat, Ball Bearing Fan, Terminal Strip with Clamp Connector that Accepts Both Solid and Stranded Wire
    Amperage:0.49 A
    Length:4 in.
    Voltage Rating:200 to 250 V ac
    Watts:100 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # DAH1002A
    • Amperage 0.49 A
    • UNSPSC 40101811
    • Additional Features Adjustable Thermostat, Ball Bearing Fan, Terminal Strip with Clamp Connector that Accepts Both Solid and Stranded Wire
    • Finish Grey Finish
    • Length 4 in.
    • Watts 100 W
    • Voltage Rating 200 to 250 V ac
    • SKU Spec Sheet
      DAH1002A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heater, Grey, Adjustable Thermostat, Ball Bearing Fan