Clearfield DA1-012-6ZZ-EBB 0010F Fiber Optic Patch Cable, 10 ft. | Graybar Store
     
Clearfield - Fiber Optic Patch Cable, 10 ft. - DA1-012-6ZZ-EBB 0010F
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Patch Cable, 10 ft.

    Manufacturer: Clearfield
    Manufacturer #: DA1-012-6ZZ-EBB 0010F
    SKU: 25713687
    $0.00
    Checking Pricing
         
    Length:3.1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # DA1-012-6ZZ-EBB 0010F
    • Connector Configuration MPO to MPO
    • UNSPSC 26121607
    • Length 3.1 m
    • ECCN 5A991
    • Country of Origin CN - China
    Product Overview:
    Fiber Cable Assembly, Length: 10 ft, Connector Type: MPO Female to MPO Female