Thomas and Betts D73 Non-Insulated Large Seam Ring Terminal | Graybar Store
     
Thomas and Betts - Non-Insulated Large Seam Ring Terminal - D73
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Large Seam Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: D73
    SKU: 89007764
    $1.01
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # D73
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .59 Inches, Bolt Hole 3/8 Inch, Wire Range #8 AWG, Copper, Tin Plated, 200 Pack