Leviton D6721-5E Copper Patch Cables, 5 ft., Black, RJ-45, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables, 5 ft., Black, RJ-45, Cat 6 - D6721-5E
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Black, RJ-45, Cat 6

    Manufacturer: Leviton
    Manufacturer #: D6721-5E
    SKU: 25123525
    $43.90
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Black
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # D6721-5E
    • Color Black
    • Connectors RJ-45
    • Shielding Non Shielded
    Product Overview:
    Copper Patch Cables, Cat 6, 5 ft, Black, Non Shielded, RJ-45