Ideal Industries D65U Dual In-Line, Fudes, 12 to 6 AWG | Graybar Store
     
Ideal Industries - Dual In-Line, Fudes, 12 to 6 AWG - D65U
+ / - Hover over image to Zoom
Other Views

    Dual In-Line, Fudes, 12 to 6 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: D65U
    SKU: 90056274
    $48.18
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # D65U
    • UNSPSC 39121446
    Product Overview:
    Buchanan, In-Line Kit, Dual And Fused, Voltage Rating: 600 V, Amperage Rating: 1/10 - 30 AMP, Line Side Cable Size: 12, 10, 8, 6 AWG, Line Side Crimp Type: Copper, Line Side Insulation Diameter: .120 - .430 IN, Load Side Cable Size: 12 - 6 AWG, Load Side Crimp Type: Copper, Load Side Insulation Diameter: .120 - .430 IN