Werner D6228-2X0010 Extension Ladder, Fiberglass, 25 ft., 300 lb. Rating | Graybar Store
     
Werner - Extension Ladder, Fiberglass, 25 ft., 300 lb. Rating - D6228-2X0010
+ / - Hover over image to Zoom
Other Views

    Extension Ladder, Fiberglass, 25 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: D6228-2X0010
    SKU: 25474923
    $721.73
    Checking Pricing
         
    Load Rating (Pound):300 lb. Load Rating
    No. of Steps:24
    Standard:Type IA Duty Rating
    Height:25 ft.
    Width:19
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # D6228-2X0010
    • Type Multi Section
    • UNSPSC 30191501
    • Height 25 ft.
    • Load Rating (Pound) 300 lb. Load Rating
    • Materials Fiberglass
    • Width 19
    • No. of Steps 24
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The D6228-2 fiberglass extension ladder has non-conductive rails making this ladder ideal for working near electricity.
    The D6228-2 fiberglass extension ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the D6228-2 is durable and long lasting. The exclusive ALFLO rung joint means TWIST-PROOF performance on the job. The TRACTION-TRED® D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.