Werner D6220-2 2-Section Extension Ladder, Fiberglass, 17 ft., 300 lb. Rating | Graybar Store
     
Werner - 2-Section Extension Ladder, Fiberglass, 17 ft., 300 lb. Rating - D6220-2
+ / - Hover over image to Zoom
Other Views

    2-Section Extension Ladder, Fiberglass, 17 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: D6220-2
    SKU: 90002462
    $306.60
    Checking Pricing
         
    Height (Feet):17 ft.
    Load Rating (Pound):300 lb.
    Width (Inches):19 in.
    Standard:Type IA Duty Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # D6220-2
    • Type Multi Section
    • UNSPSC 30191501
    • Height (Feet) 17 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Width (Inches) 19 in.
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The D6220-2 two section fiberglass extension ladder has non-conductive rails making this ladder ideal for working near electricity.
    The D6220-2 two section fiberglass extension ladder has non-conductive rails making this ladder ideal for working near electricity. With a duty rating of 300 pounds, the D6220-2 is durable and long lasting. The exclusive ALFLO rung joint means TWIST-PROOF performance on the job. The TRACTION-TRED D rungs are slip resistant and the side rails are interlocking. The dual action feet are for use on hard or penetrable surfaces and swivel easily. The base and fly sections separate easily to use the base section as a single ladder. The durable rail shield bracket and shoe help protect the bottom of the rail. The fly section rails are pre-pierced at the top for easy field installation of accessories.