Panduit D4H6 Solid Hinged Duct, 6 ft., Light Grey | Graybar Store
     
Panduit - Solid Hinged Duct, 6 ft., Light Grey - D4H6
+ / - Hover over image to Zoom
Other Views

    Solid Hinged Duct, 6 ft., Light Grey

    Manufacturer: Panduit
    Manufacturer #: D4H6
    SKU: 95012501
    $30.78
    Checking Pricing
         
    Color / Finish:Light Grey
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # D4H6
    • Type Solid Divider Wall
    • UNSPSC 39131713
    • Color / Finish Light Grey
    • Material Lead-Free PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: